Skip Content

Filter Results By

Applied Filters Clear All

Item
Material of Construction
Overall Length (In.)
Overall Width (In.)
Overall Height (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Fixtures

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve Repair Kit
Side Splash,SS,16 Gauge,1 EA
  • EAGLE GROUP
  • Side Splash, SS, 16 Gauge, 1 EA Side Splash,SS,16 Gauge,1 EA
  • Item # 1XUD3
  • Mfr. Model # HSA-SSK
  • Side Splash, Stainless Steel Material of Construction, 16 Gauge, Overall Length 14 11/16 In, Overall Height 6...More

Double Foot Valve,Self Closing
Lever Drain, Chrome
Foot Pedal,Valve,Double,1/2 In. NPT
  • SANI-LAV
  • Foot Pedal, Valve, Double, 1/2 In. NPT Foot Pedal,Valve,Double,1/2 In. NPT
  • Item # 18D861
  • Mfr. Model # 101
  • Foot Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Knee Pedal,Valve,Single,1/2 In. NPT
  • SANI-LAV
  • Knee Pedal, Valve, Single, 1/2 In. NPT Knee Pedal,Valve,Single,1/2 In. NPT
  • Item # 18D860
  • Mfr. Model # 112
  • Knee Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Bubbler Faucet,Push Button,1/2 In NPSM
  • ZURN INDUSTRIES
  • Bubbler Faucet, Push Button, 1/2 In NPSM Bubbler Faucet,Push Button,1/2 In NPSM
  • Item # 45K784
  • Mfr. Model # Z83600-XL
  • Bubbler FaucetHandle Type Push Button, Material of Construction Brass, Faucet Finish Polished Chrome, Spout...More

Faucet Valve Repair Kit,Hot
  • SANI-LAV
  • Faucet Valve Repair Kit, Hot Faucet Valve Repair Kit,Hot
  • Item # 2RUC2
  • Mfr. Model # 1062-H
  • Faucet Valve Repair Kit, Hot, Brass Material of Construction, Brass Color/Finish, For Use With Faucet Models:...More

Double  Pedal Action Valve,3/8 In NPT
  • AMERICAN STANDARD
  • Double Pedal Action Valve, 3/8 In NPT Double Pedal Action Valve,3/8 In NPT
  • Item # 24X066
  • Mfr. Model # 7679112.002
  • Self Closing Double Pedal Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

STANDING SINK ACCESSORY S-TRAP
Lavatory Concealed Arm Carrier,Steel
  • ZURN INDUSTRIES
  • Lavatory Concealed Arm Carrier, Steel Lavatory Concealed Arm Carrier,Steel
  • Item # 41J480
  • Mfr. Model # Z1231-F/AM-0124.024
  • Lavatory Concealed Arm Carrier, Material of Construction Steel, Gauge 11, Overall Length (In.) 16-7/8,...More

Double Knee Valve,Self Closing
STANDING SINK ACCESSORY P-TRAP
Spout w/Aertor,Fixed,Brass,1/2 NPT In
  • SANI-LAV
  • Spout w/Aertor, Fixed, Brass, 1/2 NPT In Spout w/Aertor,Fixed,Brass,1/2 NPT In
  • Item # 4TAD7
  • Mfr. Model # 1001
  • Spout w/Aerator, Fixed, Brass Material of Construction, Connection 1/2 NPT In, Overall Length 10 In, Overall...More

Foot Pedal,SS
  • SANI-LAV
  • Foot Pedal, SS Foot Pedal,SS
  • Item # 2RUC3
  • Mfr. Model # 1041
  • Foot Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 In, Overall Height 7 In,...More

Knee Pedal,SS
  • SANI-LAV
  • Knee Pedal, SS Knee Pedal,SS
  • Item # 2RUC4
  • Mfr. Model # 1043
  • Knee Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 1/4 In, Overall Height 6 In,...More

Double Knee Action Valve,1/2 In NPT
  • AMERICAN STANDARD
  • Double Knee Action Valve, 1/2 In NPT Double Knee Action Valve,1/2 In NPT
  • Item # 24X065
  • Mfr. Model # 7676129.002
  • Self Closing Double Knee Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

Disposal Genie,Plastic,Black
  • DANCO
  • Disposal Genie, Plastic, Black Disposal Genie,Plastic,Black
  • Item # 29VM49
  • Mfr. Model # 9D00010051
  • Disposal Genie, Sink, Plastic Material of Construction, Overall Length (In.) 4-3/4, Overall Width (In.)...More

Air Gap,Plastic,Sink,Chrome Plated,PK2
  • KISSLER & CO
  • Air Gap, Plastic, Sink, Chrome Plated, PK2 Air Gap,Plastic,Sink,Chrome Plated,PK2
  • Item # 39AP41
  • Mfr. Model # 59-1711/2
  • Air Gap, Sink, Plastic Material of Construction, Overall Length (In.) 9, Overall Width (In.) 1-1/2, Overall...More

Faucet Valve Repair Kit,Cold
  • SANI-LAV
  • Faucet Valve Repair Kit, Cold Faucet Valve Repair Kit,Cold
  • Item # 2RUC1
  • Mfr. Model # 1062-C
  • Faucet Valve Repair Kit, Cold, Brass Material of Construction, Brass Color/Finish, For Use With Faucet...More

Swivel Spout,Chrome Plated Brass,6-1/2in
  • SANI-LAV
  • Swivel Spout, Chrome Plated Brass, 6-1/2in Swivel Spout,Chrome Plated Brass,6-1/2in
  • Item # 28DV99
  • Mfr. Model # 2002
  • Spout, Faucet Spout, Chrome Plated Brass Material of Construction, Overall Length (In.) 1-1/4 In., Overall...More

STANDING SINK ACCESSORY SINK TRAP AD
Urinal,White,Waterfree
  • SLOAN
  • Urinal, White, Waterfree Urinal,White,Waterfree
  • Item # 4LNE6
  • Mfr. Model # 4LNE6
  • Urinal, Waterfree, Material of Construction Vitreous China, Overall Length (In.) 15.375, Overall Width (In.)...More

Under Mount Kit,Fits American Standard
  • AMERICAN STANDARD
  • Under Mount Kit, Fits American Standard Under Mount Kit,Fits American Standard
  • Item # 29RU28
  • Mfr. Model # 047194-0070A
  • Item Under Mount Mounting Kit, For Use With Mfr. Model Number 12SB.351800.290, 12SB.171700.290,...More

Air Gap Cover,Sink,Chrome Plated,PK2
  • KISSLER & CO
  • Air Gap Cover, Sink, Chrome Plated, PK2 Air Gap Cover,Sink,Chrome Plated,PK2
  • Item # 39AP48
  • Mfr. Model # 59-1716/2
  • Air Gap Cover, Sink, Plastic Material of Construction, Overall Length (In.) 3, Overall Width (In.) 1-1/2,...More

Splash-Mount Spout,Swivel
  • SANI-LAV
  • Splash-Mount Spout, Swivel Splash-Mount Spout,Swivel
  • Item # 2RUA9
  • Mfr. Model # 2003
  • Splash-Mount Spout, Swivel, Chrome-Plated Brass Material of Construction, Overall Length 6 3/4 In, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More