Skip Content

Filter Results By

Item
Material of Construction
Overall Length (In.)
Overall Width (In.)
Overall Height (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Fixtures

54 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve Repair Kit,1/2 In NPT
  • SANI-LAV
  • Valve Repair Kit, 1/2 In NPT Valve Repair Kit,1/2 In NPT
  • Item # 40D760
  • Mfr. Model # 1061L
  • Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of...More

Valve Repair Kit
Air Gap,Plastic,Sink,Chrome Plated,PK2
  • KISSLER & CO
  • Air Gap, Plastic, Sink, Chrome Plated, PK2 Air Gap,Plastic,Sink,Chrome Plated,PK2
  • Item # 39AP41
  • Mfr. Model # 59-1711/2
  • Air Gap, Sink, Plastic Material of Construction, Overall Length (In.) 9, Overall Width (In.) 1-1/2, Overall...More

Double Foot Pedal Valve,1/2 In NPT
Drinking Fountain,1H Handle,Push
  • CHICAGO FAUCETS
  • Drinking Fountain, 1H Handle, Push Drinking Fountain,1H Handle,Push
  • Item # 3TFH6
  • Mfr. Model # 748-665ABCP
  • Drinking Fountain, One Handle Non-Metering, Handle Type Push, Material of Construction Brass, Faucet Finish...More

Double Foot Valve,Self Closing
Hose/Hanger,SS/Rubber,22ga,6In,Wall Mnt
  • FIAT PRODUCTS
  • Hose/Hanger, SS/Rubber, 22ga, 6In, Wall Mnt Hose/Hanger,SS/Rubber,22ga,6In,Wall Mnt
  • Item # 11U260
  • Mfr. Model # 832AA000
  • Hose and Hanger Combo, Stainless Steel and Rubber Material of Construction, 22 Gauge, Overall Length (In.) 6,...More

Double Foot Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Foot Pedal Valve, 1/2 In NPT Double Foot Pedal Valve,1/2 In NPT
  • Item # 40D759
  • Mfr. Model # 105L
  • Double Foot Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Mop Hanger,SS,22ga,24In W,Wall Mount
  • FIAT PRODUCTS
  • Mop Hanger, SS, 22ga, 24In W, Wall Mount Mop Hanger,SS,22ga,24In W,Wall Mount
  • Item # 11U259
  • Mfr. Model # 889CC000
  • Mop Hanger, Stainless Steel Material of Construction, 22 Gauge, Overall Length (In.) 2, Overall Width (In.)...More

Lever Drain, Chrome
Foot Pedal,Valve,Double,1/2 In. NPT
  • SANI-LAV
  • Foot Pedal, Valve, Double, 1/2 In. NPT Foot Pedal,Valve,Double,1/2 In. NPT
  • Item # 18D861
  • Mfr. Model # 101
  • Foot Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Knee Pedal,Valve,Single,1/2 In. NPT
  • SANI-LAV
  • Knee Pedal, Valve, Single, 1/2 In. NPT Knee Pedal,Valve,Single,1/2 In. NPT
  • Item # 18D860
  • Mfr. Model # 112
  • Knee Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

STANDING SINK ACCESSORY P-TRAP
Bolt On Side Splash,24In Wide
  • ADVANCE TABCO
  • Bolt On Side Splash, 24In Wide Bolt On Side Splash,24In Wide
  • Item # 11U395
  • Mfr. Model # 7-PS-27D
  • Bolt On Side Splash, Stainless Steel Material of Construction, 20 Gauge, Overall Width (In.) 24, Overall...More

Bubbler Faucet,Push Button,1/2 In NPSM
  • ZURN INDUSTRIES
  • Bubbler Faucet, Push Button, 1/2 In NPSM Bubbler Faucet,Push Button,1/2 In NPSM
  • Item # 45K784
  • Mfr. Model # Z83600-XL
  • Bubbler FaucetHandle Type Push Button, Material of Construction Brass, Faucet Finish Polished Chrome, Spout...More

Bolt On Side Splash,15 3/16In Wide
  • ADVANCE TABCO
  • Bolt On Side Splash, 15 3/16In Wide Bolt On Side Splash,15 3/16In Wide
  • Item # 11U393
  • Mfr. Model # 7-PS-27-X
  • Bolt On Side Splash, Stainless Steel Material of Construction, 20 Gauge, Overall Width (In.) 15-3/16, Overall...More

Wall Guards,For Use With Mop Sink
Faucet Valve Repair Kit,Hot
  • SANI-LAV
  • Faucet Valve Repair Kit, Hot Faucet Valve Repair Kit,Hot
  • Item # 2RUC2
  • Mfr. Model # 1062-H
  • Faucet Valve Repair Kit, Hot, Brass Material of Construction, Brass Color/Finish, For Use With Faucet Models:...More

STANDING SINK ACCESSORY S-TRAP
Drainboard,18In x 18In
  • ADVANCE TABCO
  • Drainboard, 18In x 18In Drainboard,18In x 18In
  • Item # 11U350
  • Mfr. Model # N-5-818
  • Drainboard, Stainless Steel Material of Construction, 18 Gauge, Overall Length (In.) 18, Overall Width (In.)...More

Lavatory Concealed Arm Carrier,Steel
  • ZURN INDUSTRIES
  • Lavatory Concealed Arm Carrier, Steel Lavatory Concealed Arm Carrier,Steel
  • Item # 41J480
  • Mfr. Model # Z1231-F/AM-0124.024
  • Lavatory Concealed Arm Carrier, Material of Construction Steel, Gauge 11, Overall Length (In.) 16-7/8,...More

Side Splash,SS,16 Gauge,1 EA
  • EAGLE GROUP
  • Side Splash, SS, 16 Gauge, 1 EA Side Splash,SS,16 Gauge,1 EA
  • Item # 1XUD3
  • Mfr. Model # HSA-SSK
  • Side Splash, Stainless Steel Material of Construction, 16 Gauge, Overall Length 14 11/16 In, Overall Height 6...More

Double Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Knee Pedal Valve, 1/2 In NPT Double Knee Pedal Valve,1/2 In NPT
  • Item # 40D758
  • Mfr. Model # 111L
  • Double Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Knee Pedal Valve, 1/2 In NPT Knee Pedal Valve,1/2 In NPT
  • Item # 40D763
  • Mfr. Model # 112L
  • Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Double Knee Valve,Self Closing
Spout w/Aertor,Fixed,Brass,1/2 NPT In
  • SANI-LAV
  • Spout w/Aertor, Fixed, Brass, 1/2 NPT In Spout w/Aertor,Fixed,Brass,1/2 NPT In
  • Item # 4TAD7
  • Mfr. Model # 1001
  • Spout w/Aerator, Fixed, Brass Material of Construction, Connection 1/2 NPT In, Overall Length 10 In, Overall...More

Foot Pedal,SS
  • SANI-LAV
  • Foot Pedal, SS Foot Pedal,SS
  • Item # 2RUC3
  • Mfr. Model # 1041
  • Foot Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 In, Overall Height 7 In,...More

Knee Pedal,SS
  • SANI-LAV
  • Knee Pedal, SS Knee Pedal,SS
  • Item # 2RUC4
  • Mfr. Model # 1043
  • Knee Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 1/4 In, Overall Height 6 In,...More

Double Knee Action Valve,1/2 In NPT
  • AMERICAN STANDARD
  • Double Knee Action Valve, 1/2 In NPT Double Knee Action Valve,1/2 In NPT
  • Item # 24X065
  • Mfr. Model # 7676129.002
  • Self Closing Double Knee Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

Disposal Genie,Plastic,Black
  • DANCO
  • Disposal Genie, Plastic, Black Disposal Genie,Plastic,Black
  • Item # 29VM49
  • Mfr. Model # 9D00010051
  • Disposal Genie, Sink, Plastic Material of Construction, Overall Length (In.) 4-3/4, Overall Width (In.)...More

Double  Pedal Action Valve,3/8 In NPT
  • AMERICAN STANDARD
  • Double Pedal Action Valve, 3/8 In NPT Double Pedal Action Valve,3/8 In NPT
  • Item # 24X066
  • Mfr. Model # 7679112.002
  • Self Closing Double Pedal Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

Faucet Valve Repair Kit,Cold
  • SANI-LAV
  • Faucet Valve Repair Kit, Cold Faucet Valve Repair Kit,Cold
  • Item # 2RUC1
  • Mfr. Model # 1062-C
  • Faucet Valve Repair Kit, Cold, Brass Material of Construction, Brass Color/Finish, For Use With Faucet...More

Results per page:  16 | 32 | 48

Pick up commercial plumbing fixtures from Grainger to help with plumbing installation, maintenance and repair projects. Find knee pedals, foot pedals and swivel splash-mount spouts for use in commercial and institutional applications. Get bolt-on side splashes and detachable drainboards to help keep floors from getting wet underneath stainless steel kitchen or utility sinks. Find these and more commercial plumbing fixtures at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More