Skip Content

Filter Results By

Fixed Ladders

14 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • VESTIL
    • Alternating Tread StairsAlternating Tread Stairs
    • Multiple product options available

      Alternating Tread Stairs, Walk-Thru Included Yes, Overall Width 23-1/2", Material Steel, Load Capacity 350 lb., Stair Width 9" and Finish Yellow Powder Coat; Varies by...More

    • COTTERMAN
    • Fixed LadderFixed Ladder
    • Multiple product options available

      Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

    • COTTERMAN
    • Fixed Ladder w/Safety CageFixed Ladder w/Safety Cage
    • Multiple product options available

      Fixed Ladder w/Safety Cage, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated...More

    Fixed Ladder,6 ft. 6-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 6 ft. 6-5/8 in. H, 750 lb.Fixed Ladder,6 ft. 6-5/8 in. H,750 lb.
    • Item # 38GR26
    • Mfr. Model # UAP0490
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 6 ft. 6-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,12 ft. 4-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 12 ft. 4-5/8 in. H, 750 lb.Fixed Ladder,12 ft. 4-5/8 in. H,750 lb.
    • Item # 38GR33
    • Mfr. Model # UAP1190
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 12 ft. 4-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,9 ft. 8-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 9 ft. 8-5/8 in. H, 750 lb.Fixed Ladder,9 ft. 8-5/8 in. H,750 lb.
    • Item # 38GR30
    • Mfr. Model # UAP0890
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 9 ft.8-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,11 ft. 6-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 11 ft. 6-5/8 in. H, 750 lb.Fixed Ladder,11 ft. 6-5/8 in. H,750 lb.
    • Item # 38GR32
    • Mfr. Model # UAP1090
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 11 ft. 6-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,WalkThru,6 ft. 7 In H,Al
    • ERECTASTEP
    • Fixed Ladder, WalkThru, 6 ft. 7 In H, AlFixed Ladder,WalkThru,6 ft. 7 In H,Al
    • Item # 10A486
    • Mfr. Model # 11459
    • Fixed Ladder, Walk-Thru Included Yes, Overall Height 6 ft. 7 In., Overall Width 26 In., Material Aluminum,...More

    Fixed Ladder,4 ft. 10-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 4 ft. 10-5/8 in. H, 750 lb.Fixed Ladder,4 ft. 10-5/8 in. H,750 lb.
    • Item # 38GR24
    • Mfr. Model # UAP0290
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 4 ft.10-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,7 ft. 4-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 7 ft. 4-5/8 in. H, 750 lb.Fixed Ladder,7 ft. 4-5/8 in. H,750 lb.
    • Item # 38GR27
    • Mfr. Model # UAP0590
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 7 ft. 4-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,9 ft. 5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 9 ft. 5/8 in. H, 750 lb.Fixed Ladder,9 ft. 5/8 in. H,750 lb.
    • Item # 38GR29
    • Mfr. Model # UAP0790
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 9 ft. 5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,10 ft. 8-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 10 ft. 8-5/8 in. H, 750 lb.Fixed Ladder,10 ft. 8-5/8 in. H,750 lb.
    • Item # 38GR31
    • Mfr. Model # UAP0990
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 10 ft. 8-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,5 ft. 8-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 5 ft. 8-5/8 in. H, 750 lb.Fixed Ladder,5 ft. 8-5/8 in. H,750 lb.
    • Item # 38GR25
    • Mfr. Model # UAP0390
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 5 ft. 8-5/8 In., Overall Width 30 In.,...More

    Fixed Ladder,8 ft. 2-5/8 in. H,750 lb.
    • TRI-ARC
    • Fixed Ladder, 8 ft. 2-5/8 in. H, 750 lb.Fixed Ladder,8 ft. 2-5/8 in. H,750 lb.
    • Item # 38GR28
    • Mfr. Model # UAP0690
    • Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 8 ft.2-5/8 In., Overall Width 30 In.,...More

    Results per page: 16 | 32 | 48

      Fixed ladders from Grainger help provide stability and safe climbing. Ladders with safety cages help enable safer landing access at heights greater than 12'. Choose from caged ladders with and without walk thru and with left or right entry. Straight ladders feature an exclusive rung joint connection that helps increase rigidity for greater safety and stability. Combination shoes offer slip-resistant rubber pads for hard surfaces on one side and spur plates for penetrable surfaces on the other. Shop a wide range of fixed ladders at Grainger to find the type, height and load capacity to fit your application.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More