Skip Content

Filter Results By

Gas Type
Height
Price

Fixed Gas Detectors

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fixed Gas Detector,H2S,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, H2S, GrayFixed Gas Detector,H2S,Gray
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 8XDW1
    • Mfr. Model # 68100056-41110
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,H2S,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, H2S, GrayFixed Gas Detector,H2S,Gray
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9ACG7
    • Mfr. Model # 68100056-41010
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, 4-20 mA Analog Output, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 1-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray

    • Item # 1VL50
    • Mfr. Model # Air-Aware-11300
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display 3-1/2 Digit High Resolution LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 5HR72
    • Mfr. Model # Air-Aware-11010
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,NO2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, NO2, GrayFixed Gas Detector,NO2,Gray
    • Fixed Gas Detector, Gas Type NO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9X169
    • Mfr. Model # 68100056-61010
    • Fixed Gas Detector, Gas Type NO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,SO2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, SO2, GrayFixed Gas Detector,SO2,Gray
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9NLC3
    • Mfr. Model # 68100056-51010
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,O2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, O2, GrayFixed Gas Detector,O2,Gray
    • Fixed Gas Detector, Gas Type O2, Number of Channels 1, Sensor Range 0 to 30 Percent by Volume, Resolution 0.001, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 8YCC4
    • Mfr. Model # 68100056-A1110
    • Fixed Gas Detector, Gas Type O2, Number of Channels 1, Sensor Range 0 to 30 Percent by Volume, Resolution...More

    Fixed Gas Detector,Cl2,Gray
    • Fixed Gas Detector, Cl2, GrayFixed Gas Detector
    • Each of these industrial gas detectors is designed to operate at a fixed location. Fixed gas detectors provide continuous monitoring in critical areas. Detect one or more gas types in your facility with fixed gas detectors.

    • Item # 9NMM9
    • Mfr. Model # 68100056-71110
    • Fixed Gas Detector, Gas Type Cl2, Number of Channels 1, Sensor Range 0.2 to 50 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 9NMM8
    • Mfr. Model # 68100056-11110
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,NH3,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, NH3, GrayFixed Gas Detector,NH3,Gray
    • Fixed Gas Detector, Gas Type NH3, Number of Channels 1, Sensor Range 5 to 500 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 8CKW7
    • Mfr. Model # 68100056-31110
    • Fixed Gas Detector, Gas Type NH3, Number of Channels 1, Sensor Range 5 to 500 ppm, Resolution 0.1 ppm, Alarm...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More