Skip Content

Filter Results By

Item
Gas Type
Number of Channels
Height
Width
Power Required
Brand
Price
Shop By

Fixed Gas Detectors

24 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Fixed Gas DetectorFixed Gas Detector
    • Multiple product options available

      Each of these industrial gas detectors is designed to operate at a fixed location. Fixed gas detectors provide continuous monitoring in critical areas. Detect one or more gas types in your facility with fixed gas detectors.

      Multiple product options available

    • MACURCO
    • Gas DetectorsGas Detectors
    • Multiple product options available

      Designed to operate at a fixed location, each of these industrial gas detectors helps to provide continuous monitoring in a critical area. Detect one or more gas types in your facility with fixed gas detectors.

      Multiple product options available

    Air Monitor,VOC,0-100 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, VOC, 0-100 ppm, 1 ppm, LCDAir Monitor,VOC,0-100 ppm,1 ppm,LCD
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM73
    • Mfr. Model # 1508A1004
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD,...More

    Fixed Gas Detector,NO2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, NO2, GrayFixed Gas Detector,NO2,Gray
    • Fixed Gas Detector, Gas Type NO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9X169
    • Mfr. Model # 68100056-61010
    • Fixed Gas Detector, Gas Type NO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,O2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, O2, GrayFixed Gas Detector,O2,Gray
    • Fixed Gas Detector, Gas Type O2, Number of Channels 1, Sensor Range 0 to 30 Percent by Volume, Resolution 0.001, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 8YCC4
    • Mfr. Model # 68100056-A1110
    • Fixed Gas Detector, Gas Type O2, Number of Channels 1, Sensor Range 0 to 30 Percent by Volume, Resolution...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, 4-20 mA Analog Output, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray

    • Item # 1VL50
    • Mfr. Model # Air-Aware-11300
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display 3-1/2 Digit High Resolution LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 5HR72
    • Mfr. Model # Air-Aware-11010
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,H2S,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, H2S, GrayFixed Gas Detector,H2S,Gray
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9ACG7
    • Mfr. Model # 68100056-41010
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Air Monitor,VOC,0-100 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, VOC, 0-100 ppm, 1 ppm, LCDAir Monitor,VOC,0-100 ppm,1 ppm,LCD
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM74
    • Mfr. Model # 1508A1010
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,VOC,0-100 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, VOC, 0-100 ppm, 1 ppm, LCDAir Monitor,VOC,0-100 ppm,1 ppm,LCD
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM75
    • Mfr. Model # 1508A1012
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP54, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM76
    • Mfr. Model # 1508A2001
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP54, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM77
    • Mfr. Model # 1508A2003
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Fixed Gas Detector,1 ppm
    • HONEYWELL
    • Fixed Gas Detector, 1 ppmFixed Gas Detector,1 ppm
    • Fixed Gas Detector, Number of Channels 2, Resolution 1 ppm, Alarm Type Audible, Status Indicator LED Lights, Features Stand Alone or Network, Single or Dual Gas Options, Co, No2, O2, H2, H2s, Ch4, C3h8, On Board Relays, NEMA Rating 3, Connection Cable Size 20 - 24awg Shielded Twisted Pair Signal Wiring Power 120VAC Should Be 14 Or 12awg, Terminal Connection Screw Type Terminal Block, 14 ga. Max, For Use With 301C or Remote Sensor(E3SRM), Power Required 20 to 30VAC or 18 to 28VDC

    • Item # 30CM78
    • Mfr. Model # 1309A0042
    • Fixed Gas Detector, Number of Channels 2, Resolution 1 ppm, Alarm Type Audible, Status Indicator LED Lights,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM70
    • Mfr. Model # 1508A1009
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Fixed Gas Detector,1 ppm
    • HONEYWELL
    • Fixed Gas Detector, 1 ppmFixed Gas Detector,1 ppm
    • Fixed Gas Detector, Number of Channels 2, Resolution 1 ppm, Alarm Type Audible, Status Indicator LED Lights, Features Stand Alone or Network, Single or Dual Gas Options, Co, No2, O2, H2, H2s, Ch4, C3h8, On Board Relays, NEMA Rating 3, Connection Cable Size 20 - 24awg Shielded Twisted Pair Signal Wiring Power 120VAC Should Be 14 Or 12awg, Terminal Connection Screw Type Terminal Block, 14 ga. Max, For Use With 301C or Remote Sensor(E3SRM), Power Required 20 to 30VAC or 18 to 28VDC

    • Item # 30CM79
    • Mfr. Model # 1309A0043
    • Fixed Gas Detector, Number of Channels 2, Resolution 1 ppm, Alarm Type Audible, Status Indicator LED Lights,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM69
    • Mfr. Model # 1508A1003
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,VOC,0-100 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, VOC, 0-100 ppm, 1 ppm, LCDAir Monitor,VOC,0-100 ppm,1 ppm,LCD
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM72
    • Mfr. Model # 1508A1002
    • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM68
    • Mfr. Model # 1508A1001
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Air Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • HONEYWELL
    • Air Monitor, CO2,0 to 5000 ppm, 1 ppm, LCDAir Monitor,CO2,0 to 5000 ppm,1 ppm,LCD
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD, Status Indicator Touch Screen Interface, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation, IP Rating IP22, Connection Wall Mount/Duct Mount (Drill Rectangular Duct 7 In. By 7 In. and Wall Mount 2 In. By 3.25 In.), For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV)

    • Item # 30CM71
    • Mfr. Model # 1508A1011
    • Air Monitor, Gas Type CO2, Number of Channels 0, Sensor Range 0 to 5000 ppm, Resolution 1 ppm, Display LCD,...More

    Fixed Gas Detector,SO2,Gray
    • GRAINGER APPROVED
    • Fixed Gas Detector, SO2, GrayFixed Gas Detector,SO2,Gray
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9UDJ7
    • Mfr. Model # 68100056-51110
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,SO2,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, SO2, GrayFixed Gas Detector,SO2,Gray
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 9NLC3
    • Mfr. Model # 68100056-51010
    • Fixed Gas Detector, Gas Type SO2, Number of Channels 1, Sensor Range 0.2 to 99 ppm, Resolution 0.1 ppm, Alarm...More

    Fixed Gas Detector,CO,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, CO, GrayFixed Gas Detector,CO,Gray
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 9NMM8
    • Mfr. Model # 68100056-11110
    • Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,H2S,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, H2S, GrayFixed Gas Detector,H2S,Gray
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

    • Item # 8XDW1
    • Mfr. Model # 68100056-41110
    • Fixed Gas Detector, Gas Type H2S, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm...More

    Fixed Gas Detector,NH3,Gray
    • INDUSTRIAL SCIENTIFIC
    • Fixed Gas Detector, NH3, GrayFixed Gas Detector,NH3,Gray
    • Fixed Gas Detector, Gas Type NH3, Number of Channels 1, Sensor Range 5 to 500 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

    • Item # 8CKW7
    • Mfr. Model # 68100056-31110
    • Fixed Gas Detector, Gas Type NH3, Number of Channels 1, Sensor Range 5 to 500 ppm, Resolution 0.1 ppm, Alarm...More

    Results per page: 16 | 32 | 48

      Detect one or more gas types in your facility with fixed gas detectors from Grainger. Fixed gas detectors provide continuous monitoring in critical areas. You’ll find detectors that are equipped with electrochemical sensing technology, dual alarm LEDs, digital display providing real-time readings and push-button operation. Choose from a variety of gas types available at Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More