Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Length
  • View MoreView Less
Material
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fishing Tapes & Sticks

16 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    • KLEIN TOOLS
    • Fish Tape, Marked
    • Multiple product options available

    • KLEIN TOOLS
    • Fish Tape
    • Multiple product options available

    Fish Rod Attachment Set,3 Pc
    • KLEIN TOOLS
    • Fish Rod Attachment Set, 3 Pc
    • Item # 15X671
    • Mfr. Model # 56104
    • Fish Rod Attachment Set, Pole Diameter 1/4 In. and 3/16 In., Fiberglass, Features Whisk Helps Guide Rods Over...More

    Fish Rod Set,Splinter Guard,25 ft. L
    • KLEIN TOOLS
    • Fish Rod Set, Splinter Guard, 25 ft. L
    • Item # 31ME21
    • Mfr. Model # 56325
    • Fish Rod Set, Splinter Guard, Length 25 ft., Pole Diameter 1/4 In. and 3/16 In., Fiberglass, Features Extra...More

    Fish Tape,Non-Conductive,100 ft. L
    • KLEIN TOOLS
    • Fish Tape, Non-Conductive, 100 ft. L
    • Item # 31ME33
    • Mfr. Model # 56024
    • Fish Tape, Non-Conductive, Conduit Size Minimum 1/2 In., Length 100 ft., Tape Size 3/16 In., Round Tape...More

    Fish Pole, Telescoping, WireSpanner
    • KLEIN TOOLS
    • Fish Pole, Telescoping, WireSpanner
    • Item # 6LFW1
    • Mfr. Model # 56105
    • Fish Pole, Telescoping, Dia. (In.) 2, Length (Ft.) 54 In. to 22, Material Fiberglass, Color White, Sections...More

    Fish Rod Set,Low Flexibility,12 ft. L
    • KLEIN TOOLS
    • Fish Rod Set, Low Flexibility, 12 ft. L
    • Item # 31ME19
    • Mfr. Model # 56312
    • Fish Rod Set, Low Flexibility, Length 12 ft., Pole Diameter 1/4 In., Fiberglass, Features Flexible Yet Rigid...More

    Glow Rod Set,Medium Flexibility,9 ft. L
    • KLEIN TOOLS
    • Glow Rod Set, Medium Flexibility, 9 ft. L
    • Item # 31ME24
    • Mfr. Model # 56409
    • Glow Rod Set, Medium Flexibility, Length 9 ft., Pole Diameter 3/16 In., Fiberglass, Features Medium Range...More

    Glow Rod Set,Medium Flexibility,15 ft. L
    • KLEIN TOOLS
    • Glow Rod Set, Medium Flexibility, 15 ft. L
    • Item # 31ME25
    • Mfr. Model # 56415
    • Glow Rod Set, Medium Flexibility, Length 15 ft., Pole Diameter 3/16 In., Fiberglass, Features Medium Range...More

    Glow Rod Set,High Flexibility,18 ft. L
    • KLEIN TOOLS
    • Glow Rod Set, High Flexibility, 18 ft. L
    • Item # 31ME26
    • Mfr. Model # 56418
    • Glow Rod Set, High Flexibility, Length 18 ft., Pole Diameter 5/32 In., Fiberglass, Features Provides...More

    Glow Rod,High Flexibility,6 ft. L
    • KLEIN TOOLS
    • Glow Rod, High Flexibility, 6 ft. L
    • Item # 31ME28
    • Mfr. Model # 56406
    • Glow Rod, High Flexibility, Length 6 ft., Pole Diameter 5/32 In., Fiberglass, Features Provides Flexibility...More

    Fish Rod ,Low Flexibility,4 ft. L
    • KLEIN TOOLS
    • Fish Rod , Low Flexibility, 4 ft. L
    • Item # 31ME22
    • Mfr. Model # 56304
    • Fish Rod, Low Flexibility, Length 4 ft., Pole Diameter 1/4 In., Fiberglass, Features Flexible Yet Rigid for...More

    Fish Rod,Low Flexibility,6 ft. L
    • KLEIN TOOLS
    • Fish Rod, Low Flexibility, 6 ft. L
    • Item # 31ME23
    • Mfr. Model # 56306
    • Fish Rod, Low Flexibility, Length 6 ft., Pole Diameter 1/4 In., Fiberglass, Features Flexible Yet Rigid for...More

    Glow Rod ,Medium Flexibility,5 ft. L
    • KLEIN TOOLS
    • Glow Rod , Medium Flexibility, 5 ft. L
    • Item # 31ME27
    • Mfr. Model # 56405
    • Glow Rod, Medium Flexibility, Length 5 ft., Pole Diameter 3/16 In., Fiberglass, Features Medium Range...More

    Fish Rod Set,Low Flexibility,24 ft. L
    • KLEIN TOOLS
    • Fish Rod Set, Low Flexibility, 24 ft. L
    • Item # 31ME20
    • Mfr. Model # 56324
    • Fish Rod Set, Low Flexibility, Length 24 ft., Pole Diameter 1/4 In., Fiberglass, Features Flexible Yet Rigid...More

    Results per page: 16 | 32 | 48