Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Length
  • View MoreView Less
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Fishing Tapes & Sticks

83 Results Found that Include 146 Products 

Results per page: 16 | 32 | 48
  • GREENLEE
  • Fish Stick
  • Multiple product options available

  • GREENLEE
  • Fish Tape
  • Multiple product options available

  • IDEAL
  • Fish Tape
  • Multiple product options available

  • GREENLEE
  • Fish Pole
  • Multiple product options available

Rod Kit,Length 35 Ft
  • JAMESON
  • Rod Kit, Length 35 Ft
  • Item # 6GCR7
  • Mfr. Model # 7-8-IK
  • Rod Kit, Glow Fish, Dia. (In.) 1/4, 3/16, Length (Ft.) 35, Material Fiberglass, Winder Case No, Case Dia....More

Magnetic Cable Retrieval Kit,3 Pc
  • JONARD
  • Magnetic Cable Retrieval Kit, 3 Pc
  • Item # 4AVJ4
  • Mfr. Model # MP-700
  • Magnetic Cable Retrieval Kit, 3 Pc, Material Plastic, Rare Earth Magnets, Case Material Plastic, Color Red,...More

  • KLEIN TOOLS
  • Fish Tape, Marked
  • Multiple product options available

  • WESTWARD
  • Fish Tape
  • Multiple product options available

  • KLEIN TOOLS
  • Fish Tape
  • Multiple product options available

  • ECLIPSE
  • Fish Tape
  • Multiple product options available

Fish Rod Set,13/64 In x 32.8 ft,13 Pc
  • ECLIPSE
  • Fish Rod Set, 13/64 In x 32.8 ft, 13 Pc
  • Item # 22C719
  • Mfr. Model # DK-2053A
  • Fish Rod Set, Length 32.8 ft., Pole Diameter 13/64 In., Material Fiberglass, Includes (10) 13/64 In. x 3.28...More

  • JAMESON
  • Fish Tape, Marked
  • Multiple product options available

  • JAMESON
  • Fish Tape
  • Multiple product options available

Conduit Measuring Tape,1/4 In x 2750 ft
  • GARDNER BENDER
  • Conduit Measuring Tape, 1/4 In x 2750 ft
  • Item # 15V945
  • Mfr. Model # ST40
  • Conduit Measuring Tape, Length 2750 ft., Tape Size 1/4 In., Tape Profile 0.01 In., Tensile Strength 165 lb.,...More

  • GARDNER BENDER
  • Fish Tape
  • Multiple product options available

  • GARDNER BENDER
  • Fish Stick
  • Multiple product options available

  • WESTWARD
  • Wire Fish Stick Set
  • Multiple product options available

Fish Rod Attachment Set,3 Pc
  • KLEIN TOOLS
  • Fish Rod Attachment Set, 3 Pc
  • Item # 15X671
  • Mfr. Model # 56104
  • Fish Rod Attachment Set, Pole Diameter 1/4 In. and 3/16 In., Fiberglass, Features Whisk Helps Guide Rods Over...More

Magnetic Cable Guide Kit,8 Pc
  • JONARD
  • Magnetic Cable Guide Kit, 8 Pc
  • Item # 4AVJ1
  • Mfr. Model # MM-800
  • Magnetic Cable Guide Kit, 8 Pc, Length 1 1/2 Ft, Material Plastic, Color Green, Magnetic Color-Coded End Caps...More

Fish Rod Set,Splinter Guard,25 ft. L
  • KLEIN TOOLS
  • Fish Rod Set, Splinter Guard, 25 ft. L
  • Item # 31ME21
  • Mfr. Model # 56325
  • Fish Rod Set, Splinter Guard, Length 25 ft., Pole Diameter 1/4 In. and 3/16 In., Fiberglass, Features Extra...More

Fish Tape,Non-Conductive,100 ft. L
  • KLEIN TOOLS
  • Fish Tape, Non-Conductive, 100 ft. L
  • Item # 31ME33
  • Mfr. Model # 56024
  • Fish Tape, Non-Conductive, Conduit Size Minimum 1/2 In., Length 100 ft., Tape Size 3/16 In., Round Tape...More

Fish Pole, Telescoping, WireSpanner
  • KLEIN TOOLS
  • Fish Pole, Telescoping, WireSpanner
  • Item # 6LFW1
  • Mfr. Model # 56105
  • Fish Pole, Telescoping, Dia. (In.) 2, Length (Ft.) 54 In. to 22, Material Fiberglass, Color White, Sections...More

Fish Rod Set,Low Flexibility,12 ft. L
  • KLEIN TOOLS
  • Fish Rod Set, Low Flexibility, 12 ft. L
  • Item # 31ME19
  • Mfr. Model # 56312
  • Fish Rod Set, Low Flexibility, Length 12 ft., Pole Diameter 1/4 In., Fiberglass, Features Flexible Yet Rigid...More

Glow Rod Set,Medium Flexibility,9 ft. L
  • KLEIN TOOLS
  • Glow Rod Set, Medium Flexibility, 9 ft. L
  • Item # 31ME24
  • Mfr. Model # 56409
  • Glow Rod Set, Medium Flexibility, Length 9 ft., Pole Diameter 3/16 In., Fiberglass, Features Medium Range...More

Fish Rod,20 ft.,Round,Fiberglass
  • JAMESON
  • Fish Rod, 20 ft., Round, Fiberglass
  • Item # 32PK23
  • Mfr. Model # 7S-45T
  • Fish Rod, Adjustable, Length 20 ft., Pole Diameter 3/16 In., Tape Size 3/16 In. x 20 ft., Round Tape Profile,...More

Fish Tape,Round,Steel,100 ft. L
  • IDEAL
  • Fish Tape, Round, Steel, 100 ft. L
  • Item # 31AD52
  • Mfr. Model # 31-092
  • Fish Tape, With Winder Case, Length 100 ft., Tape Size 3/16 In., Round Tape Profile, Tensile Strength 1000...More

Fish Tape,Flat,Steel,7 in. L
  • IDEAL
  • Fish Tape, Flat, Steel, 7 in. L
  • Item # 31AD79
  • Mfr. Model # 31-085
  • Fish Tape, Swivel Ball, Length 7 In., Tape Size 1/8 In., Flat Tape Profile, Steel, Features Swivels to...More

Fish Stick,Round,Fiberglass,12 ft. L
  • IDEAL
  • Fish Stick, Round, Fiberglass, 12 ft. L
  • Item # 31AD81
  • Mfr. Model # 31-611
  • Fish Stick, Regular Flex, Length 12 ft., Pole Diameter 1/4 In., Round Tape Profile, Tensile Strength 700 lb.,...More

Fish Tape,Round,Steel,50 ft. L
  • IDEAL
  • Fish Tape, Round, Steel, 50 ft. L
  • Item # 31AD67
  • Mfr. Model # 31-091
  • Fish Tape, Without Winder, Length 50 ft., Tape Size 3/16 In., Round Tape Profile, Tensile Strength 1000 lb.,...More

Fish Tape,Round,Fiberglass,200 ft. L
  • IDEAL
  • Fish Tape, Round, Fiberglass, 200 ft. L
  • Item # 31AD41
  • Mfr. Model # 31-088
  • Fish Tape, With Winder Case, Length 200 ft., Tape Size 3/16 In., Round Tape Profile, Tensile Strength 500...More

Results per page: 16 | 32 | 48

Get a fishing tape and a push-pull rod from Grainger to help you expertly thread or retrieve electrical wires and data communications cable through hard-to-access wall and ceiling spaces. Choose from steel, nylon and fiberglass fish tapes in a variety of tape sizes and lengths ranging from 25'L to 200'L. Wire and cable push-pull rods, also called fish poles or fish sticks, telescope to help give you the extra length you need when you need it. Use a luminescent fiberglass fish pole when working in unlit areas. Shop Grainger today for fishing tape and push pull rod options from the brands you know and trust!