Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

First Aid

4 Results Found that Include 4 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Stair Chair, 350 lb. Cap., Orange

    FERNO

    Grainger Item # 4HRH6 | Mfr. Model # MODEL 40-ORANGE

    Catalog Page # NA

    Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

    Compare
    Compare

    Multiple Oxygen Administrator, 0 to 25Lpm

    FERNO

    Grainger Item # 46P355 | Mfr. Model # 908

    Catalog Page # NA

    Multiple Oxygen Administrator,Flow Rate 0 to 25 Lpm (Variable),Material Brass, Stainless Steel, Aluminum,...More

    Compare
    Compare

    Basket Stretcher, 600 lb., 86 In., Orange

    FERNO

    Grainger Item # 46P351 | Mfr. Model # 71-S

    Catalog Page # 2450 (PDF)

    Basket Stretcher, Orange, Length 86 In., Width 24 In., Height 8 In., Weight Capacity 600 lb., Frame Material...More

    Compare
    Compare

    Stretcher Chair, 350 lb., 73 In., Maroon

    FERNO

    Grainger Item # 46P335 | Mfr. Model # 107

    Catalog Page # NA

    Stretcher Chair, Maroon, Length 73 In., Width 20 In., Height 9 In., Weight Capacity 350 lb., Frame Material...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image