Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

18 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Electric Standing Assist, 600 lb. Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EJY9 | Mfr. Model # MDS600SA

    Catalog Page # NA

    Electric Standing Assist, Weight Capacity 600 lb., Length 40 In., Height 33 to 68 In., Color White/Black

    Compare
    Compare

    Electric Patient Lift, 600 lb. Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EJY7 | Mfr. Model # MDS600EL

    Catalog Page # NA

    Electric Patient Lift, Weight Capacity 600 lb., Length 50 In., Height 71 In., Color White Powder Coat

    Compare
    Compare

    Hospital Defibrillator, Less Than 7 sec.

    ZOLL

    Grainger Item # 4EGN6 | Mfr. Model # 40510011100123010

    Catalog Page # NA

    Hospital Defibrillator, Manual/Advisory, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery...More

    Compare
    Compare

    Hospital Manual/Advisory Defibrillator

    ZOLL

    Grainger Item # 4EGN7 | Mfr. Model # 40510011100023010

    Catalog Page # NA

    Hospital Defibrillator, Manual/Advisory, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery...More

    Compare
    Compare

    Chair Cot, Metal, Red, 700 lb

    FERNO

    Grainger Item # 46P323 | Mfr. Model # 28-Z

    Catalog Page # NA

    Chair Cot, Length 80 In., Width 25 In., Height 9 In., Depth 48 In., Color Red, Weight Capacity 700 lb.,...More

    Compare
    Compare

    Chair Cot, 700 lb, Blue, Metal

    FERNO

    Grainger Item # 46P324 | Mfr. Model # 28-Z

    Catalog Page # NA

    Chair Cot, Length 80 In., Width 25 In., Height 9 In., Depth 48 In., Color Blue, Weight Capacity 700 lb.,...More

    Compare
    Compare

    Powered Stair Chair, 500 lb. Cap., White

    FERNO

    Grainger Item # 46P309 | Mfr. Model # 59-E W/ POWERTRAXX

    Catalog Page # 2449 (PDF)

    Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

    Compare
    Compare

    Powered Stair Chair, 500 lb. Cap., Red

    FERNO

    Grainger Item # 46P311 | Mfr. Model # 59-T W/ POWERTRAXX

    Catalog Page # NA

    Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color Red,...More

    Compare
    Compare

    Cot, X Frame, 700 lb, Metal, Blue

    FERNO

    Grainger Item # 46P313 | Mfr. Model # 35-X

    Catalog Page # NA

    Cot, Length 79 In., Width 24 In., Height 35 In., Color Blue, Weight Capacity 700 lb., Construction Metal,...More

    Compare
    Compare

    Cot, Powered, Metal, Red, 13 to 41 In

    FERNO

    Grainger Item # 46P315 | Mfr. Model # 56

    Catalog Page # NA

    Powered Cot, Length 83 In., Width 24 In., Height 13 In. to 41 In., Color Red, Weight Capacity 700 lb.,...More

    Compare
    Compare

    Conversion Kit, EZ-Glide Stair Chair

    FERNO

    Grainger Item # 46P310 | Mfr. Model # POWERTRAXX

    Catalog Page # 2449 (PDF)

    Conversion Kit, For Use With EZ-Glide Stair Chair, Includes Battery and Charger

    Compare
    Compare

    Powered Stair Chair, 500 lb. Cap., Blue

    FERNO

    Grainger Item # 46P312 | Mfr. Model # 59-T W/ POWERTRAXX

    Catalog Page # NA

    Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

    Compare
    Compare

    Cot, X Frame, 700 lb, Red, Metal

    FERNO

    Grainger Item # 46P314 | Mfr. Model # 35-X

    Catalog Page # NA

    Cot, Length 79 In., Width 24 In., Height 35 In., Color Red, Weight Capacity 700 lb., Construction Metal,...More

    Compare
    Compare

    Cot, Powered, Metal, Blue, 13 to 41 In

    FERNO

    Grainger Item # 46P316 | Mfr. Model # 56

    Catalog Page # NA

    Powered Cot, Length 83 In., Width 24 In., Height 13 In. to 41 In., Color Blue, Weight Capacity 700 lb.,...More

    Compare
    Compare

    MRI Cot, Non Magnetic, Maroon, 400 lb

    FERNO

    Grainger Item # 46P333 | Mfr. Model # 30-NM

    Catalog Page # NA

    MRI Cot, Length 76 In., Width 23 In., Height 32 In., Color Maroon, Weight Capacity 400 lb., Strapping Type...More

    Compare
    Compare

    Double Blood Draw Chair, White, 20 In.

    LABCONCO

    Grainger Item # 41V526 | Mfr. Model # 1120200

    Catalog Page # NA

    Double Blood Draw Chair, Color White, Seat Depth 20 In., Seat Height 18 In., Seat Width 22 In., Arm Type...More

    Compare
    Compare

    1000 lb Capacity Stretcher

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EKD4 | Mfr. Model # MPH08S1190132

    Catalog Page # NA

    Bariatric Stretcher, Length 80 In., Width 37 In., Height 23 to 32-3/4 In. In., Weight Capacity 1000 lb.,...More

    Compare
    Compare

    MRI Cot, Non-Magnetic, Maroon, 400 lb

    FERNO

    Grainger Item # 46P332 | Mfr. Model # 35-ANM

    Catalog Page # NA

    MRI Cot, Length 79 In., Width 24 In., Height 40 In., Color Maroon, Weight Capacity 500 lb., Strapping Type...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image