Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

16 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Water Jel Burn Dressing, Sterile, PK 60

    NORTH BY HONEYWELL

    Grainger Item # 1VAA3 | Mfr. Model # 049078

    Catalog Page # 2439 (PDF)

    Water Jel(r) Burn Dressing, Sterile, Color White, Material Non-Woven Polyester, Waterproof No, Package Type...More

    Compare
    Compare

    Stair Chair, 350 lb. Cap., Orange

    MEDSOURCE

    Grainger Item # 38G231 | Mfr. Model # MS-90042

    Catalog Page # NA

    Stair Chair, Height 37 In., Width 20 In., Depth 26 In., Construction Metal with Vinyl Cover, Handles (2) Rear...More

    Compare
    Compare

    AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W

    ZOLL

    Grainger Item # 24T970 | Mfr. Model # 8008-0050-01

    Catalog Page # NA

    Defibrillator Training Unit, AutomaticBattery (4) D Cell BatteriesElectrodes CPR-D Training ElectrodesHeight...More

    Compare
    Compare

    Disposable Pediatric Backboard, PK 5

    FSI

    Grainger Item # 4LUR8 | Mfr. Model # F-EM16PA

    Catalog Page # 2450 (PDF)

    Disposable Pediatric Backboard, Length 55 In., Width 21 In., Height 4 In., Weight Capacity 150 lb., Material...More

    Compare
    Compare

    Stretcher, 350 lb., 74 In., Orange

    FERNO

    Grainger Item # 3NRK8 | Mfr. Model # PT1100 ORANGE

    Catalog Page # NA

    Stretcher, Orange, Length 74 In., Width 19 In., Height 8 In., Weight Capacity 350 lb., Frame Material...More

    Compare
    Compare

    Emergency Medical Kit, 260 Piece

    LIFESECURE

    Grainger Item # 8HAL2 | Mfr. Model # 31500

    Catalog Page # NA

    Emergency Medical Kit, Bulk, Number of Components 260, Color Red, Height 18-1/4 In., Width 12-1/4 In., Depth...More

    Compare

    Emergency Blanket

    AMERICAN ENGINEERED FABRICS

    Multiple product options available

    Compare

    Emergency Medical Kit, 1000D Cordura

    FIELDTEX

    Grainger Item # 3RUC8 | Mfr. Model # 82200 RB KIT

    Catalog Page # NA

    Emergency Medical Kit, Bulk, Number of Components 315, Case Material 1000 Denier Cordura Nylon, Color Royal...More

    Compare
    Compare

    Stethoscope, Single Head, Adult, Black, PK 3

    LITTMANN

    Grainger Item # 2JCV8 | Mfr. Model # 2144L

    Catalog Page # NA

    Stethoscope, Single Head, Length 27 In., Size Adult, Color Black, Disposable No, Material Polished Stainless...More

    Compare
    Compare

    Wheelchair, 250lb, 14 In Seat, Yellow/Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EKE1 | Mfr. Model # MDS806140PEDE

    Catalog Page # NA

    Wheelchair, Seat Width 14 In., Seat Depth 12 In., Weight Capacity 250 lb., Rear Wheels 2, Front Wheels 2,...More

    Compare
    Compare

    Resuscitator, Reusable, PVC, Light Bl, PK 10

    MEDSOURCE

    Grainger Item # 23YF39 | Mfr. Model # MS-6110

    Catalog Page # NA

    Resuscitator,Size Adult,Color Light Blue,Disposable No,Material PVC,Standards FDA,Package Quantity 10

    Compare
    Compare

    Disposable Backboard, 72 In. L, PK 5

    FSI

    Grainger Item # 4LUR6 | Mfr. Model # F-EM8

    Catalog Page # 2450 (PDF)

    Disposable Backboard, Length 72 In., Width 21 In., Height 4 In., Weight Capacity 520 lb., Material Corrugated...More

    Compare
    Compare

    Disposable Backboard, 80 In. L, PK 5

    FERNO

    Grainger Item # 3NRK3 | Mfr. Model # F-EM-4

    Catalog Page # NA

    Disposable Backboard, Length 80 In., Width 27 In., Height 4 In., Weight Capacity 520 lb., Material Corrugated...More

    Compare
    Compare

    Vacuum Splint Assortment, Orange

    FERNO

    Grainger Item # 46P347 | Mfr. Model # AS 190

    Catalog Page # NA

    Vacuum Splint Assortment, Color Orange, Material Vinyl-Coated Nylon with Polystyrene Beads, Includes Small,...More

    Compare
    Compare

    Pulse Oximeter, Hand Held, LED

    MEDSOURCE

    Grainger Item # 38G251 | Mfr. Model # MS-74012

    Catalog Page # NA

    Pulse Oximeter,Test Location Hand Held,Display Type LED,Material PC/ABS Plastic,Battery Size AA,Number of...More

    Compare
    Compare

    Scoop Stretcher, 350 lb., 67 to 80-1/2 In.

    MEDSOURCE

    Grainger Item # 38G232 | Mfr. Model # MS-SCP123

    Catalog Page # NA

    Scoop Stretcher, Orange, Length 67 In. to 80-1/2 In., Width 17 In., Height 48 In., Weight Capacity 350 lb.,...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image