Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

20 Results Found that Include 22 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Trauma Kit, Large, Red, Nylon

    NORTH BY HONEYWELL

    Grainger Item # 3EWF1 | Mfr. Model # 145225

    Catalog Page # 2442 (PDF)

    Trauma Kit, Bulk, Number of Components 39, Case Material Nylon, Color Red, Height 16 In., Width 16 In., Depth...More

    Compare
    Compare

    Emergency Medical Kit, Blue, 1-10 People

    MEDSOURCE

    Grainger Item # 38G261 | Mfr. Model # MS-75165

    Catalog Page # NA

    Emergency Medical Kit, Bulk, Number of Components 80, People Served 1 to 10, Case Material Polypropylene,...More

    Compare
    Compare

    Specimen Cabinet, Pass, 13-3/8Wx12-5/8Hx6D

    BRADLEY

    Grainger Item # 3UYT1 | Mfr. Model # 9813-000000

    Catalog Page # NA

    Specimen Pass-Thru Cabinet, Stainless Steel, Color Silver, Overall Height 12-5/8 In., Overall Width 13-3/8...More

    Compare
    Compare

    AED Wall Cabinet with Alarm

    DEFIBTECH

    Grainger Item # 38N682 | Mfr. Model # DAC-220

    Catalog Page # NA

    AED Wall Cabinet with AlarmFor Use With Mfr. No. DCF-A100-RX-EN, DCF-A110-RX-EN, DCF-A2310RX

    Compare
    Compare

    Emergency Medical Kit, 1000D Cordura

    FIELDTEX

    Grainger Item # 3RUC7 | Mfr. Model # 82200 R KIT

    Catalog Page # NA

    Emergency Medical Kit, Bulk, Number of Components 315, Case Material 1000 Denier Cordura Nylon, Color Red,...More

    Compare
    Compare

    ALS Kit with Bag, 22 L x13 W x10 In H, Red

    FERNO

    Grainger Item # 3LAX4 | Mfr. Model # TK2130 RED

    Catalog Page # NA

    ALS Kit with Saver ALS Bag, Height 10 In., Width 13 In., Length 22 In., Material Nylon, Red, Features Four...More

    Compare
    Compare

    Standalone Trainer AED, Semi-Automatic

    DEFIBTECH

    Grainger Item # 38N705 | Mfr. Model # DCF-A350T-EN

    Catalog Page # NA

    Defibrillator Training Unit, Semi-AutomaticBattery NiMH, Waveform/Measurement Stored Biphasic Truncated...More

    Compare
    Compare

    First Aid Kit, Bulk, White, 2135Pcs, 150 Ppl

    GRAINGER APPROVED VENDOR

    Grainger Item # 22FX71 | Mfr. Model # 54606

    Catalog Page # NA

    First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Bulk, Number of Components 2135, People Served 150,...More

    Compare
    Compare

    IV Pole, Stainless Steel, Blue

    SMARTSTACK

    Grainger Item # 19ZA49 | Mfr. Model # R100P49-001

    Catalog Page # NA

    IV Pole, Style Pole Mounted, Stainless Steel, Color Blue, Height Range 8 In., Width 23 In., Number of Legs 5,...More

    Compare
    Compare

    Stethoscope, Dual Head, Black, PK 3

    LITTMANN

    Grainger Item # 2JCX4 | Mfr. Model # 2201

    Catalog Page # NA

    Stethoscope, Dual Head, Length 27 In., Size Adult, Color Black, Disposable No, Material Polished Stainless...More

    Compare
    Compare

    Cushioned Seat

    EVAC-CHAIR

    Grainger Item # 4WMA2 | Mfr. Model # 310

    Catalog Page # 2449 (PDF)

    Cushioned Seat, Height 3-1/2 In., Width 20 In., Depth 13-1/2 In., Color Gray, Strapping Type Nylon Web, For...More

    Compare
    Compare

    Lifter Pad, 500 lb, 42 In L, Blue, PK 10

    MEDSOURCE

    Grainger Item # 23YF73 | Mfr. Model # MS-95200

    Catalog Page # NA

    Lifter Pad,Height 72 In.,Length 42 In.,Depth 3/8 In.,Material Non-Woven Polypropylene,Handles Yes,Color...More

    Compare
    Compare

    Resuscitator, Reusable, PVC, Light Bl, PK 10

    MEDSOURCE

    Grainger Item # 23YF40 | Mfr. Model # MS-6120

    Catalog Page # NA

    Resuscitator,Size Pediatric,Color Light Blue,Disposable No,Material PVC,Standards FDA,Package Quantity 10

    Compare
    Compare

    Rescue Mat, 660 lb, 24 In W, 83 In L

    EVAC-CHAIR

    Grainger Item # 14H659 | Mfr. Model # 220M

    Catalog Page # NA

    Rescue Mat,Height 1/2 In.,Length 83 In.,Width 24 In.,Depth 1/2 In.,Material Fabic,Handles No,Color...More

    Compare
    Compare

    Disposable Backboard, 72 In. L, PK 5

    FSI

    Grainger Item # 4LUR5 | Mfr. Model # F-EM-6

    Catalog Page # 2450 (PDF)

    Disposable Backboard, Length 72 In., Width 21 In., Height 4 In., Weight Capacity 520 lb., Material Corrugated...More

    Compare
    Compare

    PORTABLE NEBULIZER

    OMRON

    Grainger Item # 3YLV9 | Mfr. Model # NE-U22V

    Catalog Page # NA

    Nebulizer, White, 7mL Capacity, Height 3-3/4 In., Length 6-3/4 In., Width 7-1/2 In., Power Requirements (2)...More

    Compare
    Compare

    Backpack, Rescue, Nylon, Orange, 20x11x6 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 3RUE6 | Mfr. Model # 365OR-B D OR

    Catalog Page # NA

    Backpack, Height 11 In., Width 13 In., Length 20 In., Material Nylon, Orange, Closure Type Zipper, Features...More

    Compare
    Compare

    Finger Probe

    GRAINGER APPROVED VENDOR

    Grainger Item # 8X787 | Mfr. Model # BFPA074044

    Catalog Page # NA

    Finger Probe,For Use With Pulse Oximeter

    Compare
    Compare

    Traction Splint, Metal, Tubular Aluminum

    FERNO

    Grainger Item # 3VAA3 | Mfr. Model # MODEL 444

    Catalog Page # NA

    Traction Splint, Usage Leg, Color Metal, Material Tubular Aluminum, Length 36 In. to 54 In., Width 11 In.,...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image