Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

116 Results Found that Include 144 Products 

 |  Results per page: 16 | 32 | 48
Compare

First Responder Kit, Red, Nylon

FIRST AID ONLY

Grainger Item # 5DXX8 | Mfr. Model # 520-FR

Catalog Page # 2442 (PDF)

First Responder Kit, Bulk, Number of Components 113, Case Material Nylon, Color Red, Height 8-3/4 In., Width...More

Compare

First Aid Kit, Bulk

NORTH BY HONEYWELL

Multiple product options available

Compare

Defibrillator Storage Cabinet, Wall Mount

ZOLL

Grainger Item # 4EGP6 | Mfr. Model # 8000-0855

Catalog Page # 2427 (PDF)

Defibrillator Storage Cabinet

Compare
Compare

Backboard, 72 In. L, 16 In. W, 1-3/4 In. H

FERNO

Grainger Item # 2LBB5 | Mfr. Model # NB1100

Catalog Page # 2450 (PDF)

Backboard, Length 72 In., Width 16 In., Height 1-3/4 In., Weight Capacity 600 lb., Material High Density...More

Compare
Compare

Electrodes, 33-1/2 In. L

ZOLL

Grainger Item # 1YNR8 | Mfr. Model # 8900-0800-01

Catalog Page # 2427 (PDF)

Electrodes, Cycles per Charge 1, Cable Length 33-1/2 In., Shelf Life 5 yr., For Use With Mfr. No....More

Compare
Compare

First Aid Kit, Unitized, 615Pcs, 150 Ppl

MEDI-FIRST

Grainger Item # 14U292 | Mfr. Model # 734MSP

Catalog Page # NA

First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Unitized, Number of Components 615, People Served...More

Compare
Compare

Sunscreen, , 1 gal.

GRAINGER APPROVED VENDOR

Grainger Item # 9WH55 | Mfr. Model # ICIS-GAL-30

Catalog Page # NA

Sunscreen,Size 1 gal.,Formula SPF 30 + Formulated with Natural Clear Zinc Oxide, Manufactured for Outside...More

Compare
Compare

First Aid Kit, Bulk, Red, 158 Pcs, 1 People

AMERICAN RED CROSS

Grainger Item # 46G234 | Mfr. Model # 711520-GR

Catalog Page # 2437 (PDF)

First Aid Kit, Mount Type Portable, Kit Type Bulk, Number of Components 158, People Served 1, Case Material...More

Compare
Compare

Extrication Device

FERNO

Grainger Item # 2LBC4 | Mfr. Model # 125

Catalog Page # 2449 (PDF)

Extrication Device, Green, Construction Vinyl Coated Nylon, Length 33 In., Width 32 In., Height 6 In.,...More

Compare
Compare

First Aid Kit, Bulk, White, 34 Pcs, 200 Ppl

MEDI-FIRST

Grainger Item # 3JNL7 | Mfr. Model # 734M1

Catalog Page # NA

First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Bulk, Number of Components 34, People Served 200,...More

Compare
Compare

Response First Aid Kit, White

FIRST AID ONLY

Grainger Item # 3WHU4 | Mfr. Model # FA-504

Catalog Page # 2442 (PDF)

Response First Aid Kit, Bulk, Number of Components 269, People Served 25, Case Material Carry Case, Color...More

Compare
Compare

First Aid Kit Refill, Unitized, 1010Pcs

MEDI-FIRST

Grainger Item # 14U293 | Mfr. Model # 734RF

Catalog Page # NA

First Aid Kit Refill, Mount Type Refill, Kit Type Unitized, Number of Components 1010, People Served 150,...More

Compare
Compare

Defibrillator Storage Cabinet, Wall Mount

ALLEGRO

Grainger Item # 2KJN6 | Mfr. Model # 4400-DA

Catalog Page # 2427 (PDF)

Defibrillator Storage Cabinet

Compare
Compare

Burn Blanket, 5 x 6 ft.

WATERJEL

Grainger Item # 9RRD1 | Mfr. Model # 7260-4 RIGID

Catalog Page # NA

Burn Blanket

Compare
Compare

First Aid Kit, Unitized, 1096Pcs, 100 Ppl

FIRST AID ONLY

Grainger Item # 6XNE1 | Mfr. Model # 247-O/P

Catalog Page # NA

First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Unitized, Number of Components 1096, People Served...More

Compare
Compare

Disaster Survival Kit, 25 People

LIFESECURE

Grainger Item # 9PCJ0 | Mfr. Model # 31001

Catalog Page # NA

Disaster Survival Kit, Bulk, Number of Components 119, People Served 25, Color White, Height 15 In., Width...More

Compare
Compare

Head Immobilizer

FERNO

Grainger Item # 2LBC3 | Mfr. Model # 445

Catalog Page # 2449 (PDF)

Head Immobilizer,Depth -,Width 10 In.,Height 7 In.,Length 15 In.,Color Orange,Straps Count 2

Compare
Compare

Emergency Blanket, Grey, 66In x 90In, PK10

MEDSOURCE

Grainger Item # 38G255 | Mfr. Model # MS-40520

Catalog Page # NA

Emergency Blanket, Blanket Color Grey, Blanket Material WoolPackage Quantity 10

Compare

First Aid Kit, Bulk

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Burn Kit, General Application

WATERJEL

Grainger Item # 8CWM3 | Mfr. Model # EBK2-3

Catalog Page # NA

Burn Kit, Height 15-1/2 In., Length 3-1/2 In., Width 12-3/4 In., Includes Burn Wrap - (1) 36 In. x 30 In.,...More

Compare
Compare

Oxygen Regulator, 0 to 25 Lpm

FERNO

Grainger Item # 46P354 | Mfr. Model # 830

Catalog Page # NA

Oxygen Regulator,Flow Rate 0 to 25 Lpm (Variable),Material Brass, Stainless Steel, Aluminum, Silicone...More

Compare
Compare

AED Soft Carry Case, Black

ZOLL

Grainger Item # 4EGP5 | Mfr. Model # 8000-0802-01

Catalog Page # 2427 (PDF)

AED Soft Carry Case, Width 9 In, Depth 6 In, Height 9 1/2 In, Number of Pockets 1 Inside, Number of Pockets 1...More

Compare
Compare

Wheelchair, 250 lb, 18 In Seat, Silver

DMI

Grainger Item # 38F801 | Mfr. Model # 503-0658-0200

Catalog Page # NA

Wheelchair, 36 In., Seat Width 18 In., Seat Depth 16 In., Weight Capacity 250 lb., Frame Material Chrome...More

Compare
Compare

Emergency Medical Kit, Red, Cordura Nylon

MEDI-FIRST

Grainger Item # 3RTZ5 | Mfr. Model # 74801

Catalog Page # NA

Emergency Medical Kit, Bulk, Number of Components 24, People Served 50, Case Material 1000 Denier Cordura...More

Compare
Compare

Digital Blood Pressure Monitor, Adult, Arm

OMRON

Grainger Item # 3ZGC2 | Mfr. Model # HEM-705CP

Catalog Page # NA

Digital Blood Pressure Monitor, Arm, Cuff Size 9 In. to 13 In., Patient Type Adult, Color Gray/White, Length...More

Compare
 |  Results per page: 16 | 32 | 48
loader image