Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

58 Results Found that Include 79 Products 

 |  Results per page: 16 | 32 | 48
Compare

Ibuprofen, Tablet, 200mg, PK500

MEDI-FIRST

Grainger Item # 3NNW8 | Mfr. Model # 80813

Catalog Page # NA

Ibuprofen, Tablet, Count 250 x 2, Package Type Packet, Size 200mg, Flavor None, Formula Ibuprofen, Includes...More

Compare
Compare

Cedaprin, Tablet, 200mg, PK500

SWIFT

Grainger Item # 3EWH8 | Mfr. Model # 166185

Catalog Page # NA

Cedaprin, Tablet, Count 250 x 2, Package Type Box, Size 200mg, Flavor None, Formula Ibuprofen, Package...More

Compare
Compare

First Aid Kit, Bulk, White, 73 Pcs, 25 Ppl

NORTH BY HONEYWELL

Grainger Item # 1PCK4 | Mfr. Model # 019743-0030L

Catalog Page # NA

First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Bulk, Number of Components 73, People Served 25,...More

Compare
Compare

Instant Cold Pack, White, PK 50

DMI

Grainger Item # 18L018 | Mfr. Model # 612-0012-9850

Catalog Page # NA

Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 6-1/2 In., Width...More

Compare
Compare

Extra Strength Pain Stopper, 250mg, PK500

SWIFT

Grainger Item # 3AFR1 | Mfr. Model # 163500

Catalog Page # NA

Extra Strength Pain Stopper, Tablet, Count 250 x 2, Package Type Box, Size 250mg, Flavor None, Formula...More

Compare
Compare

Antibiotic, Box, 0.9g, PK 144

WATERJEL

Grainger Item # 8TRE8 | Mfr. Model # WJTA-1728

Catalog Page # NA

Antibiotic,Package Type Box,Size 0.9g,Formula 5000 Units Polymyxin B Sulfate, 400 Units Bacitracin, 5mg...More

Compare
Compare

Burn Dressing, Packet, 0.125 oz., PK 25

PAC-KIT

Grainger Item # 39N944 | Mfr. Model # 600U-01G

Catalog Page # NA

Burn Dressing,Package Type Packet,Size 0.125 oz.,Formula Glycerin USP,Package Quantity 25

Compare
Compare

Antibiotic, Foil Pack, 0.9g, PK 144

NORTH BY HONEYWELL

Grainger Item # 1PBZ9 | Mfr. Model # 049081

Catalog Page # 2439 (PDF)

Antibiotic,Package Type Foil Pack,Size 0.9g,Formula Neomycin Sulfate,Package Quantity 144

Compare
Compare

Ammonia Inhalant, Ampule, 0.33mL, PK100

SWIFT

Grainger Item # 3PAG5 | Mfr. Model # 281005

Catalog Page # 2428 (PDF)

Ammonia Inhalant, Ampule, Count 50 x 2, Package Type Box, Size 0.33mL, Flavor None, Formula Alcohol 35...More

Compare
Compare

Emergency Preparedness Kit

AMERICAN RED CROSS

Grainger Item # 5DXY4 | Mfr. Model # RC-562

Catalog Page # 2445 (PDF)

Emergency Preparedness Kit, Bulk, Number of Components 106, Case Material Nylon, Color Red, Height 7-1/2 In.,...More

Compare
Compare

Tape, White, 2 In. W, 10 yd. L, PK 6

SWIFT

Grainger Item # 5ELT5 | Mfr. Model # 032002

Catalog Page # 2440 (PDF)

First Aid Tape, Color White, Waterproof No, Material Cloth, Yes Adhesive, Width 2 In., Length 10 yd., Package...More

Compare
Compare

Surgical Tape, Clear, 1 In. W, PK 12

3M

Grainger Item # 8AE30 | Mfr. Model # 1527-1

Catalog Page # NA

Surgical Tape, Color Clear, Waterproof Yes, Material Plastic, Acrylate Adhesive, Width 1 In., Length 10 yd.,...More

Compare
Compare

Gauze Wrap, Cotton/Polyester Yarns, PK 12

FIRST AID ONLY

Grainger Item # 2TUW1 | Mfr. Model # M220-12

Catalog Page # NA

Gauze Wrap, Sterile, Color White, Material Cotton/Polyester, Waterproof No, Package Type Bulk, Width 4 In.,...More

Compare
Compare

Non-Stick Pad w/Adh, 3x2In, PK100

COVIDIEN

Grainger Item # 3RUN1 | Mfr. Model # KTAD019017

Catalog Page # NA

Non-Stick Pad, Color -, Waterproof -, Package Type Individually Wrapped, Width 3 In., Length 2 In., Standards...More

Compare
Compare

Adhesive Tape, White, 1 In. W, 10 yd L, PK12

JOHNSON

Grainger Item # 3XPY1 | Mfr. Model # 700510400

Catalog Page # NA

First Aid Tape, Color White, Waterproof No, Material Cotton, Width 1 In., Length 10 yd., Package Quantity 12

Compare
Compare

Guaicon DMS, Liquid, 10mL, PK20

MEDIQUE

Grainger Item # 5GTH6 | Mfr. Model # 21771

Catalog Page # NA

Guaicon DMS, Liquid, Count 10 x 2, Package Type Packet, Size 10mL, Flavor None, Formula Guaifensin 200mg,...More

Compare
Compare

Tape, White, 1-1/2 In. W, 10 yd. L, PK 8

SWIFT

Grainger Item # 5ELT6 | Mfr. Model # 0320015

Catalog Page # 2440 (PDF)

First Aid Tape, Color White, Waterproof No, Material Cloth, Yes Adhesive, Width 1-1/2 In., Length 10 yd.,...More

Compare
Compare

CPR Mask, Universal, Belt Pouch

SWIFT

Grainger Item # 3PAH8 | Mfr. Model # 425000

Catalog Page # NA

CPR Mask,Size Universal,Kit Type Bulk,Number of Components 4,1 People Served,Case Type Belt Pouch,Case...More

Compare

First Aid Kit, Bulk

AMERICAN RED CROSS

Multiple product options available

Compare

Tubular Gauze, Non-Sterile, Cotton

GRAINGER APPROVED VENDOR

Grainger Item # 9XHC5 | Mfr. Model # MTGG142201

Catalog Page # NA

Tubular Gauze, Non-Sterile, Color White, Material Cotton, Waterproof No, Package Type Bulk, Width 1 In.,...More

Compare
Compare

Sinus Pain and Pressure, Tablet, PK 500

MEDI-FIRST

Grainger Item # 3NNR7 | Mfr. Model # 81913

Catalog Page # NA

Sinus Pain and Pressure, Tablet, Count 500 x 1, Package Type Packet, Size Acetaminophen 500mg, Phenylephrine...More

Compare
Compare

First Aid Bag, Large, Portable, Nylon, TBD

MEDIQUE

Grainger Item # 11C649 | Mfr. Model # 48627

Catalog Page # NA

First Aid Bag

Compare
Compare

Eye Care Kit, Bulk, White, 12 Pcs, 2 People

GRAINGER APPROVED VENDOR

Grainger Item # 39N830 | Mfr. Model # 54588

Catalog Page # NA

Eye Care Kit, Mount Type Portable, Kit Type Bulk, Number of Components 12, People Served 2, Case Material...More

Compare
Compare

First Aid Kit Refill, Bulk, 99Pcs, 25 Ppl

MEDIQUE

Grainger Item # 11C681 | Mfr. Model # 56701

Catalog Page # NA

First Aid Kit Refill, Mount Type Refill, Kit Type Bulk, Number of Components 99, People Served 25, Case...More

Compare
Compare

Extra Strength APAP, Tablet, 500mg, PK500

MEDIQUE

Grainger Item # 3NNU6 | Mfr. Model # 17513

Catalog Page # NA

Extra Strength APAP, Tablet, Count 250 x 2, Package Type Packet, Size 500mg, Flavor None, Formula...More

Compare
Compare

Empty First Aid Case, 24-Unit

GRAINGER APPROVED VENDOR

Grainger Item # 8L907 | Mfr. Model # 3524EB

Catalog Page # NA

Empty First Aid Case

Compare
 |  Results per page: 16 | 32 | 48
loader image