Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

75 Results Found that Include 94 Products 

 |  Results per page: 16 | 32 | 48
Compare

Instant Cold Pack, White, 9In x 5In, PK 24

NORTH BY HONEYWELL

Grainger Item # 1PCH4 | Mfr. Model # 045037

Catalog Page # 2440 (PDF)

Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Length 5 In., Width 9 In., Package Quantity 24...More

Compare
Compare

Aspirin-Free Pain Relief, 200mg, PK 500

RAPID COMFORT

Grainger Item # 3XKY5 | Mfr. Model # 3XKY5

Catalog Page # NA

Aspirin-Free Pain Relief, Tablet, Count 250 x 2, Package Type Box, Size 200mg, Flavor None, Formula Regular...More

Compare
Compare

Multi-Symptom Cold, TabletPK250

SWIFT

Grainger Item # 3EWN2 | Mfr. Model # 2108250

Catalog Page # 2440 (PDF)

Multi-Symptom Cold, Tablet, Count 125 x 2, Package Type Box, Size Acetaminophen 325mg, Dextromethorphan HBR...More

Compare
Compare

Non-Aspirin Pain Reliever, 500mg, PK 500

SWIFT

Grainger Item # 3EWH5 | Mfr. Model # 161988

Catalog Page # NA

Aypanal Non-Aspirin Pain Reliever, Tablet, Count 250 x 2, Package Type Box, Size 500mg, Flavor None, Formula...More

Compare

CPR Mask

AMERICAN RED CROSS

Multiple product options available

Compare

Extra Strength Non-Aspirin, 500mg, PK500

MEDI-FIRST

Grainger Item # 3NNW3 | Mfr. Model # 80413

Catalog Page # NA

Extra Strength Non-Aspirin, Tablet, Count 250 x 2, Package Type Packet, Size 500mg, Flavor None, Formula...More

Compare
Compare

Splint, Finger, Orange/Blue, Foam, PK 10

SAM SPLINT

Grainger Item # 3UZU1 | Mfr. Model # M-5074/LAB

Catalog Page # NA

Splint, Usage Finger, Color Orange/Blue, Material Foam, Length 4-1/4 In., Width 2 In., Package Quantity 10

Compare
Compare

Tweezers, Blue, 4-1/2 In L, Plastic, PK 100

MAGNUM MEDICAL

Grainger Item # 14U294 | Mfr. Model # 77233

Catalog Page # NA

Tweezers, Color Blue, Length 4-1/2 In., Material Plastic, Blade End Style Serrated, Handle Type Corrugated,...More

Compare
Compare

Cotton, White, PK 2000

NORTH BY HONEYWELL

Grainger Item # 1PCG3 | Mfr. Model # 045019

Catalog Page # 2428 (PDF)

Cotton, Non-Sterile, Color White, Material Cotton, Waterproof No, Package Type Bulk, Package Quantity 2000

Compare
Compare

First Aid Kit Refill, Bulk, 106 Pcs, 25 Ppl

FIRST AID ONLY

Grainger Item # 5DXX3 | Mfr. Model # 223-Refill

Catalog Page # NA

First Aid Kit Refill, Mount Type Portable, Kit Type Bulk, Number of Components 106, People Served 25, Number...More

Compare
Compare

Pain Stoppers, Tablet, PK 500

SWIFT

Grainger Item # 3EWH3 | Mfr. Model # 161620

Catalog Page # NA

Pain Reliever, Tablet, Count 250 x 2, Package Type Box, Size Aspirin 325mg, Salicylamide 152mg, Acetaminophen...More

Compare
Compare

Biofreeze, Tube, 4 oz.

MEDIQUE

Grainger Item # 5GTH7 | Mfr. Model # 31114

Catalog Page # 2440 (PDF)

Biofreeze,Package Type Tube,Size 4 oz.,Formula Natural Menthol, Ilex

Compare
Compare

Pain Relief, Tablet, PK 500

MEDI-FIRST

Grainger Item # 3NNW5 | Mfr. Model # 81113

Catalog Page # NA

Pain Reliever, Tablet, Count 250 x 2, Package Type Packet, Size Aspirin 162mg, Acetaminophen 110mg,...More

Compare
Compare

Sam Splint, 4 x 36 in.

PAC-KIT

Grainger Item # 39P023 | Mfr. Model # 30-201G

Catalog Page # NA

Splint, SAM Splint(r), Color Orange, Size 4 x 36 In., Length 9 In., Width 4-1/4 In., Height 7/8 In., Weight...More

Compare
Compare

Antacid/Anti-Diarrheal, Tablet, PK 100

FIRST AID ONLY

Grainger Item # 11A307 | Mfr. Model # H4060-KP

Catalog Page # NA

Antacid/Anti-Diarrheal, Tablet, Count 50 x 2, Package Type Box, Size 262mg, Flavor None, Formula Bismuth...More

Compare
Compare

CPR Kit, Universal, Case

FIRST AID ONLY

Grainger Item # 2TUT9 | Mfr. Model # 206-CPR

Catalog Page # NA

CPR Kit,Size Universal,Kit Type Bulk,Number of Components 9,2 People Served,Case Type Box,Case Material...More

Compare
Compare

Instant Hot Pack, White, 6 x 8-1/4In, PK24

DMI

Grainger Item # 18L017 | Mfr. Model # 612-0003-9824

Catalog Page # NA

Instant Hot Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 8-1/4 In., Width 6...More

Compare
Compare

Bandage, Elastic, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 8TMF1 | Mfr. Model # 105030

Catalog Page # NA

Bandage, Non-Sterile, Color Beige, Material Elastic Fabric, Waterproof No, Package Type Bulk, Width 3 In.,...More

Compare
Compare

Sinus Decongestant, Tablet, 5mg, PK500

SWIFT

Grainger Item # 3AFR6 | Mfr. Model # 2106500

Catalog Page # NA

Sinus Decongestant, Tablet, Count 250 x 2, Package Type Box, Size 5mg, Flavor None, Formula Phenylephrine...More

Compare
Compare

Bandage, Latex Free, No, Cohesive Foam

MEDLINE

Grainger Item # 11L771 | Mfr. Model # MDS089002

Catalog Page # NA

Bandage, Latex Free, Non-Sterile, Color Beige, Material Cohesive Foam, Waterproof No, Package Type Bulk,...More

Compare
Compare

Surgical Tape, Off White, 1/2 In W, PK 24

3M

Grainger Item # 8RF42 | Mfr. Model # 1538-0

Catalog Page # NA

Surgical Tape, Color Off White, Waterproof Yes, Material Cloth, Acrylate Adhesive, Width 1/2 In., Length 10...More

Compare
Compare

First Aid Kit, Unitized, White, 10 People

GRAINGER APPROVED VENDOR

Grainger Item # 39N827 | Mfr. Model # 54582

Catalog Page # 2434 (PDF)

First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Unitized, People Served 10, Case Material Metal,...More

Compare
Compare

"First Aid Kit, Unitized, 11 Piece, Green"

CERTIFIED SAFETY MANUFACTURING

Grainger Item # 11C684 | Mfr. Model # 85301

Catalog Page # NA

First Aid Kit, Unitized, Number of Components 11, 1 People Served, Case Material Corrugated, Color Green,...More

Compare
Compare

First Aid Kit Refill, Bulk, 106Pcs, 25 Ppl

AMERICAN RED CROSS

Grainger Item # 46G236 | Mfr. Model # 711023-GR

Catalog Page # NA

First Aid Kit Refill, Mount Type Portable, Kit Type Bulk, Number of Components 106, People Served 25, Color...More

Compare
Compare

Travel First Aid Kit, Bulk, Red, 88 Pcs

MEDIQUE

Grainger Item # 3WHK9 | Mfr. Model # 40088

Catalog Page # NA

Travel First Aid Kit, Mount Type Portable, Kit Type Bulk, Number of Components 88, Case Material Nylon, Color...More

Compare
Compare

Swab Stick, Benzoin Tincture, Pk 50

GRAINGER APPROVED VENDOR

Grainger Item # 9JWK8 | Mfr. Model # PTBS077450

Catalog Page # NA

Swab Stick,Formula Compound Benzoin Tincture,Package Quantity 50

Compare

First Aid Kit, Bulk

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Aneroid Sphygmomanometer, Large Adult, Arm

MABIS

Grainger Item # 38F662 | Mfr. Model # 04-174-026

Catalog Page # NA

Aneroid Sphygmomanometer, Arm, Cuff Size 13 In. to 17 In., Patient Type Large Adult, Cuff Material Cotton,...More

Compare
Compare

Eye Care Emergency Responder Pack

FIRST AID ONLY

Grainger Item # 3WHN9 | Mfr. Model # RC-684

Catalog Page # 2445 (PDF)

Eye Care Emergency Responder Pack, Bulk, Number of Components 16, People Served 1, Color Black, Height 8-1/4...More

Compare
Compare

First Responder Bag, 10-3/4x3x13-3/4

FIRST AID ONLY

Grainger Item # 11A319 | Mfr. Model # 510-FR/BAG

Catalog Page # NA

First Responder Bag, Height 10-3/4 In., Width 3 In., Length 13-3/4 In., Material Nylon, Red, Closure Type...More

Compare
Compare

Cramp Tabs, Tablet, 325mg and 25mg, PK 500

GRAINGER APPROVED VENDOR

Grainger Item # 3RYN3 | Mfr. Model # 3RYN3

Catalog Page # NA

Cramp Tabs, Tablet, Count 250 x 2, Package Type Packet, Size Acetaminophen 325mg and Pamabrom 25mg, Flavor...More

Compare
 |  Results per page: 16 | 32 | 48
loader image