Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

71 Results Found that Include 96 Products 

 |  Results per page: 16 | 32 | 48
Compare

Lifting Bridle

FERNO

Grainger Item # 3CRE9 | Mfr. Model # 418-1

Catalog Page # 2450 (PDF)

Lifting Bridle, Orange, Construction 1 3/4 In. Webbing with Stainless Steel Carabiners, Length 54-1/2 In.,...More

Compare
Compare

Backboard Straps, Pk 3

FERNO

Grainger Item # 2LBB6 | Mfr. Model # 439

Catalog Page # 2450 (PDF)

Stretcher Strap System, Black, Construction Nylon/Polyester Web with Plastic Buckles, Length 7 ft., For Use...More

Compare
Compare

Extrication Device

FERNO

Grainger Item # 2LBC4 | Mfr. Model # 125

Catalog Page # 2449 (PDF)

Extrication Device, Green, Construction Vinyl Coated Nylon, Length 33 In., Width 32 In., Height 6 In.,...More

Compare
Compare

Suction Unit, Portable

FERNO

Grainger Item # 3TCR1 | Mfr. Model # SU1320

Catalog Page # NA

Suction Unit,300mL Capacity,Color White,Material Plastic,Includes Reusable Pistol Style Pump with Disposable...More

Compare
Compare

Suction Unit Replacement Canister

FERNO

Grainger Item # 3TCR2 | Mfr. Model # SU1330

Catalog Page # NA

Suction Unit Replacement Canister,300mL Capacity,Color White,Material Plastic,For Use With Mfr. No. SU1320

Compare
Compare

Oxygen Regulator, 0 to 25 Lpm

FERNO

Grainger Item # 46P354 | Mfr. Model # 830

Catalog Page # NA

Oxygen Regulator,Flow Rate 0 to 25 Lpm (Variable),Material Brass, Stainless Steel, Aluminum, Silicone...More

Compare
Compare

Folding Stretcher, 350 lb., 81 In., Orange

FERNO

Grainger Item # 3NRK1 | Mfr. Model # 0101083 ORANGE

Catalog Page # NA

Folding Stretcher, Orange, Length 81 In., Width 21-1/2 In., Height 5-3/4 In., Weight Capacity 350 lb., Frame...More

Compare
Compare

Cervical Extrication Collar, PK 3

FERNO

Grainger Item # 3VAA4 | Mfr. Model # MODEL 449

Catalog Page # NA

Cervical Extrication Collar, Size Universal, Color White, Material Polyethylene with Foam Padding, Closure...More

Compare
Compare

Stair Chair, 500 lb. Cap., White

FERNO

Grainger Item # 2LBB4 | Mfr. Model # 59-E

Catalog Page # 2449 (PDF)

Stair Chair, Height 37-1/2 In., Width 20-1/3 In., Depth 51 In., Construction Metal Construction, Handles Five...More

Compare
Compare

ALS Kit with Bag, 22 L x13 W x10 In H, Red

FERNO

Grainger Item # 3LAX4 | Mfr. Model # TK2130 RED

Catalog Page # NA

ALS Kit with Saver ALS Bag, Height 10 In., Width 13 In., Length 22 In., Material Nylon, Red, Features Four...More

Compare
Compare

Wall Bracket, For 2LBB4

FERNO

Grainger Item # 3CRF5 | Mfr. Model # 0822096

Catalog Page # 2449 (PDF)

Wall Bracket, Height 3 In., Length 8-3/4 In., Depth 4 In., Material Powder Coated Aluminum, Color Black, For...More

Compare
Compare

Quick Restraint System, Nylon, Multi

FERNO

Grainger Item # 46P328 | Mfr. Model # 770

Catalog Page # 2450 (PDF)

Quick Restraint System, Multi-Colored

Compare
Compare

Storage Cover

FERNO

Grainger Item # 3CRF4 | Mfr. Model # 0314023

Catalog Page # 2449 (PDF)

Storage Cover, Length 38 In., Width 21 In., Material Heavy Duty Nylon Cordura, Color Black, For Use With...More

Compare
Compare

Stretcher, 350 lb., 74 In., Orange

FERNO

Grainger Item # 3NRK8 | Mfr. Model # PT1100 ORANGE

Catalog Page # NA

Stretcher, Orange, Length 74 In., Width 19 In., Height 8 In., Weight Capacity 350 lb., Frame Material...More

Compare
Compare

Rear Lift Handles, Locking, Pk 2

FERNO

Grainger Item # 3CRF3 | Mfr. Model # CA5906

Catalog Page # 2449 (PDF)

Rear Lift Locking Handles, Length 9 In., Material Anodized Aluminum, Color Black, For Use With Mfr. No. 59-E,...More

Compare
Compare

Disaster Litter, 108-D, 6x90x22"

FERNO

Grainger Item # 3NRK7 | Mfr. Model # PT7969

Catalog Page # NA

Disaster Litter, Length 90 In., Width 22 In., Height 6 In., Weight Capacity 350 Lb., Color Black

Compare
Compare

Pediatric Immobilization Board, Blue

FERNO

Grainger Item # 46P336 | Mfr. Model # 78

Catalog Page # NA

Pediatric Immobilization Board, Width 9 In., Height 1 In., Color Blue

Compare
Compare

Oxygen Carry Bag, 22 Lx6 1/4 Wx9 In H, Grn

FERNO

Grainger Item # 3RTR3 | Mfr. Model # 5120 GREEN

Catalog Page # NA

Oxygen Carry Bag, Length 22 In., Width 6 1/4 In., Height 9 In., Number of Pockets 1, Nylon, Green, Single...More

Compare
Compare

BLS Kit w/Trauma Bag, 22 Lx12 Wx15 H, Or

FERNO

Grainger Item # 3RTX3 | Mfr. Model # TK5107 ORANGE

Catalog Page # NA

BLS Kit, Kit with Professional Trauma Bag, Length (In.) 22, Width (In.) 12, Height (In.) 15, Number of...More

Compare
Compare

Scoop Stretcher w/Pins, 350 lb., YLW

FERNO

Grainger Item # 3CRF1 | Mfr. Model # PT6560

Catalog Page # 2450 (PDF)

Scoop Stretcher w/ Pins, Yellow, Length 47 In. to 79 In., Width 17 In., Height 3 to 4 In., Weight Capacity...More

Compare
Compare

Stair Chair, 350 lb. Cap., Burgundy

FERNO

Grainger Item # 2LBC2 | Mfr. Model # 40

Catalog Page # 2449 (PDF)

Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Metal with Vinyl Cover, Handles Rear...More

Compare
Compare

Tactical Litter, OD Green and Black

FERNO

Grainger Item # 2LBC1 | Mfr. Model # PT7970

Catalog Page # 2450 (PDF)

Tactical Litter, Length 92 In., Width 23 In., Height 6 In., Weight Capacity 1200 lbs., Color Green/Black,...More

Compare
Compare

Stair Chair, 350 lb. Cap., Orange

FERNO

Grainger Item # 4HRH6 | Mfr. Model # MODEL 40-ORANGE

Catalog Page # NA

Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

Compare
Compare

Disposable Backboard, 80 In. L, PK 5

FERNO

Grainger Item # 3NRK3 | Mfr. Model # F-EM-4

Catalog Page # NA

Disposable Backboard, Length 80 In., Width 27 In., Height 4 In., Weight Capacity 520 lb., Material Corrugated...More

Compare
 |  Results per page: 16 | 32 | 48
loader image