Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

10 Results Found that Include 10 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Wall Bracket, For 4WLZ7 and 4WLZ8

    EVAC-CHAIR

    Grainger Item # 4WMA4 | Mfr. Model # 305

    Catalog Page # 2449 (PDF)

    Wall Bracket, Height 3 In., Width 3-1/4 In., Depth 1-1/4 In., Material Steel, Color Black, For Use With...More

    Compare
    Compare

    Stair Chair, 400 lb. Cap., Blue

    EVAC-CHAIR

    Grainger Item # 4WLZ7 | Mfr. Model # MK4-300H

    Catalog Page # 2449 (PDF)

    Stair Chair, Height 41 In., Width 20 In., Depth 8 In., Construction Aluminum, Handles Ergonomic Telescoping...More

    Compare
    Compare

    Stair Chair, 400 lb. Cap., Blue

    EVAC-CHAIR

    Grainger Item # 4WLZ8 | Mfr. Model # 600H

    Catalog Page # 2449 (PDF)

    Stair Chair, Height 47 In., Width 23 In., Depth 12 In., Construction Aluminum, Handles Ergonomic Telescoping...More

    Compare
    Compare

    Aircraft Transit Chair

    EVAC-CHAIR

    Grainger Item # 4WMA1 | Mfr. Model # 800

    Catalog Page # NA

    Aircraft Transit Chair, Weight Capacity 550 lbs., Color Gray/Blue, For Use With -, Standards -, Includes...More

    Compare
    Compare

    Rescue Mat, 660 lb, 24 In W, 83 In L

    EVAC-CHAIR

    Grainger Item # 14H659 | Mfr. Model # 220M

    Catalog Page # NA

    Rescue Mat,Height 1/2 In.,Length 83 In.,Width 24 In.,Depth 1/2 In.,Material Fabic,Handles No,Color...More

    Compare
    Compare

    Rescue Sheet, 900 lb, 36 In W, 75 In L

    EVAC-CHAIR

    Grainger Item # 14H658 | Mfr. Model # 220

    Catalog Page # NA

    Rescue Sheet,Height 1/4 In.,Length 75 In.,Width 36 In.,Depth 1/4 In.,Material Fabic,Handles No,Color...More

    Compare
    Compare

    Rescue Mat, 900 lb, 52 In W, 89 In L

    EVAC-CHAIR

    Grainger Item # 14H657 | Mfr. Model # 220P

    Catalog Page # NA

    Rescue Mat,Height 1/2 In.,Length 89 In.,Width 52 In.,Depth 1/2 In.,Material Fabic,Handles No,Color...More

    Compare
    Compare

    Stair Chair, 350 lb. Cap., Yellow

    EVAC-CHAIR

    Grainger Item # 4WLZ9 | Mfr. Model # 700H

    Catalog Page # 2449 (PDF)

    Stair Chair, Height 43 In., Width 18 In., Depth 14 In., Construction Stainless Steel, Handles Adjustable...More

    Compare
    Compare

    Rescue Seat, 20-1/2 In W, 1 In H, Yellow

    EVAC-CHAIR

    Grainger Item # 4WMA3 | Mfr. Model # 311

    Catalog Page # 2449 (PDF)

    Rescue Seat,Height 1 In.,Length -,Width 20-1/2 In.,Depth 16-1/2 In.,Material Vinyl,Color Yellow,Straps Count...More

    Compare
    Compare

    Cushioned Seat

    EVAC-CHAIR

    Grainger Item # 4WMA2 | Mfr. Model # 310

    Catalog Page # 2449 (PDF)

    Cushioned Seat, Height 3-1/2 In., Width 20 In., Depth 13-1/2 In., Color Gray, Strapping Type Nylon Web, For...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image