Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

51 Results Found that Include 67 Products 

 |  Results per page: 16 | 32 | 48
Compare

Colorband Scissor, 5-1/2 In. L, Red, Steel

EMI

Grainger Item # 8AYY0 | Mfr. Model # 310 RED

Catalog Page # NA

Colorband Scissor, Length 5-1/2 In., Color Red, Blade End Style Angled, Blade Material Steel, Handle Material...More

Compare
Compare

Emergency Medical Kit, Orange

EMI

Grainger Item # 15U908 | Mfr. Model # 857

Catalog Page # 2443 (PDF)

Emergency Medical Kit, Bulk, Number of Components 75, Case Material 1000 Denier Cordura Nylon, Color Orange,...More

Compare
Compare

EMS Shear, 7-1/4 In. L, Black

EMI

Grainger Item # 8TLC8 | Mfr. Model # 1095 BLACK

Catalog Page # NA

EMT Shear, Length 7-1/4 In., Color Black, Blade End Style Angled, Blade Material Stainless Steel, Handle...More

Compare
Compare

Flat Pac Response Kit, Orange

EMI

Grainger Item # 15U910 | Mfr. Model # 843

Catalog Page # 2443 (PDF)

Flat Pac Response Kit, Bulk, Number of Components 84, Case Material 1000 Denier Cordura Nylon, Color Orange,...More

Compare
Compare

2-in-1 Rescue Tool, EMI

EMI

Grainger Item # 9PRK4 | Mfr. Model # 8448

Catalog Page # NA

2-In-1 Rescue Tool, Size 4 In. L, Includes Pliers, Wire Cutters, Bottle Opener, File, Screwdriver, 3 Slotted...More

Compare
Compare

First Aid Kit, Briefcase Style, Orange

EMI

Grainger Item # 15U913 | Mfr. Model # 847

Catalog Page # 2441 (PDF)

Flat Pac Bag, Orange, Unfilled, Length 16 In., Width 9-1/2 In., Depth 5 In., Height 5 In.Number of Pockets...More

Compare
Compare

Extricator 5-in-1 Lifesaver Hammer

EMI

Grainger Item # 9PVF4 | Mfr. Model # 7000

Catalog Page # NA

Extricator 5-in-1 Lifesaver Hammer, Color Orange, Disposable Yes, Material Plastic/Forged Steel, Includes...More

Compare
Compare

EMS Shear, 7-1/4 In. L, Red, Stainlss Steel

EMI

Grainger Item # 9LAV8 | Mfr. Model # 1095 RED

Catalog Page # NA

EMT Shear, Length 7-1/4 In., Color Red, Blade End Style Angled, Blade Material Stainless Steel, Handle...More

Compare
Compare

EMS Shear, 5-1/2 In. L, Ble, Stainless Stel

EMI

Grainger Item # 9UAX9 | Mfr. Model # 1096 BLUE

Catalog Page # NA

EMT Shear, Length 5-1/2 In., Color Blue, Blade End Style Angled, Blade Material Stainless Steel, Handle...More

Compare
Compare

EMS Shear, 7-1/4 In. L, Neon Orange

EMI

Grainger Item # 8CMC5 | Mfr. Model # 1095 NEON ORANGE

Catalog Page # NA

EMT Shear, Length 7-1/4 In., Color Neon Orange, Blade End Style Angled, Blade Material Stainless Steel,...More

Compare
Compare

Shears, 7.25 In L

EMI

Grainger Item # 9WZT1 | Mfr. Model # 2100

Catalog Page # NA

Multipurpose Shear, Length 7-1/4 In., Color Black, Blade End Style Multi-tool, Blade Material Stainless...More

Compare
Compare

Emergency Medical Kit, Navy Blue

EMI

Grainger Item # 15U909 | Mfr. Model # 858

Catalog Page # 2443 (PDF)

Emergency Medical Kit, Bulk, Number of Components 75, Case Material 1000 Denier Cordura Nylon, Color Navy...More

Compare
Compare

Colorband Scissor, 5-1/2 In. L, Blck, Steel

EMI

Grainger Item # 8P894 | Mfr. Model # 310 BLACK

Catalog Page # NA

Colorband Scissor, Length 5-1/2 In., Color Black, Blade End Style Angled, Blade Material Steel, Handle...More

Compare
Compare

Colorband Scissor, 5-1/2 In. L, Gren, Steel

EMI

Grainger Item # 9RXH1 | Mfr. Model # 310 GREEN

Catalog Page # NA

Colorband Scissor, Length 5-1/2 In., Color Green, Blade End Style Angled, Blade Material Steel, Handle...More

Compare
Compare

Emergency Response Holster Set

EMI

Grainger Item # 8CDV8 | Mfr. Model # 660

Catalog Page # NA

Emergency Response Holster Set, Color Black, Disposable No, Material Plastic/Stainless Steel Blade, For Use...More

Compare
Compare

EMT Holster Set, Black, 1000DCordura Nylon

EMI

Grainger Item # 15U915 | Mfr. Model # 652

Catalog Page # 2443 (PDF)

EMT Holster Set, Bulk, Number of Components 40, Case Material 1000 Denier Cordura Nylon, Color Black, Height...More

Compare
Compare

EMS Shear, 5-1/2 In. L, Neon Orange

EMI

Grainger Item # 9VZE6 | Mfr. Model # 1096 NEON ORANGE

Catalog Page # NA

EMT Shear, Length 5-1/2 In., Color Neon Orange, Blade End Style Angled, Blade Material Stainless Steel,...More

Compare
Compare

Finger Ring Cutter, 5-1/4 In L

EMI

Grainger Item # 9MG66 | Mfr. Model # 3235

Catalog Page # NA

Finger Ring Cutter, Color Chrome, Disposable No, Material Steel, Length 5-1/4 In., Includes Blade

Compare
Compare

EMS Shear, 7-1/4 In. L, Blu, Stainless Stel

EMI

Grainger Item # 8CLY4 | Mfr. Model # 1095 BLUE

Catalog Page # NA

EMT Shear, Length 7-1/4 In., Color Blue, Blade End Style Angled, Blade Material Stainless Steel, Handle...More

Compare
Compare

Replacement Blade, SS

EMI

Grainger Item # 8VM29 | Mfr. Model # 3236

Catalog Page # NA

Replacement Blade, Color Silver, Disposable No, Material Stainless Steel, For Use With Ring Cutter

Compare
Compare

Flat Pac Response Kit, Navy Blue

EMI

Grainger Item # 15U911 | Mfr. Model # 845

Catalog Page # 2443 (PDF)

Flat Pac Response Kit, Bulk, Number of Components 84, Case Material 1000 Denier Cordura Nylon, Color Navy...More

Compare
Compare

First Aid Kit, Personal

EMI

Grainger Item # 15U916 | Mfr. Model # 453

Catalog Page # 2443 (PDF)

Quick Aid First Aid kit, Color Black, Height 2 In., Length 6.25 In., Width 5 In., Includes (2) 3 In. x 3 In....More

Compare
Compare

Airway Trauma Response Bag

EMI

Grainger Item # 15U907 | Mfr. Model # 879

Catalog Page # 2441 (PDF)

Airway Trauma Response Bag, Length 23 In, Width 12 In, Depth 9 In, Height 9 In, Number of Pockets 8, Number...More

Compare
 |  Results per page: 16 | 32 | 48
loader image