Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

108 Results Found that Include 212 Products 

 |  Results per page: 16 | 32 | 48
Compare

"Tick Removal Kit, 7 Piece, White"

PAC-KIT

Grainger Item # 39P066 | Mfr. Model # 22-400G

Catalog Page # NA

Tick Removal Kit, Number of Components 7, 1 People Served, Case Material Plastic, Color White, Portable Yes,...More

Compare
Compare

Splinter Removal Tool, PK 10

PAC-KIT

Grainger Item # 39P067 | Mfr. Model # 22-410G

Catalog Page # NA

Splinter Removal Tool, Color Silver, Packaged In Hard Plastic Case, Includes (10) Splinter Remover, Package...More

Compare
Compare

Forceps, Blue, 3-1/2 In L, Plastic

PAC-KIT

Grainger Item # 39P045 | Mfr. Model # 17-020G

Catalog Page # NA

Forceps, Color Blue, Length 3-1/2 In., Material Plastic, Blade End Style Serrated, Handle Type Corrugated,...More

Compare
Compare

Scissors, 4 In. L, Silver, Rounded, Metal

PAC-KIT

Grainger Item # 39P041 | Mfr. Model # 17-008G

Catalog Page # NA

Medical Scissors, Length 4 In., Color Red, Blade End Style Rounded, Blade Material Steel, Handle Material...More

Compare
Compare

Alcohol, Bottle, 16 oz.

PAC-KIT

Grainger Item # 39N927 | Mfr. Model # 12-600G

Catalog Page # NA

Alcohol,Package Type Bottle,Size 16 oz.,Formula 70 Percent Isopropyl Alcohol

Compare
Compare

Antiseptic Spray, Bottle, 4 oz.

PAC-KIT

Grainger Item # 39N920 | Mfr. Model # 13-030G

Catalog Page # NA

Antiseptic Spray,Package Type Bottle,Size 4 oz.,Formula 70 Percent Isopropyl Alcohol

Compare
Compare

Bandage, Beige, Fabric, Box, PK 40

PAC-KIT

Grainger Item # 39N875 | Mfr. Model # 1-460G

Catalog Page # NA

Bandage, Beige, Material Fabric, Waterproof No, Package Type Box, Length 2 In., Width 1-3/8 In., For Use With...More

Compare
Compare

First Aid Guide

PAC-KIT

Grainger Item # 39P052 | Mfr. Model # 21-009G

Catalog Page # NA

First Aid Manual, First Aid Guide, Booklet Format, Height 4 In., Width 5-1/2 In., Language English, Provides...More

Compare
Compare

Kelly Forceps, Slver, 5-3/4 In L, SS

PAC-KIT

Grainger Item # 39P047 | Mfr. Model # 17-050G

Catalog Page # NA

Kelly Forceps, Color Silver, Length 5-3/4 In., Material Stainless Steel, Blade End Style Straight Tip, Handle...More

Compare
Compare

Blood Clotting Spray, Spray Can, 3 oz.

PAC-KIT

Grainger Item # 39N923 | Mfr. Model # 13-060G

Catalog Page # NA

Blood Clotting Spray,Package Type Spray Can,Size 3 oz.,Formula Lidocaine, BZK, 55 Percent A-46 Hydrocarbon

Compare
Compare

Bandage, Beige, Plastic, PK 100

PAC-KIT

Grainger Item # 39N860 | Mfr. Model # 1-200G

Catalog Page # NA

Bandage, Beige, Material Plastic, Waterproof No, Package Type Box, Length 3 In., Width 1 In., For Use With...More

Compare
Compare

Bandage, Beige, Fabric, Box, PK 50

PAC-KIT

Grainger Item # 39N885 | Mfr. Model # 1-850G

Catalog Page # NA

Bandage, Beige, Material Fabric, Waterproof No, Package Type Box, Length 3 In., Width 1-1/2 In., For Use With...More

Compare
 |  Results per page: 16 | 32 | 48
loader image