Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

First Aid and Wound Care

22 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Burn Care Kit,Bulk,7,Nylon
    • NORTH BY HONEYWELL
    • Burn Care Kit, Bulk, 7, NylonBurn Care Kit
    • Item # 6KB49
    • Mfr. Model # 049056
    • Burn Care Kit, Bulk, Number of Components 13, People Served 7, Case Material Nylon, Color Blue, Waterproof...More

    First Aid Kit,Bulk,Unitized,1060Pcs
    • AMERICAN RED CROSS
    • First Aid Kit, Bulk, Unitized, 1060PcsFirst Aid Kit, Unitized
    • Item # 46G221
    • Mfr. Model # 711248-GR
    • First Aid Kit, Mount Type Portable, Kit Type Unitized, Number of Components 1060, People Served 150, Case...More

    First Aid Kit,Bulk,White,30 Pcs
    • MEDIQUE
    • First Aid Kit, Bulk, White, 30 PcsFirst Aid Kit, Bulk
    • Item # 3JNA5
    • Mfr. Model # 734LS
    • First Aid Kit, Mount Type Wall Mount, Kit Type Bulk, Number of Components 30, Case Material Metal, Color...More

    Reusable Cold/Hot Pack,Blue,PK 10
    Burn Sheet,60" x 90",PK 50
    • MEDSOURCE
    • Burn Sheet, 60" x 90", PK 50Burn Sheet,60" x 90",PK 50
    • Item # 23YH73
    • Mfr. Model # MS-BS0033
    • Burn Sheet, Sterile, Color Blue, Material Fiber, Waterproof No, Package Type Unitized, Width 90 In., Length...More

    First Aid Kit,First Responder,115 pcs.
    • PAC-KIT
    • First Aid Kit, First Responder, 115 pcs.First Aid Kit, First Responder
    • Item # 49H358
    • Mfr. Model # 3200G
    • First Aid Kit, Mount Type Portable, Kit Type First Responder, Number of Components 115, People Served 15,...More

    First Aid Kit,Unitized,1060Pcs,150 Ppl
    • FIRST AID ONLY
    • First Aid Kit, Unitized, 1060Pcs, 150 PplFirst Aid Kit, Unitized
    • Item # 6XNE2
    • Mfr. Model # 248-O/P
    • First Aid Kit, Mount Type Portable, Wall Mount, Kit Type Unitized, Number of Components 1060, People Served...More

    Chemical Burn Kit,Plastic
    • MEDI-FIRST
    • Chemical Burn Kit, PlasticChemical Burn Kit,Plastic
    • Item # 11C644
    • Mfr. Model # 89612
    • Chemical Burn Kit, Bulk, Number of Components 16, Case Material Plastic, Color White, Waterproof Yes, Height...More

    Athletic Cloth Tape,Clear,1/2 In W,PK240
    Burn Care Station,Bulk,1 to 6,Plastic
    • WATERJEL
    • Burn Care Station, Bulk, 1 to 6, PlasticBurn Care Station
    • Item # 3PAJ5
    • Mfr. Model # EBSL5
    • Burn Care Station, Bulk, Number of Components 16, People Served 1 to 6, Case Material Plastic, Color Blue,...More

    Antiseptic,16 oz.,Spray Bottle,PK 12
    • SMITH & NEPHEW INC.
    • Antiseptic, 16 oz., Spray Bottle, PK 12Antiseptic
    • Item # 49K871
    • Mfr. Model # 449000
    • Antiseptic, Package Type Spray Bottle, Size 16 oz., Formula 0.13 Percent Benzethonium Chloride, Package...More

    Surgical Tape,Clear,2 In. W,10 yd L,PK60
    Surgical Tape,Clear,1 In W,10 yd L,PK120
    First Aid Station,Emergency,L
    • MEDIQUE
    • First Aid Station, Emergency, LFirst Aid Station, Bulk
    • Item # 23ME83
    • Mfr. Model # 490940
    • First Aid Station, Mount Type Portable, Kit Type Bulk, Number of Components 6, People Served 1, Case Material...More

    First Aid Kit,12 pcs.,Plastic,Waterproof
    • TACTICAL MEDICAL PACKS
    • First Aid Kit, 12 pcs., Plastic, WaterproofFirst Aid/Trauma Kit, Vacuum Sealed Bag
    • Item # 29FV98
    • Mfr. Model # BP-002CG
    • First Aid/Trauma Kit, Kit Type Vacuum Sealed Bag, Number of Components 12, People Served 1, Case Material...More

    Athletic Cloth Tape,Clear,1 In. W,PK 120
    Surgical Tape,Clear,1/2 In. W,PK 240
    Adhesive Bandage,4-1/2in L x 2in W,PK50
    Fingertip Bandage,3inL x 1-3/4inW,PK100
    Results per page: 16 | 32 | 48