Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,Water,A,2A
  • KIDDE
  • Fire Extinguisher, Water, A, 2A Fire Extinguisher
  • Item # 4T305
  • Mfr. Model # PRO2.5WM
  • Fire Extinguisher, Water, Class A, UL Rating 2A, Capacity 2.5 gal., Extinguish Agent Type Water, Height...More

  • Category : Fire Extinguishers
Fire Extinguisher Cabinet,20 lb,Blk/Red
  • JONSECO
  • Fire Extinguisher Cabinet, 20 lb, Blk/Red Fire Extinguisher Cabinet
  • Item # 6ATL5
  • Mfr. Model # JBXE83
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 20 lb., Height 29 In.,...More

  • Category : Fire Extinguisher Cabinets
Five Hole Hydrant Wrench, All Common Hydrant Nuts, 14-1
Fire Hose Cover,17 In.L,5-1/4 In.W,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red Fire Hose Cover
  • Item # 3NRF9
  • Mfr. Model # 20896
  • Fire Hose Cover, Vinyl Coated Fabric, Height 31-1/2 In., Width 5-1/4 In., Length 17 In., Red, For Use With 26...More

  • Category : Fire Hose and Fire Extinguisher Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More