Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Fire Extinguisher Cabinet,10 lb,Blk/Red
    • JONSECO
    • Fire Extinguisher Cabinet, 10 lb, Blk/RedFire Extinguisher Cabinet
    • Item # 6ATL6
    • Mfr. Model # JEBE06
    • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 10 lb., Height 23-1/2...More

    Fire Extinguisher,Dry Chemical,3A:40B:C
    • AMEREX
    • Fire Extinguisher, Dry Chemical, 3A:40B:CFire Extinguisher
    • Item # 13J002
    • Mfr. Model # B402
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

    Fire Extinguisher,Dry,BC,5B:C
    • KIDDE
    • Fire Extinguisher, Dry, BC, 5B:CFire Extinguisher
    • Item # 5X662
    • Mfr. Model # 21007077N
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Fire Barrier Sealant,20 oz.,Red
    • STI
    • Fire Barrier Sealant, 20 oz., RedFire Barrier Sealant
    • Item # 3BE56
    • Mfr. Model # SSS120
    • Fire Barrier Sealant, Size 20 oz., Red, Container Type Tube, Application Method Caulk Gun, Up to 4 hr. Fire...More

    Firestop Plug,4 In. W,3 In. H
    • STI
    • Firestop Plug, 4 In. W, 3 In. HFirestop Plug
    • Item # 5GKD5
    • Mfr. Model # FP400
    • Firestop Plug, Width 4 In., Height 3 In., Red, Up to 2 hr. Fire Rating, Material Intumescent Polyurethane,...More

    Pipe Cast-In,4 In.,For Plastic Pipe
    • 3M
    • Pipe Cast-In, 4 In., For Plastic PipeFirestop Pipe Cast-In Device
    • Item # 2UYD8
    • Mfr. Model # 4PCID
    • Firestop Pipe Cast-In Device, For Pipe Size 4 In., For Use With Plastic Pipe, Height 2-1/2 In. to 8 In.,...More

    Results per page: 16 | 32 | 48