Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

8 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    SteelTilting Hose Turntable 250 ft. Hose Capacity, For Hose
    Monitor3" 150 lb. ANSI Flange Mounting, Tiller Control,
    Hydrant MonitorHydrant Mount Mounting, Tiller Control, 2-1/2&quo
    • ELKHART BRASS
    • Hydrant MonitorHydrant Mount Mounting, Tiller Control, 2-1/2" F NHT Inlet, 2-1/2" M NHT OutletHydrant Monitor
    • Item # 15Z208
    • Mfr. Model # 292-6H
    • Hydrant Monitor, Hydrant Mounted, Mounting Hydrant Mount, Inlet 2-1/2 In. F NHT, Material of Construction...More

    Wheeled Fire Extinguisher,50 lb,50 ft
    • KIDDE
    • Wheeled Fire Extinguisher, 50 lb, 50 ftWheeled Fire Extinguisher
    • Item # 4XP78
    • Mfr. Model # PROPLUS50MP
    • Wheeled Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 20A:160B:C, Capacity 50 lb., Extinguish Agent...More

    Fire Hose Nozzle,2-1/2 In.,Yellow
    • ELKHART BRASS
    • Fire Hose Nozzle, 2-1/2 In., YellowFire Hose Nozzle
    • Item # 15Z213
    • Mfr. Model # SM-1250B
    • Fire Hose Nozzle, Inlet Size 2-1/2 In., Bumper Color Yellow, Base Type Rigid, Grip Type Standard, Activates...More

    Ball Valve,(2) 2-1/2 In FNST,6 In FNST
    • ELKHART BRASS
    • Ball Valve, (2) 2-1/2 In FNST, 6 In FNSTSiamese Ball Valve
    • Item # 15Z082
    • Mfr. Model # B-98-A
    • Siamese Ball Valve, Wye Body Style, Inlet Type FNST x FNST, Outlet Type FNST, Inlet Size 2-1/2 In., Outlet...More

    Fire Barrier Foam Concentrate, 55 gal., Proportioning 3%&#x
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More