Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fire Protection

20 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • ELKHART BRASS
    • MonitorMonitor
    • Multiple product options available

      Multiple product options available

    Fire Hydrant Relief Valve, 500 GPM
    • WATTS
    • Fire Hydrant Relief Valve, 500 GPMFire Hydrant Relief Valve, 500 GPM
    • Item # 6AKX9
    • Mfr. Model # 1116FH
    • Fire Hydrant Relief Valve, Inlet Size 2-1/2 In., Capacity 500 gpm @ 45 fps, Inlet Pressure 0 to 300 psi,...More

    Fire Extinguisher,Sodium Chloride,D,10ft
    • BADGER
    • Fire Extinguisher, Sodium Chloride, D, 10ftFire Extinguisher,Sodium Chloride,D,10ft
    • Item # 20JK29
    • Mfr. Model # WB570
    • Fire Extinguisher, Sodium Chloride Class D, Class D, UL Rating D, Capacity 30 lb., Extinguish Agent Type...More

    DSPA Firefighting Grenade,25 sec.
    • DSPA
    • DSPA Firefighting Grenade, 25 sec.DSPA Firefighting Grenade,25 sec.
    • Item # 31TW18
    • Mfr. Model # DSPA 5
    • DSPA Firefighting Grenade, Aerosol, Class ABC,K, UL Rating UL 2775:2008, Extinguish Agent Type Condensed...More

    Fire Extinguisher,2A:10B:C,15.5 lb,18inH
    • BUCKEYE
    • Fire Extinguisher, 2A:10B:C, 15.5 lb, 18inHFire Extinguisher,2A:10B:C,15.5 lb,18inH
    • Item # 35WT22
    • Mfr. Model # 71550
    • Fire Extinguisher, Clean Agent, Class ABC, UL Rating 2A:10B:C, Capacity 15.5 lb., Extinguish Agent Type...More

    Fire Extinguisher,30 lb,10A 80B C
    • BADGER
    • Fire Extinguisher, 30 lb, 10A 80B CFire Extinguisher
    • Item # 40H501
    • Mfr. Model # B-30-A
    • Fire Extinguisher, UL Rating 10A:80B:C, Capacity 25 lb., Extinguish Agent Type ABC Badger Multipupose, Height...More

    Fire Extinguisher,Dry Chemical,28.5lb,BC
    • BADGER
    • Fire Extinguisher, Dry Chemical, 28.5lb, BCFire Extinguisher,Dry Chemical,28.5lb,BC
    • Item # 36MA56
    • Mfr. Model # B-30-PK
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 120B:C, Capacity 28.5 lb., Extinguish Agent Type...More

    Reel Fire Hose,Dia. 2-1/2 In.,100 ft. L
    • GRAINGER APPROVED
    • Reel Fire Hose, Dia. 2-1/2 In., 100 ft. LReel Fire Hose
    • Item # 4YLK5
    • Mfr. Model # DF825-100-ARN-G
    • Reel Fire Hose, Double Jacket, Hose Inside Dia. 2-1/2 In., Hose Length 100 ft., Working Pressure 400 psi,...More

    Fire Barrier Wrap Strip,40 ft. L,PK5
    Fire Barrier Sealant,4-1/2 gal.,Gray
    Roll, 20 ft. L, 24-1/2 In. W,Silver
    Piercing Fire Hose Nozzle,1-1/2 In.
    • GRAINGER APPROVED
    • Piercing Fire Hose Nozzle, 1-1/2 In.Piercing Fire Hose Nozzle
    • Item # 6ATL0
    • Mfr. Model # 6ATL0
    • Piercing Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Activates By Shutoff...More

    Attack Line Fire Hose,100 ft. L,330 psi
    • ARMORED TEXTILES
    • Attack Line Fire Hose, 100 ft. L, 330 psiAttack Line Fire Hose
    • Item # 11C291
    • Mfr. Model # G56H2FX4100N
    • Attack Line Fire Hose, 4-Layer, Hose Inside Dia. 2 In., Hose Length 100 ft., Working Pressure 330 psi, Test...More

    Fire Detector/Extinguishing Spray
    • NOFIQ
    • Fire Detector/Extinguishing SprayFire Detector/Extinguishing Spray
    • Item # 23ZA22
    • Mfr. Model # FE20
    • Fire Detector/Extinguishing Spray, Aerosol, Class ABC,K, UL Rating UL 2775:2008, Capacity 9 cu. ft.,...More

    USCG Fire Hose Nozzle,1-1/2 In.,Black
    • MOON AMERICAN
    • USCG Fire Hose Nozzle, 1-1/2 In., BlackFire Hose Nozzle
    • Item # 6APT6
    • Mfr. Model # 509P-1522
    • USCG Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Pistol, Activates...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More