Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

222 Results Found that Include 712 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Blanket,Wool
FireExtinguisher,1A:10B:C,VehicleBracket
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 1A:10B:C, VehicleBracket FireExtinguisher,1A:10B:C,VehicleBracket
  • Item # 35WT43
  • Mfr. Model # 13315DAUT
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

Fire Blanket,Woolen Blend
  • PAC-KIT
  • Fire Blanket, Woolen Blend Fire Blanket,Woolen Blend
  • Item # 39P027
  • Mfr. Model # 21-610G
  • Fire Blanket, Blanket Width 62 In., Blanket Length 80 In., Blanket Material Woolen Blend, Blanket Color Gray,...More

Fire Blanket and Bag
  • GRAINGER APPROVED
  • Fire Blanket and Bag Fire Blanket and Bag
  • Item # 8PJX3
  • Mfr. Model # 5560390CASE
  • Fire Blanket and Bag, Blanket Width 66 In., Blanket Length 80 In., Blanket Material Wool, Blanket Color Gray,...More

Hydrant Wrench, 1 3/4" Pentagon, 1 1/4" Squa
Fire Hose Nozzle,w/On/Off Switch
  • CARRAND
  • Fire Hose Nozzle, w/On/Off Switch Fire Hose Nozzle,w/On/Off Switch
  • Item # 39R414
  • Mfr. Model # 90051
  • Fire Hose Nozzle, Inlet Size 3/4 In., Bumper Color Black, Activates By On/Off Switch, Thread Type GH, Body...More

Label,5 In.,Red/White,250 Labels/Roll
Steel V-Swing Fire Hose Reel, 75 to 150 ft. Hose
Smoke and Acoustic Pthwy Dvc,4-1/2 in. W
Fire Extinguisher Cabinet,Break Glass
  • ALTA
  • Fire Extinguisher Cabinet, Break Glass Fire Extinguisher Cabinet,Break Glass
  • Item # 40LU32
  • Mfr. Model # 7022-B
  • Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 10 lb., Height 26-3/4 In., Width...More

Fire ExtinguisherCabinet,5 lb,SemiRecssd
  • ALTA
  • Fire ExtinguisherCabinet, 5 lb, SemiRecssd Fire ExtinguisherCabinet,5 lb,SemiRecssd
  • Item # 40LU31
  • Mfr. Model # 7008-A
  • Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 5 lb., Height 20-3/4 In., Width...More

Flame Retardant Spray, Size: 22 oz.
Fire ExtinguisherCabint,Satin,SemiRecssd
  • ALTA
  • Fire ExtinguisherCabint, Satin, SemiRecssd Fire ExtinguisherCabint,Satin,SemiRecssd
  • Item # 40LU30
  • Mfr. Model # 7058-A
  • Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 5 lb., Height 20-3/4 In., Width...More

Roll, 20 ft. L, 24-1/2 In. W,Silver
Fire Blanket and Tote, Wool
  • GRAINGER APPROVED
  • Fire Blanket and Tote, Wool Fire Blanket and Tote, Wool
  • Item # 9HN62
  • Mfr. Model # BTCOL
  • Fire Blanket and Tote, Blanket Width 62 In., Blanket Length 84 In., Blanket Material Wool, Blanket Color...More

Fire Blanket and Cabinet, Wool
  • GRAINGER APPROVED
  • Fire Blanket and Cabinet, Wool Fire Blanket and Cabinet, Wool
  • Item # 9DPA4
  • Mfr. Model # BCCOL
  • Fire Blanket and Cabinet, Blanket Width 62 In., Blanket Length 84 In., Blanket Material Wool, Blanket Color...More

Adjustable Hydrant Wrench, <lt/>1-3/4" Pentagon Nut,&
FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 3A:40B:C, 5lb, WallBrackt FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • Item # 35WT41
  • Mfr. Model # 10914R
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More