Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Fire Protection

11 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    WheeledFireExtinguisher,ABC,150lb,Stored
    • BUCKEYE
    • WheeledFireExtinguisher, ABC, 150lb, StoredWheeledFireExtinguisher,ABC,150lb,Stored
    • Item # 35WT31
    • Mfr. Model # 71500
    • Wheeled Fire Extinguisher, Stored, Clean Agent, Class ABC, UL Rating 10A:120B:C, Capacity 150 lb., Extinguish...More

    Wheeled Fire Extinguishr,ABC,65lb,Stored
    • BUCKEYE
    • Wheeled Fire Extinguishr, ABC, 65lb, StoredWheeled Fire Extinguishr,ABC,65lb,Stored
    • Item # 35WT36
    • Mfr. Model # 76500
    • Wheeled Fire Extinguisher, Stored, Clean Agent, Class ABC, UL Rating 4A:60B:C, Capacity 65 lb., Extinguish...More

    WheeledFireExtnguishr,BC,300lb,Regulated
    • BUCKEYE
    • WheeledFireExtnguishr, BC, 300lb, RegulatedWheeledFireExtnguishr,BC,300lb,Regulated
    • Item # 35WT32
    • Mfr. Model # 32320
    • Wheeled Fire Extinguisher, Regulated, Dry Chemical, Class BC, UL Rating 320B:C, Capacity 300 lb., Extinguish...More

    Wheeled Fire Extnguishr,30A:320B:C,300lb
    • BUCKEYE
    • Wheeled Fire Extnguishr, 30A:320B:C, 300lbWheeled Fire Extnguishr,30A:320B:C,300lb
    • Item # 35WT35
    • Mfr. Model # 32110
    • Wheeled Fire Extinguisher, Pressure Transfer, Dry Chemical, Class ABC, UL Rating 30A:320B:C, Capacity 300...More

    WheeledFireExtnguishr,ABC,300lb,Regulatd
    • BUCKEYE
    • WheeledFireExtnguishr, ABC, 300lb, RegulatdWheeledFireExtnguishr,ABC,300lb,Regulatd
    • Item # 35WT34
    • Mfr. Model # 32120
    • Wheeled Fire Extinguisher, Regulated, Dry Chemical, Class ABC, UL Rating 30A:320B:C, Capacity 300 lb.,...More

    Wheeled Fire Extinguisher,320B:C,300 lb.
    • BUCKEYE
    • Wheeled Fire Extinguisher, 320B:C, 300 lb.Wheeled Fire Extinguisher,320B:C,300 lb.
    • Item # 35WT33
    • Mfr. Model # 32310
    • Wheeled Fire Extinguisher, Pressure Transfer, Dry Chemical, Class BC, UL Rating 320B:C, Capacity 300 lb.,...More

    Hose and Turnout Gear Dryer,250 ft.
    • GROVE
    • Hose and Turnout Gear Dryer, 250 ft.Hose and Turnout Gear Dryer,250 ft.
    • Item # 20AT56
    • Mfr. Model # DC-55
    • Hose and Turnout Gear Dryer, Steel, Hose Capacity 250 ft., For Hose Dia. 2-1/2 In., Height 80 In., Width 31...More

    Hose Washer,46 in L x 40 in H x 24 in W
    • GROVE
    • Hose Washer, 46 in L x 40 in H x 24 in WHose Washer,46 in L x 40 in H x 24 in W
    • Item # 20AT57
    • Mfr. Model # RRHW
    • Hose Washer, For Hose Dia. 2-1/2 In., Height 40 In., Width 24 In., Length 46 In., Voltage 220, Amps 30,...More

    Fire Barrier Foam Concentrate, 275 gal.
    Results per page: 16 | 32 | 48