Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    WheeledFireExtnguishr,ABC,125lb,Regulatd
    • BUCKEYE
    • WheeledFireExtnguishr, ABC, 125lb, RegulatdWheeled Fire Extinguisher
    • Item # 35WT46
    • Mfr. Model # 31120
    • Wheeled Fire Extinguisher, Regulated, Dry Chemical, Class ABC, UL Rating 30A:240B:C, Capacity 125 lb.,...More

    SteelFire Hose Rack 3000 ft. Hose Capacity, For Hose D
    Fire Barrier Foam Concentrate, 275 gal., Proportioning 6%
    Wheeled Fire Extinguisher,125 lb.,50 ft
    • KIDDE
    • Wheeled Fire Extinguisher, 125 lb., 50 ftWheeled Fire Extinguisher
    • Item # 13H909
    • Mfr. Model # 19915
    • Wheeled Fire Extinguisher, Dry Chemical, Class BC, UL Rating 240B:C, Capacity 125 lb., Extinguish Agent Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More