Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

5 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wheeled Fire Extinguisher,150 lb.,50 ft
  • KIDDE
  • Wheeled Fire Extinguisher, 150 lb., 50 ft Wheeled Fire Extinguisher
  • Item # 4XP79
  • Mfr. Model # PROPLUS150MP
  • Wheeled Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 40A:240B:C, Capacity 150 lb., Extinguish Agent...More

  • Category : Wheeled Fire Extinguishers
Portable Monitor, Carbide-Tipped Ground Spikes Mounting, Manual
Wheeled Fire Extnguishr,30A:240B:C,125lb
  • BUCKEYE
  • Wheeled Fire Extnguishr, 30A:240B:C, 125lb Wheeled Fire Extinguisher
  • Item # 35WT29
  • Mfr. Model # 31110
  • Wheeled Fire Extinguisher, Pressure Transfer, Dry Chemical, Class ABC, UL Rating 30A:240B:C, Capacity 125...More

  • Category : Wheeled Fire Extinguishers
Steel Fire Hose Rack, 2000 ft. Hose Capacity, For Hose
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More