Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fire Protection

13 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Fire Hose Nozzle,1-1/2 In.,Black
    • MOON AMERICAN
    • Fire Hose Nozzle, 1-1/2 In., BlackFire Hose Nozzle
    • Item # 6APT5
    • Mfr. Model # 512P-1524
    • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Pistol, Activates By...More

    Fire Extinguisher,Halotron,ABC,2A:10B:C
    • KIDDE
    • Fire Extinguisher, Halotron, ABC, 2A:10B:CFire Extinguisher
    • Item # 4XP84
    • Mfr. Model # PROPLUS15.5HM
    • Fire Extinguisher, Halotron, Class ABC, UL Rating 2A:10B:C, Capacity 15.5 lb., Extinguish Agent Type...More

    Fire Barrier Duct Wrap,25 ft. L,48 In. W
    Industrial Fire Hose Nozzle,2-1/2 In.
    • ELKHART BRASS
    • Industrial Fire Hose Nozzle, 2-1/2 In.Industrial Fire Hose Nozzle
    • Item # 15Z211
    • Mfr. Model # JN
    • Industrial Fire Hose Nozzle, Inlet Size 2-1/2 In., Bumper Color Brass, Base Type Rigid, Grip Type Standard,...More

    Unibody Apparatus Valve Body,4In,250 psi
    • ELKHART BRASS
    • Unibody Apparatus Valve Body, 4In, 250 psiUnibody Apparatus Valve Body
    • Item # 15Z169
    • Mfr. Model # EB40
    • Unibody Apparatus Valve Body, Inline Body Style, Inlet Size 4 In., Outlet Size 4 In., Handle Material Brass,...More

    Piercing Fire Hose Nozzle,1-1/2 In.
    • GRAINGER APPROVED
    • Piercing Fire Hose Nozzle, 1-1/2 In.Piercing Fire Hose Nozzle
    • Item # 6ATK8
    • Mfr. Model # 6ATK8
    • Piercing Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Activates By Shutoff...More

    Battery-Powered Dispensing Gun
    Fire Barrier Foam Concentrate,55 gal.
    • BUCKEYE
    • Fire Barrier Foam Concentrate, 55 gal.Fire Barrier Foam Concentrate
    • Item # 19UC53
    • Mfr. Model # 50135
    • Fire Barrier Foam Concentrate, 6 Percent Proportioning, Container Size 55 gal., Container Type Drum, Color...More

    Booster Fire Hose,Dia. 1 In.,100 ft. L
    • MOON AMERICAN
    • Booster Fire Hose, Dia. 1 In., 100 ft. LBooster Fire Hose
    • Item # 34F903
    • Mfr. Model # 1130-10110049
    • Booster Fire Hose, Hose Inside Dia. 1 In., Hose Length 100 ft., Working Pressure 300 psi, Test Pressure 600...More

    Fire Extinguisher,20 lb,10A 60B C
    • BADGER
    • Fire Extinguisher, 20 lb, 10A 60B CFire Extinguisher
    • Item # 40H499
    • Mfr. Model # B-20-A
    • Fire Extinguisher, UL Rating 10A:60B:C, Capacity 21 lb., Extinguish Agent Type ABC Badger Multipupose, Height...More

    Fire Barrier Sealant,Gray,4.5 gal
    • 3M
    • Fire Barrier Sealant, Gray, 4.5 galFire Barrier Sealant
    • Item # 5PB38
    • Mfr. Model # 3000 WT
    • Fire Barrier Sealant, Size 4.5 gal., Gray, Container Type Pail, Application Method Trowel, Up to 4 hr. Fire...More

    Ball Valve,2-1/2 In FNST,2-1/2 In MNST
    • ELKHART BRASS
    • Ball Valve, 2-1/2 In FNST, 2-1/2 In MNSTBall Valve,2-1/2 In FNST,2-1/2 In MNST
    • Item # 15Z079
    • Mfr. Model # B-96A
    • Fire Hydrant Ball Valve, Inline Body Style, Inlet Type FNST, Outlet Type MNST, Inlet Size 2-1/2 In., Outlet...More

    Results per page: 16 | 32 | 48