Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

9 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,1A:10B:C,11 lb.,18in.H
  • BUCKEYE
  • Fire Extinguisher, 1A:10B:C, 11 lb., 18in.H Fire Extinguisher
  • Item # 35WT21
  • Mfr. Model # 71100
  • Fire Extinguisher, Clean Agent, Class ABC, UL Rating 1A:10B:C, Capacity 11 lb., Extinguish Agent Type...More

Emergency Escape Ladder, 25 ft. Length, For Use With S
Hydrant Adapter, NH Female x NH Male Connection Type
Booster Fire Hose,Dia. 1 In.,100 ft. L
  • MOON AMERICAN
  • Booster Fire Hose, Dia. 1 In., 100 ft. L Booster Fire Hose
  • Item # 34F902
  • Mfr. Model # 1130-1011004
  • Booster Fire Hose, Hose Inside Dia. 1 In., Hose Length 100 ft., Working Pressure 300 psi, Test Pressure 600...More

Attack Line Fire Hose,100 ft. L,330 psi
  • ARMORED TEXTILES
  • Attack Line Fire Hose, 100 ft. L, 330 psi Attack Line Fire Hose
  • Item # 11C293
  • Mfr. Model # G56H25FX4100N
  • Attack Line Fire Hose, 4-Layer, Hose Inside Dia. 2-1/2 In., Hose Length 100 ft., Working Pressure 330 psi,...More

Industrial Fire Hose Nozzle,2-1/2 In.
  • MOON AMERICAN
  • Industrial Fire Hose Nozzle, 2-1/2 In. Industrial Fire Hose Nozzle
  • Item # 6APT3
  • Mfr. Model # 529-2522
  • Industrial Fire Hose Nozzle, Inlet Size 2-1/2 In., Bumper Color Brass, Grip Type Standard, Activates By...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More