Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fire Protection

18 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Extinguisher,Halotron,ABC,1A:10B:C
    • KIDDE
    • Fire Extinguisher, Halotron, ABC, 1A:10B:CFire Extinguisher
    • Item # 4XP83
    • Mfr. Model # PROPLUS11HM
    • Fire Extinguisher, Halotron, Class ABC, UL Rating 1A:10B:C, Capacity 11 lb., Extinguish Agent Type...More

    Fire Hose Nozzle,1-1/2 In.,Black
    • VIPER
    • Fire Hose Nozzle, 1-1/2 In., BlackFire Hose Nozzle
    • Item # 4YLK8
    • Mfr. Model # ST2510-PV
    • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Pistol, Activates By...More

    Fire Extinguisher,10 lb,4A 40B C
    • BADGER
    • Fire Extinguisher, 10 lb, 4A 40B CFire Extinguisher
    • Item # 40H498
    • Mfr. Model # B-10-A
    • Fire Extinguisher, UL Rating 4A:40B:C, Capacity 10.65 lb., Extinguish Agent Type ABC Badger Multipupose,...More

    Fire Extinguisher,10A:120B:C,30 lb,28inH
    • BUCKEYE
    • Fire Extinguisher, 10A:120B:C, 30 lb, 28inHFire Extinguisher,10A:120B:C,30 lb,28inH
    • Item # 35WT11
    • Mfr. Model # 12905
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 10A:120B:C, Capacity 30 lb., Extinguish Agent Type...More

    Adjustable Nozzle,1 In,Black,Ridgid,Alum
    • MOON AMERICAN
    • Adjustable Nozzle, 1 In, Black, Ridgid, AlumAdjustable Nozzle,1 In,Black,Ridgid,Alum
    • Item # 41H471
    • Mfr. Model # 512P-10204
    • Adjustable Nozzle, Inlet Size 1 In., Bumper Color Black, Base Type Rigid, Grip Type Pistol, Activates By...More

    Wye Ball Valve,2-1/2 In F NH,2-1/2 M NH
    • MOON AMERICAN
    • Wye Ball Valve, 2-1/2 In F NH, 2-1/2 M NHFire Hose Ball Valve
    • Item # 6APN4
    • Mfr. Model # 440-2522524
    • Fire Hose Ball Valve, Wye Body Style, Inlet Type Female NH, Outlet Type Male NH, Inlet Size 2-1/2 In., Outlet...More

    Fire Barrier Sealant,4-1/2 gal.,Gray
    Large Hose Washer,2.5 In. NST,Aluminum
    Attack Line Fire Hose,330 psi,100 ft. L
    • ARMORED TEXTILES
    • Attack Line Fire Hose, 330 psi, 100 ft. LAttack Line Fire Hose
    • Item # 11C289
    • Mfr. Model # G56H175FX4100N
    • Attack Line Fire Hose, 4-Layer, Hose Inside Dia. 1-3/4 In., Hose Length 100 ft., Working Pressure 330 psi,...More

    Attack Line Fire Hose,100 ft.,Yellow
    • ARMORED TEXTILES
    • Attack Line Fire Hose, 100 ft., YellowAttack Line Fire Hose,100 ft.,Yellow
    • Item # 20TP22
    • Mfr. Model # G52H3HDY100
    • Attack Line Fire Hose, Double Jacket, Hose Inside Dia. 3 In., Hose Length 100 ft., Working Pressure 400 psi,...More

    Attack Line Fire Hose,100 ft.,White
    • ARMORED TEXTILES
    • Attack Line Fire Hose, 100 ft., WhiteAttack Line Fire Hose,100 ft.,White
    • Item # 20TP21
    • Mfr. Model # G52H3HDW100
    • Attack Line Fire Hose, Double Jacket, Hose Inside Dia. 3 In., Hose Length 100 ft., Working Pressure 400 psi,...More

    Attack Line Fire Hose,100 ft.,Red
    • ARMORED TEXTILES
    • Attack Line Fire Hose, 100 ft., RedAttack Line Fire Hose,100 ft.,Red
    • Item # 20TP20
    • Mfr. Model # G52H3HDR100
    • Attack Line Fire Hose, Double Jacket, Hose Inside Dia. 3 In., Hose Length 100 ft., Working Pressure 400 psi,...More

    Emergency Escape Ladder,15 ft.,PK3
    • RESQLADDER
    • Emergency Escape Ladder, 15 ft., PK3Emergency Escape Ladder,15 ft.,PK3
    • Item # 36MV58
    • Mfr. Model # LP3-FL-15-SL
    • Emergency Escape Ladder, Length 15 ft., For Use With Standard Windowsill Wall Up to 10 In. Thick, Material...More

    Reel Fire Hose,Dia. 1-3/4 In.,100 ft. L
    • GRAINGER APPROVED
    • Reel Fire Hose, Dia. 1-3/4 In., 100 ft. LReel Fire Hose
    • Item # 4YLK4
    • Mfr. Model # DF817-100-ARN-G
    • Reel Fire Hose, Double Jacket, Hose Inside Dia. 1-3/4 In., Hose Length 100 ft., Working Pressure 400 psi,...More

    Fire Extinguisher,Dry Chemical,21 lb,ABC
    • BADGER
    • Fire Extinguisher, Dry Chemical, 21 lb, ABCFire Extinguisher,Dry Chemical,21 lb,ABC
    • Item # 36MA54
    • Mfr. Model # B-20-A-HF
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 2A:40B:C, Capacity 21 lb., Extinguish Agent Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More