Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fire Protection

52 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wildland Fire Pump,5 Gal,Galvanized
  • INDIAN
  • Wildland Fire Pump, 5 Gal, GalvanizedWildland Fire Pump
  • Item # 3EJT3
  • Mfr. Model # 179014-1
  • Wildland Fire Pump, 5 gal. Tank Capacity, Tank Material Galvanized Steel, Hose Length 30 In., 4 In. Opening...More

Fire Extinguisher Cabinet,Semi Recessed
  • BESTCARE
  • Fire Extinguisher Cabinet, Semi RecessedFire Extinguisher Cabinet,Semi Recessed
  • Item # 33RN56
  • Mfr. Model # WH1724-FS-ANTL
  • Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 10 lb., Height 26-3/4 In., Width...More

V Swing Hose Reel,Wall Mount
  • DIXON
  • V Swing Hose Reel, Wall MountV Swing Hose Reel,Wall Mount
  • Item # 6CLX8
  • Mfr. Model # FHR-V2
  • V-Swing Fire Hose Reel, Steel, Hose Capacity 75 to 150 ft., For Hose Dia. 1-1/2 to 1-3/4 In., Height 26 In.,...More

Fire Extinguisher,5B:C,5 lb.,Halotron
  • BUCKEYE
  • Fire Extinguisher, 5B:C, 5 lb., HalotronFire Extinguisher,5B:C,5 lb.,Halotron
  • Item # 35WT20
  • Mfr. Model # 70510
  • Fire Extinguisher, Clean Agent, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type Halotron,...More

Attack Line Fire Hose,50 ft.,Yellow
  • ARMORED TEXTILES
  • Attack Line Fire Hose, 50 ft., YellowAttack Line Fire Hose,50 ft.,Yellow
  • Item # 20TP12
  • Mfr. Model # G50H25RY50
  • Attack Line Fire Hose, Single Jacket, Hose Inside Dia. 2-1/2 In., Hose Length 50 ft., Working Pressure 300...More

Fire Hose,Pin Rack Hose,1-1/2 ID,100 Ft
  • GRAINGER APPROVED
  • Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 FtFire Hose
  • Item # 1FEL4
  • Mfr. Model # RR15-100-BRNU-G
  • Pin Rack Fire Hose, Single Jacket, Single-Use Hose, Hose Inside Dia. 1-1/2 In., Hose Length 100 ft., Working...More

Reel Fire Hose,Dia. 1-1/2 In.,50 ft. L
  • GRAINGER APPROVED
  • Reel Fire Hose, Dia. 1-1/2 In., 50 ft. LReel Fire Hose
  • Item # 4YLJ9
  • Mfr. Model # DF815-050-ARN-G
  • Reel Fire Hose, Double Jacket, Hose Inside Dia. 1-1/2 In., Hose Length 50 ft., Working Pressure 400 psi, Test...More

Fire Extinguisher Cabinet,20 or 30 lb
  • JONSECO
  • Fire Extinguisher Cabinet, 20 or 30 lbFire Extinguisher Cabinet
  • Item # 6ATL4
  • Mfr. Model # JBDE73
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 20 or 30 lb., Height 24...More

Fire Barrier Pathway Kit,4-5/8 In.,Sq.
  • STI
  • Fire Barrier Pathway Kit, 4-5/8 In., Sq.Fire Barrier Pathway Kit
  • Item # 13P639
  • Mfr. Model # EZDP44S
  • Fire Barrier Pathway Kit, Square, Length 14 In., Width 4-5/8 In., Height 4-5/8 In., Up to 4 hr. Fire Rating,...More

Fire Extinguisher Cabinet,Surface Mount
  • BESTCARE
  • Fire Extinguisher Cabinet, Surface MountFire Extinguisher Cabinet,Surface Mount
  • Item # 33RN57
  • Mfr. Model # WH1754-FS-ANTL
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor, Capacity 10 lb., Height 26-1/2 In., Width...More

FireExtinguisher,1A:K,1.6gal,WetChemcial
  • BUCKEYE
  • FireExtinguisher, 1A:K, 1.6gal, WetChemcialFireExtinguisher,1A:K,1.6gal,WetChemcial
  • Item # 35WT23
  • Mfr. Model # 50006
  • Fire Extinguisher, Wet Chemical, Class AK, UL Rating 1A:K, Capacity 1.6 gal., Extinguish Agent Type Potassium...More

Fire Barrier Composite Sheet,36 x 24 In.
Fire Barrier Sealant,5 gal.,Blue
  • STI
  • Fire Barrier Sealant, 5 gal., BlueFire Barrier Sealant
  • Item # 5RME5
  • Mfr. Model # ES105
  • Fire Barrier Sealant, Size 5 gal., Blue, Container Type Pail, Application Method Caulk Gun, Trowel, Up to 4...More

Pin Rack Unit,Plastic Nozzle,50 Ft
  • MOON AMERICAN
  • Pin Rack Unit, Plastic Nozzle, 50 FtFire Hose Pin Rack Unit
  • Item # 6APG0
  • Mfr. Model # 142-0505
  • Fire Hose Pin Rack Unit, Hose Length 50 ft., Material of Construction Steel, Hose Inside Dia. 1-1/2 In.,...More

Fire Extinguisher,Dry Chemical,BC,5B:C
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 5B:CFire Extinguisher,Dry Chemical,BC,5B:C
  • Item # 5MDC7
  • Mfr. Model # 25078
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type CO2,...More

Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK28
  • Mfr. Model # B20P-HF
  • Fire Extinguisher, Dry Chemical, Class BC, Capacity 20 lb., Extinguish Agent Type Purple K, Height 53-45/64...More

Fire Barrier Pathway,4-5/8 In.,Square
  • STI
  • Fire Barrier Pathway, 4-5/8 In., SquareFire Barrier Pathway
  • Item # 13P638
  • Mfr. Model # EZD44S
  • Fire Barrier Pathway, Square, Length 14 In., Width 4-5/8 In., Height 4-5/8 In., Up to 4 hr. Fire Rating,...More

Fire Barrier Sealant,10.3 oz.,Gray,PK12
Unibody Apparatus Valve Body,2-1/2 In
  • ELKHART BRASS
  • Unibody Apparatus Valve Body, 2-1/2 InUnibody Apparatus Valve Body
  • Item # 15Z166
  • Mfr. Model # EB25
  • Unibody Apparatus Valve Body, Inline Body Style, Inlet Size 2-1/2 In., Outlet Size 2-1/2 In., Handle Material...More

Fire Barrier Wrap Strip,11-1/2 In L,PK24
Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK26
  • Mfr. Model # B20M-1-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 4A:60B:C, Capacity 20 lb., Extinguish Agent Type...More

Fire Barrier Sealant,20oz,Limestone,PK12
  • SPECSEAL
  • Fire Barrier Sealant, 20oz, Limestone, PK12Fire Barrier Sealant
  • Item # 12Z617
  • Mfr. Model # SIL320
  • Fire Barrier Sealant, Size 20 oz., Limestone, Container Type Cartridge, Application Method Caulk Gun, Up to 4...More

Attack Line Fire Hose,100 ft.,White
  • ARMORED TEXTILES
  • Attack Line Fire Hose, 100 ft., WhiteAttack Line Fire Hose,100 ft.,White
  • Item # 20TP19
  • Mfr. Model # G52H175HDW100
  • Attack Line Fire Hose, Double Jacket, Hose Inside Dia. 1-3/4 In., Hose Length 100 ft., Working Pressure 400...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More