Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

75 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fire Extinguisher Cabinet,20 lb,Blk/Red
  • JONSECO
  • Fire Extinguisher Cabinet, 20 lb, Blk/RedFire Extinguisher Cabinet
  • Item # 6ATL5
  • Mfr. Model # JBXE83
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 20 lb., Height 29 In.,...More

Standard Hump Rack,100 Ft x 1-1/2In
  • MOON AMERICAN
  • Standard Hump Rack, 100 Ft x 1-1/2InHump Type Fire Hose Rack
  • Item # 6APE8
  • Mfr. Model # 1420-3
  • Hump Type Fire Hose Rack, Steel, Hose Capacity 100 ft., For Hose Dia. 1-1/2 In., Height 23 In., Width 4-1/2...More

Fire Blanket,Gel Soaked Wool
  • WATERJEL
  • Fire Blanket, Gel Soaked WoolFire Blanket,Gel Soaked Wool
  • Item # 5M565
  • Mfr. Model # 049020
  • Fire Blanket, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Wool Soaked in a Water-based,...More

Fire Barrier Pathway Kit,3 In.,Square
  • GRAINGER APPROVED
  • Fire HoseFire Hose
  • Multiple product options available

    Multiple product options available

Fire Extinguisher,10A:120B:C,20 lb,22inH
  • BUCKEYE
  • Fire Extinguisher, 10A:120B:C, 20 lb, 22inHFire Extinguisher,10A:120B:C,20 lb,22inH
  • Item # 35WT10
  • Mfr. Model # 12120
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 10A:120B:C, Capacity 20 lb., Extinguish Agent Type...More

Fire Blanket and Cabinet,Carbon Felt
  • SELLSTROM
  • Fire Blanket and Cabinet, Carbon FeltFire Blanket and Cabinet
  • Item # 5UPX7
  • Mfr. Model # 97456
  • Fire Blanket and Cabinet, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Carbon Felt, Blanket...More

Heavy Duty Hose Reel,50 Ft x 1.5 In
  • MOON AMERICAN
  • Heavy Duty Hose Reel, 50 Ft x 1.5 InHeavy Duty Fire Hose Reel
  • Item # 6APD8
  • Mfr. Model # 1430-1
  • Heavy Duty Fire Hose Reel, Steel, Hose Capacity 50 ft., For Hose Dia. 1-1/2 In., Height 22 In., Width 6-1/3...More

Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK24
  • Mfr. Model # B20P
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 120B:C, Capacity 20 lb., Extinguish Agent Type Purple K,...More

Fire Extinguisher Cabinet,Recessed
  • BESTCARE
  • Fire Extinguisher Cabinet, RecessedFire Extinguisher Cabinet,Recessed
  • Item # 33RN55
  • Mfr. Model # WH1704-FS-ANTL
  • Fire Extinguisher Cabinet, Mounting Style Recessed, Indoor, Capacity 10 lb., Height 26-3/4 In., Width 11-3/4...More

Fire Barrier Pathway,3 In.,Square
Fire Extinguisher,5B:C,5lb,CarbonDioxide
  • BUCKEYE
  • Fire Extinguisher, 5B:C, 5lb, CarbonDioxideFire Extinguisher,5B:C,5lb,CarbonDioxide
  • Item # 35WT14
  • Mfr. Model # 45100
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type Carbon...More

Fire Extinguisher,2A:C,2.5gal,Water Mist
  • BUCKEYE
  • Fire Extinguisher, 2A:C, 2.5gal, Water MistFire Extinguisher,2A:C,2.5gal,Water Mist
  • Item # 35WT25
  • Mfr. Model # 51000
  • Fire Extinguisher, Water Mist, Class AC, UL Rating 2A:C, Capacity 2.5 gal., Extinguish Agent Type Deionized...More

Fire Barrier Sealant,20 oz.,Red,PK12
  • SPECSEAL
  • Fire Barrier Sealant, 20 oz., Red, PK12Fire Barrier Sealant
  • Item # 12Z615
  • Mfr. Model # LC120
  • Fire Barrier Sealant, Size 20 oz., Red, Container Type Tube, Application Method Caulk Gun, Trowel, Putty...More

Fire Hose Cover,25 In.L,25 In.W,Red
Smoke and Acoustical Caulk,5 gal.,White
Pass-Through Device,Square,4 In.
Standard Hose Reel,100 Ft x 1.5 In
  • MOON AMERICAN
  • Standard Hose Reel, 100 Ft x 1.5 InStandard Fire Hose Reel
  • Item # 6APE3
  • Mfr. Model # 1431-3
  • Standard Fire Hose Reel, Steel, Hose Capacity 100 ft., For Hose Dia. 1-1/2 to 1-3/4 In., Height 27 In., Width...More

Fire Extinguisher,Dry Chemical,BC,25 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 25 ft.Fire Extinguisher,Dry Chemical,BC,25 ft.
  • Item # 20JK27
  • Mfr. Model # B-10-P-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 20B:C, Capacity 10 lb., Extinguish Agent Type Purple K,...More

Fire Extinguisher,Dry Chemical,BC,15 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 15 ft.Fire Extinguisher,Dry Chemical,BC,15 ft.
  • Item # 20JK25
  • Mfr. Model # B10M-1-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 20B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Hose Nozzle,1-1/2 In.,Black
  • DIXON
  • Fire Hose Nozzle, 1-1/2 In., BlackFire Hose Nozzle
  • Item # 6CLV8
  • Mfr. Model # HPFN150NST
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Grip Type Standard, Activates By Twist, Thread...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More