Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

170 Results Found that Include 297 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fire Extinguisher Cabinet,10 lb,Blk/Red
  • JONSECO
  • Fire Extinguisher Cabinet, 10 lb, Blk/RedFire Extinguisher Cabinet
  • Item # 6ATL6
  • Mfr. Model # JEBE06
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 10 lb., Height 23-1/2...More

Fire Blanket and Pouch,Wool/Nylon Blend
Fire Extinguisher,Rechargable,4A:60B:C
  • FIRST ALERT
  • Fire Extinguisher, Rechargable, 4A:60B:CFire Extinguisher,Rechargable,4A:60B:C
  • Item # 31CA37
  • Mfr. Model # PRO10-WWG
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry Chemical,BC,18 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 18 ft.Fire Extinguisher,Dry Chemical,BC,18 ft.
  • Item # 20JK22
  • Mfr. Model # B5P
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 30B:C, Capacity 5 lb., Extinguish Agent Type Purple K,...More

Fire Barrier Pathway Kit,1-1/2 In.,Sq.
  • GRAINGER APPROVED
  • Fire HoseFire Hose
  • Multiple product options available

    Multiple product options available

Fire Extinguisher,2A,2.5 gal,Water,25inH
  • BUCKEYE
  • Fire Extinguisher, 2A, 2.5 gal, Water, 25inHFire Extinguisher,2A,2.5 gal,Water,25inH
  • Item # 35WT24
  • Mfr. Model # 50000
  • Fire Extinguisher, Water, Class A, UL Rating 2A, Capacity 2.5 gal., Extinguish Agent Type Water, Height 25...More

Fire Pump,Polyethylene Tank,5 gal.
  • INDIAN
  • Fire Pump, Polyethylene Tank, 5 gal.Fire Pump,Polyethylene Tank,5 gal.
  • Item # 22FH65
  • Mfr. Model # 190387
  • Fire Pump, 5 gal. Tank Capacity, Tank Material Polyethylene, Hose Length 50 In., 4 In. Opening Size, Wand...More

Rocker Lug Elbow,FNSTxMNST,2-1/2 In
Fire Barrier Tuck-In Wrap Roll,8 ft. L
Fire Extinguisher Cabinet,20lb,10-1/4inD
  • GRAINGER APPROVED
  • Fire Extinguisher Cabinet, 20lb, 10-1/4inDFire Extinguisher Cabinet,20lb,10-1/4inD
  • Item # 35GX45
  • Mfr. Model # 35GX45
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 20 lb., Height 25-9/16 In.,...More

Nozzle With Shut Off,1 In,Rigid,Aluminum
  • MOON AMERICAN
  • Nozzle With Shut Off, 1 In, Rigid, AluminumNozzle With Shut Off,1 In,Rigid,Aluminum
  • Item # 41H477
  • Mfr. Model # 541-1014
  • Nozzle With Shut Off, Inlet Size 1 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread Type...More

Fire Barrier Restricting Collar,25 ft. L
  • 3M
  • Fire Barrier Restricting Collar, 25 ft. LFire Barrier Restricting Collar,25 ft. L
  • Item # 2JDF7
  • Mfr. Model # RC-1
  • Fire Barrier Restricting Collar, For Use With Plastic Pipes larger than 4 In. That Have Been Firestopped with...More

Fire Extinguisher,4A:80B:C,10 lb.,21in.H
  • BUCKEYE
  • Fire Extinguisher, 4A:80B:C, 10 lb., 21in.HFire Extinguisher,4A:80B:C,10 lb.,21in.H
  • Item # 35WT09
  • Mfr. Model # 11340
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:80B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Extinguisher Cabinet,5 lb.,6-1/8inD
  • GRAINGER APPROVED
  • Fire Extinguisher Cabinet, 5 lb., 6-1/8inDFire Extinguisher Cabinet,5 lb.,6-1/8inD
  • Item # 35GX48
  • Mfr. Model # 35GX48
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 5 lb., Height 17-15/16 In.,...More

Fire Extinguisher,4A:60B:C,10 lb.,17in.H
  • BUCKEYE
  • Fire Extinguisher, 4A:60B:C, 10 lb., 17in.HFire Extinguisher,4A:60B:C,10 lb.,17in.H
  • Item # 35WT08
  • Mfr. Model # 11310
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Blanket,Carbon Felt
  • SELLSTROM
  • Fire Blanket, Carbon FeltFire Blanket
  • Item # 5UPX9
  • Mfr. Model # 97466
  • Fire Blanket, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Carbon Felt, Blanket Color Gray,...More

Fire Barrier Mortar,6 gal,Red
  • NUPLA
  • Pike PolePike Pole
  • Multiple product options available

    Multiple product options available

Fire Blanket and Cabinet, Wool
  • GRAINGER APPROVED
  • Fire Blanket and Cabinet, WoolFire Blanket and Cabinet, Wool
  • Item # 9DPA4
  • Mfr. Model # BCCOL
  • Fire Blanket and Cabinet, Blanket Width 62 In., Blanket Length 84 In., Blanket Material Wool, Blanket Color...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More