Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

37 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,Dry,ABC,3A:40B:C
  • AMEREX
  • Fire Extinguisher, Dry, ABC, 3A:40B:C Fire Extinguisher
  • Item # 13J004
  • Mfr. Model # B402T
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Fire Hose Nozzle,1-1/2 In.,Black
  • VIPER
  • Fire Hose Nozzle, 1-1/2 In., Black Fire Hose Nozzle
  • Item # 4YLK6
  • Mfr. Model # BK2510
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Standard, Activates By...More

  • Category : Industrial and Fire Hose Nozzles
Fire Barrier Wrap Strip,12 ft. L
Smoke and Acoustic Pthwy Dvc,4-1/2 in. W
FireExtinguishr,3A:40B:C,5lb,VehiclBrckt
  • BUCKEYE
  • FireExtinguishr, 3A:40B:C, 5lb, VehiclBrckt Fire Extinguisher
  • Item # 35WT07
  • Mfr. Model # 25614
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Fire Extinguisher Bracket, 20 lb.
Fire Extinguisher Cabinet,5 lb,Red
  • JONSECO
  • Fire Extinguisher Cabinet, 5 lb, Red Fire Extinguisher Cabinet
  • Item # 6ATL7
  • Mfr. Model # JFEX03
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 5 lb., Height 16 In.,...More

  • Category : Fire Extinguisher Cabinets
Fire Extinguisher,Rechargable,3A:40B:C
  • FIRST ALERT
  • Fire Extinguisher, Rechargable, 3A:40B:C Fire Extinguisher
  • Item # 31CA39
  • Mfr. Model # PRO5-WWG
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Hazmat Adapter,2-1/2 NH,(2) 3/4 Male GHT
  • MOON AMERICAN
  • Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT Hazmat Adapter
  • Item # 41H491
  • Mfr. Model # 428-2520754
  • Hazmat Adapter, Wye Body Style, Inlet Type Female NH, Outlet Type Male GHT x Male GHT, Inlet Size 2-1/2 In.,...More

  • Category : Fire Hose and Hydrant Valves
McLeod Tool,8 Tooth,Fiberglass,60 In.
Red Fire Extinguisher Stand, Holds (1) 10 lb. or&
Pike Pole, Super Duty, Length Open 6 Ft
Fire Hose Pin Lug Swivel Adapter, Swivel Adapters Fittings&
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings S
Fire Hose Pin Lug Swivel Adapter, Swivel Adapters Fittings&
Sledge Hammer,10 lb.,36 In,Fiberglass
Sledge Hammer,10 lb.,36 In,Fiberglass
Fire Barrier Restraining Collar,25 ft. L
Pipe Collar,6 In.,For Plastic Pipe
Sledge Hammer,10 lb.,36 In,Fiberglass
Axe,Lime Fiberglass,36in Handle
  • LEATHERHEAD TOOLS
  • Axe, Lime Fiberglass, 36in Handle Axe
  • Item # 5HYD0
  • Mfr. Model # PAL-6
  • Axe, Pick Head, Handle Material Hi-Viz Lime Fiberglass, Handle Length 3 ft., Head Size 5 In., Head Material...More

  • Category : Fire Probing Tools
Axe,Pick Head,Orange Fiberglass,36 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More