Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

32 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Extinguisher Cabinet,20 lb,White
    • GRAINGER APPROVED
    • Fire Extinguisher Cabinet, 20 lb, WhiteFire Extinguisher Cabinet
    • Item # 3ZV12
    • Mfr. Model # 3ZV12
    • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 20 lb., Height 30-3/8 In.,...More

    Fire Blanket and Bag
    • PAC-KIT
    • Fire Blanket and BagFire Blanket and Bag
    • Item # 39P028
    • Mfr. Model # 21-650G
    • Fire Blanket and Bag, Blanket Width 62 In., Blanket Length 80 In., Blanket Material Woolen Blend, Blanket...More

    Mineral Board,1-1/2 In.H,48 In.L,PK2
    Pin Lug Cap,FNST,1-1/2 In
    Fire Hose Nozzle,1-1/2 In.,Black
    • VIPER
    • Fire Hose Nozzle, 1-1/2 In., BlackFire Hose Nozzle
    • Item # 4YLK6
    • Mfr. Model # BK2510
    • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Standard, Activates By...More

    Pin Lug Swivel,FNHxMNPT,2-1/2 Inx2 In
    Fire Extinguisher,Rechargable,3A:40B:C
    • FIRST ALERT
    • Fire Extinguisher, Rechargable, 3A:40B:CFire Extinguisher,Rechargable,3A:40B:C
    • Item # 31CA39
    • Mfr. Model # PRO5-WWG
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

    Fire Extinguisher Cabinet,5 lb,Red
    • JONSECO
    • Fire Extinguisher Cabinet, 5 lb, RedFire Extinguisher Cabinet
    • Item # 6ATL7
    • Mfr. Model # JFEX03
    • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor/Outdoor Use, Capacity 5 lb., Height 16 In.,...More

    Fire Blanket,Fiberglass
    • SELLSTROM
    • Fire Blanket, FiberglassFire Blanket
    • Item # 5UPY0
    • Mfr. Model # 97467
    • Fire Blanket, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Fiberglass, Blanket Color White,...More

    Hoe/Rake Combo Tool,Ergonomic Handl,48In
    Hazmat Adapter,2-1/2 NH,(2) 3/4 Male GHT
    • MOON AMERICAN
    • Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHTHazmat Adapter
    • Item # 41H491
    • Mfr. Model # 428-2520754
    • Hazmat Adapter, Wye Body Style, Inlet Type Female NH, Outlet Type Male GHT x Male GHT, Inlet Size 2-1/2 In.,...More

    Hex Nipple,FNPTxMNH,3 Inx2-1/2 In
    • MOON AMERICAN
    • Hex Nipple, FNPTxMNH, 3 Inx2-1/2 InFire Hose Hex Nipple Adapter
    • Item # 6ANZ8
    • Mfr. Model # 357-3062521
    • Fire Hose Hex Nipple Adapter, Basic Connection Type Female x Male, Connection Type FNPT x NH Male, Size 3 In....More

    FireExtnguishr,1A:10B:C,2.5lb,Rechargble
    • BUCKEYE
    • FireExtnguishr, 1A:10B:C, 2.5lb, RechargbleFireExtnguishr,1A:10B:C,2.5lb,Rechargble
    • Item # 35WT05
    • Mfr. Model # 13315
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

    Pin Lug,FNPTxMNST,2 Inx2-1/2 In
    • DIXON
    • Pin Lug, FNPTxMNST, 2 Inx2-1/2 InFire Hose Pin Lug Adapter
    • Item # 6CLX2
    • Mfr. Model # HA20T25F
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNPT x MNST, Size 2 In. x...More

    Axe,Flat Head,Yellow Fiberglass,36 in.
    Pipe Collar,6 In.,For Plastic Pipe
    Fire Barrier Restraining Collar,25 ft. L
    Axe,Flat Head,Lime Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, Lime Fiberglass, 36 In.Axe,Flat Head,Lime Fiberglass,36 In.
    • Item # 5HYC8
    • Mfr. Model # FAL-6
    • Axe, Flat Head, Handle Material Fiberglass w/Reflective Tape, Handle Length 36 In., Head Size 4-3/4 In., Head...More

    Industrial Fire Hose Nozzle,2-1/2 In.
    • MOON AMERICAN
    • Industrial Fire Hose Nozzle, 2-1/2 In.Industrial Fire Hose Nozzle
    • Item # 6ANW0
    • Mfr. Model # 572-2521
    • Industrial Fire Hose Nozzle, Inlet Size 2-1/2 In., Bumper Color Brass, Base Type Rigid, Activates By Constant...More

    • LEATHERHEAD TOOLS
    • Pike PolePike Pole
    • Multiple product options available

      Multiple product options available

    Unibody Actuator,Direct Long Handle
    • ELKHART BRASS
    • Unibody Actuator, Direct Long HandleUnibody Actuator
    • Item # 15Z170
    • Mfr. Model # D1F
    • Unibody Actuator, Body Material Brass, Handle Type Direct Long, For Use With Mfr. No. EB15, EB20, EB25, EB30,...More

    Fire Extngushr Stand,(1) 10lb or 20lb FE
    Fire Bucket
    Storz Cap,Storz,2-1/2 In
    • MOON AMERICAN
    • Storz Cap, Storz, 2-1/2 InFire Hydrant Storz Cap
    • Item # 6DGC3
    • Mfr. Model # 685-25Z
    • Fire Hydrant Storz Cap, Basic Connection Type Storz, Connection Type Storz, Size 2-1/2 In., Body Material...More

    Industrial Sanitizer,48 oz.
    • SANI-LAV
    • Industrial Sanitizer, 48 oz.Industrial Sanitizer,48 oz.
    • Item # 41J432
    • Mfr. Model # N2FS4
    • Industrial Sanitizer, 48 oz., Inlet Size 3/4 In. GHT, Grip Type Pistol, Activates By Handle, Thread Type 3/4...More

    Axe,Flat Head,Orange Fiberglass,36 In.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More