Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

31 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,Dry Chemical,3A:40B:C
  • AMEREX
  • Fire Extinguisher, Dry Chemical, 3A:40B:C Fire Extinguisher
  • Item # 13J002
  • Mfr. Model # B402
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

Fire Extinguisher Wall Hanger,20 lb.
  • KIDDE
  • Fire Extinguisher Wall Hanger, 20 lb. Fire Extinguisher Wall Hanger
  • Item # 6AJW3
  • Mfr. Model # 29414720
  • Fire Extinguisher Wall Hanger, Bracket Type Wall, Capacity 20 lb., Cylinder Dia. 7-1/4 In., Metal Retention...More

FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 3A:40B:C, 5lb, WallBrackt FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • Item # 35WT41
  • Mfr. Model # 10914R
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

Fire Extinguisher Cabinet,10 lb,White
  • GRAINGER APPROVED
  • Fire Extinguisher Cabinet, 10 lb, White Fire Extinguisher Cabinet
  • Item # 3NRH2
  • Mfr. Model # 3NRH2
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 10 lb., Height 20-7/8 In.,...More

Fire Blanket,Wool
Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings S
Fire Hydrant Rocker Lug Plug w/9" Chain, Plugs Fi
Fire Extinguisher Bracket, 10 lb.
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Folding Spanner Wrench, Up to 3-1/2" Rocker/Lug P
Three Gang Pathway Wall Plates
Pigtail Adjustable Hydrant Wrench, <lt/>1-1/2" Nut,&#
Sleeve Kit,12 In.L,2 In.D,Steel
  • 3M
  • Sleeve Kit, 12 In.L, 2 In.D, Steel Sleeve Kit
  • Item # 5GUZ6
  • Mfr. Model # DT200
  • Sleeve Kit, Length 12 In., Diameter 2 In., Silver, 4 hr. Fire Rating, Material Steel, Includes Sleeve, Putty,...More

Fire Swatter, Ash Handle Material, 60"
Fire Hydrant Cap, Caps Fittings Sub-Category, NH Female Con
Fire Hose Rocker Lug Adapter, Nonswivel Adapters Fittings S
Brass Unibody Actuator
  • ELKHART BRASS
  • Brass Unibody Actuator Unibody Actuator
  • Item # 15Z170
  • Mfr. Model # D1F
  • Unibody Actuator, Body Material Brass, Handle Type Direct Long, For Use With Mfr. No. EB15, EB20, EB25, EB30,...More

Industrial Fire Hose Nozzle,2-1/2 In.
  • MOON AMERICAN
  • Industrial Fire Hose Nozzle, 2-1/2 In. Industrial Fire Hose Nozzle
  • Item # 6ANV9
  • Mfr. Model # 572-2511
  • Industrial Fire Hose Nozzle, Inlet Size 2-1/2 In., Bumper Color Brass, Base Type Rigid, Activates By Constant...More

Fire Hydrant Rocker Lug Cap, Caps Fittings Sub-Category, FN
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
NuPole Extension,Fiberglass,72 In.
FireExtinguisher,40B:C,5.5lb,DryChemical
  • BUCKEYE
  • FireExtinguisher, 40B:C, 5.5lb, DryChemical Fire Extinguisher
  • Item # 35WT13
  • Mfr. Model # 13514
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 40B:C, Capacity 5.5 lb., Extinguish Agent Type Sodium...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More