Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

43 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
FireExtinguisher,1A:10B:C,VehicleBracket
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 1A:10B:C, VehicleBracket FireExtinguisher,1A:10B:C,VehicleBracket
  • Item # 35WT43
  • Mfr. Model # 13315DAUT
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

Firestop Plug,4 In. W,3 In. H
  • STI
  • Firestop Plug, 4 In. W, 3 In. H Firestop Plug
  • Item # 5GKD5
  • Mfr. Model # FP400
  • Firestop Plug, Width 4 In., Height 3 In., Red, Up to 2 hr. Fire Rating, Material Intumescent Polyurethane,...More

Fire Barrier Sealant,27 oz.,Red-Brown
  • 3M
  • Fire Barrier Sealant, 27 oz., Red-Brown Fire Barrier Sealant
  • Item # 5ZW92
  • Mfr. Model # CP 25WB+
  • Fire Barrier Sealant, Size 27 oz., Red-Brown, Container Type Cartridge, Application Method Caulk Gun, Up to 4...More

Adjustable Hydrant Wrench, All Sizes of Pentagon or Square&
Fire Blanket,Woolen Blend
  • PAC-KIT
  • Fire Blanket, Woolen Blend Fire Blanket,Woolen Blend
  • Item # 39P027
  • Mfr. Model # 21-610G
  • Fire Blanket, Blanket Width 62 In., Blanket Length 80 In., Blanket Material Woolen Blend, Blanket Color Gray,...More

Fire Extinguisher,Dry Chemical,BC,10B:C
  • AMEREX
  • Fire Extinguisher, Dry Chemical, BC, 10B:C Fire Extinguisher
  • Item # 13J008
  • Mfr. Model # B403T
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 2.5 lb., Extinguish Agent Type Sodium...More

Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings S
Fire Hose Pin Lug Swivel Adapter, Swivel Adapters Fittings&
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Pipe Collar,4 In.,For Plastic Pipe
Industrial Fire Hose Nozzle,2 In.
  • MOON AMERICAN
  • Industrial Fire Hose Nozzle, 2 In. Industrial Fire Hose Nozzle
  • Item # 6ANV8
  • Mfr. Model # 572-2011
  • Industrial Fire Hose Nozzle, Inlet Size 2 In., Bumper Color Brass, Base Type Rigid, Activates By Constant On,...More

Fire Extinguisher Alarm
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Fire Extinguisher Alarm Fire Extinguisher Alarm
  • Item # 3FVP6
  • Mfr. Model # STI-6200
  • Fire Extinguisher Alarm, Diameter 5-1/2 In., Depth 1-7/8 In., Housing Material Polycarbonate, 95 or 105...More

Fire Extinguisher,10B:C,2.5lb,Disposable
  • SHIELD FIRE PROTECTION
  • Fire Extinguisher, 10B:C, 2.5lb, Disposable Fire Extinguisher,10B:C,2.5lb,Disposable
  • Item # 35WT42
  • Mfr. Model # 13415D
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 2.5 lb., Extinguish Agent Type Sodium...More

Hazmat Adapter,1-1/2 NH,(2) 3/4 Male GHT
  • MOON AMERICAN
  • Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT Hazmat Adapter
  • Item # 41H490
  • Mfr. Model # 428-1520754
  • Hazmat Adapter, Wye Body Style, Inlet Type Female NH, Outlet Type Male GHT x Male GHT, Inlet Size 1-1/2 In.,...More

Label,5 In.,Red/White,250 Labels/Roll
Hydrant Wrench, Pentagon Nuts Up to 1-3/4", Square
Sleeve Kit,12 In.L,1 In.D,Steel
  • 3M
  • Sleeve Kit, 12 In.L, 1 In.D, Steel Sleeve Kit
  • Item # 5GUZ5
  • Mfr. Model # DT100
  • Sleeve Kit, Length 12 In., Diameter 1 In., Silver, 4 hr. Fire Rating, Material Steel, Includes Sleeve, Putty,...More

Marine Fire Extnguisher,Rchrgbl,1A:10B:C
  • FIRST ALERT
  • Marine Fire Extnguisher, Rchrgbl, 1A:10B:C Marine Fire Extnguisher,Rchrgbl,1A:10B:C
  • Item # 31CA38
  • Mfr. Model # PRO2-5-WWG
  • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

Fire Hose Nozzle,1-1/2 In.,Black
  • ELKHART BRASS
  • Fire Hose Nozzle, 1-1/2 In., Black Fire Hose Nozzle
  • Item # 15Z194
  • Mfr. Model # 1575
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Standard, Activates By...More

Fire Blanket Vinyl Tote
  • GRAINGER APPROVED
  • Fire Blanket Vinyl Tote Fire Blanket Vinyl Tote
  • Item # 8AA30
  • Mfr. Model # 8AA30
  • Fire Blanket Vinyl Tote, Case Color Red, Case Size 14-1/2 x16-1/2 x 4-3/4 In., Includes Tote Only- Blanket...More

Fire Hose Hex Nipple Adapter, Nonswivel Adapters Fittings S
Fire Extinguisher Cabinet,19 in. H,White
Howler Alarm w/Strb Light,Mfr. No. WEX01
Tournament Nozzle
  • KOCHEK
  • Tournament Nozzle Tournament Nozzle
  • Item # 6PGV2
  • Mfr. Model # NZ031
  • Tournament Nozzle, Bumper Color Black, Thread Type 1 In. NPSH Or 3/4 In. GHT, Flow Rate 3 gpm, For Use With...More

Two Gang Pathway Wall Plates
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More