Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fire Protection

21 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Pin Lug,FNSTxGHT Male,2-1/2 Inx3/4 In
    • GRAINGER APPROVED
    • Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 InFire Hose Pin Lug Adapter
    • Item # 3LZ45
    • Mfr. Model # 3LZ45
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNST x GHT Male, Size 2-1/2...More

    Pin Lug Swivel,FNPTxFNST,1-1/2 In
    • GRAINGER APPROVED
    • Pin Lug Swivel, FNPTxFNST, 1-1/2 InFire Hose Pin Lug Swivel Adapter
    • Item # 6AKD5
    • Mfr. Model # 6AKD5
    • Fire Hose Pin Lug Swivel Adapter, Basic Connection Type Female Swivel x Female, Connection Type FNPT x FNST,...More

    Spanner Wrench,11-1/2 In. L
    • ELKHART BRASS
    • Spanner Wrench, 11-1/2 In. LSpanner Wrench,11-1/2 In. L
    • Item # 15Z085
    • Mfr. Model # T-464
    • Spanner Wrench, Fits Up to 3-1/2 In. Rocker/Lug Pin Coupling, Length 11-1/2 In., Handle Material Aluminum,...More

    Sleeve Kit,12 In.L,1 In.D,Steel
    Pin Lug,FNPSHxMNH,2 Inx1-1/2 In
    • MOON AMERICAN
    • Pin Lug, FNPSHxMNH, 2 Inx1-1/2 InFire Hose Pin Lug Adapter
    • Item # 6APC2
    • Mfr. Model # 369-2011521
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type NPSH Female x NH Male, Size 2...More

    Fire Barrier Self-Locking Pillow,9 In.
    Fire Barrier Sealant,27 oz.,Red-Brown
    • 3M
    • Fire Barrier Sealant, 27 oz., Red-BrownFire Barrier Sealant
    • Item # 5ZW92
    • Mfr. Model # CP 25WB+
    • Fire Barrier Sealant, Size 27 oz., Red-Brown, Container Type Cartridge, Application Method Caulk Gun, Up to 4...More

    Pipe Collar,4 In.,For Plastic Pipe
    Rocker Lug Cap w/Chain,FNPSH,2-1/2 In
    Pin Lug,FNPTxMNST,1-1/2 In
    • DIXON
    • Pin Lug, FNPTxMNST, 1-1/2 InFire Hose Pin Lug Adapter
    • Item # 6CLX1
    • Mfr. Model # HA15T15F
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNPT x MNST, Size 1-1/2 In. x...More

    FireExtinguisher,10B:C,2.5lb,Rechargeabl
    • BUCKEYE
    • FireExtinguisher, 10B:C, 2.5lb, RechargeablFireExtinguisher,10B:C,2.5lb,Rechargeabl
    • Item # 35WT12
    • Mfr. Model # 13415
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 2.5 lb., Extinguish Agent Type Sodium...More

    Square Mounting Bracket,For PT4SD,PK2
    Round Mounting Bracket,For PT4RD,PK2
    • 3M
    • Round Mounting Bracket, For PT4RD, PK2Round Mounting Bracket
    • Item # 2RB20
    • Mfr. Model # PT4RMB
    • Round Mounting Bracket, For Use With MFR No. PT4RD, Height 4 In., Length 10 In., Diameter 4 In., Red, 3 hr....More

    Fire Hose Adapter,MNPTxNPSH Male,2-1/2in
    • MOON AMERICAN
    • Fire Hose Adapter, MNPTxNPSH Male, 2-1/2inFire Hose Adapter
    • Item # 20JP21
    • Mfr. Model # 358-2562511
    • Fire Hose Hex Nipple Adapter, Basic Connection Type Double Male, Connection Type MNPT x NPSH Male, Size 2-1/2...More

    Pipe Cast-In,3 In.,For Plastic Pipe
    • 3M
    • Pipe Cast-In, 3 In., For Plastic PipeFirestop Pipe Cast-In Device
    • Item # 2UYD7
    • Mfr. Model # 3PCID
    • Firestop Pipe Cast-In Device, For Pipe Size 3 In., For Use With Plastic Pipe, Height 2-1/2 In. to 8 In.,...More

    Results per page: 16 | 32 | 48