Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fire Protection

22 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Fire Barrier Putty,36 Cu In.,Red
    • STI
    • Fire Barrier Putty, 36 Cu In., RedFire Barrier Putty,36 Cu In.,Red
    • Item # 4MM46
    • Mfr. Model # SERIES SSP
    • Fire Barrier Putty, Size 36 Cu In., Red, Container Type Tube, Application Method Hand, Up to 3 hr. Fire...More

    Firestop Grommet,9/16 In.,PK10
    • STI
    • Firestop Grommet, 9/16 In., PK10Firestop Grommet
    • Item # 13P640
    • Mfr. Model # RFG1
    • Firestop Grommet, Round, Length 1-5/8 In., Width 9/16 In., Up to 2 hr. Fire Rating, Color Red, Material...More

    Pin Lug,FNSTxMNPT,2-1/2 Inx1-1/2 In
    • GRAINGER APPROVED
    • Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 InFire Hose Pin Lug Adapter
    • Item # 3LZ42
    • Mfr. Model # 3LZ42
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNST x MNPT, Size 2-1/2 In. x...More

    Fire Barrier Sealant,29 oz.,Blue
    • STI
    • Fire Barrier Sealant, 29 oz., BlueFire Barrier Sealant
    • Item # 3BE60
    • Mfr. Model # ES129
    • Fire Barrier Sealant, Size 29 oz., Blue, Container Type Cartridge, Application Method Caulk Gun, Up to 4 hr....More

    Firestop Plug,2 In. W,3 In. H
    • STI
    • Firestop Plug, 2 In. W, 3 In. HFirestop Plug
    • Item # 5GKD4
    • Mfr. Model # FP200
    • Firestop Plug, Width 2 In., Height 3 In., Red, Up to 2 hr. Fire Rating, Material Intumescent Polyurethane,...More

    Fire Extinguisher,Rechargable,5B:C
    • FIRST ALERT
    • Fire Extinguisher, Rechargable, 5B:CFire Extinguisher,Rechargable,5B:C
    • Item # 31CA40
    • Mfr. Model # REC5-WWG
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Fire Extinguisher,Dry Chemical,A,711A
    • KIDDE
    • Fire Extinguisher, Dry Chemical, A, 711AFire Extinguisher
    • Item # 22F147
    • Mfr. Model # 21008173N
    • Fire Extinguisher, Dry Chemical, Class A, UL Rating 711A, Capacity 2.5 lb., Extinguish Agent Type Sodium...More

    Hex Nipple,MNST,2-1/2 In
    • GRAINGER APPROVED
    • Hex Nipple, MNST, 2-1/2 InFire Hose Hex Nipple Adapter
    • Item # 6AKC9
    • Mfr. Model # 6AKC9
    • Fire Hose Hex Nipple Adapter, Basic Connection Type Double Male, Connection Type MNST x MNST, Size 2-1/2 In....More

    Rocker Lug Cap w/Chain,FNST,2-1/2 In
    Fire Barrier Self-Locking Pillow,9 In.
    RESCUE LADDER
    • AEARO
    • RESCUE LADDERRESCUE LADDER
    • Item # 3NGG3
    • Mfr. Model # R100
    • Rescue Ladder, Length 6 ft., For Use With Fall Arrest Harness, Material Web, Includes Storage Pouch

    Fire Extinguisher,100 psi,2 lb.,5B:C
    • FIRST ALERT
    • Fire Extinguisher, 100 psi, 2 lb., 5B:CFire Extinguisher,100 psi,2 lb.,5B:C
    • Item # 31CA35
    • Mfr. Model # KITCHEN5-WWG
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Fire Hose Cover, 32 In.L,10 In.W,Red
    • GRAINGER APPROVED
    • Fire Hose Cover, 32 In.L, 10 In.W, RedFire Hose Cover
    • Item # 3NRG1
    • Mfr. Model # 20897 ORDER 30
    • Fire Hose Cover, Vinyl Coated Fabric, Height 28 In., Width 10 In., Length 32 In., Red, For Use With 26 In....More

    FireExtnguishr,1A:10B:C,2.5lb,WallBrackt
    • SHIELD FIRE PROTECTION
    • FireExtnguishr, 1A:10B:C, 2.5lb, WallBracktFireExtnguishr,1A:10B:C,2.5lb,WallBrackt
    • Item # 35WT44
    • Mfr. Model # 13315DH
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

    Pipe Cast-In,3 In.,For Plastic or Metal
    Results per page: 16 | 32 | 48