Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

23 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Barrier Putty,1.4 x 11 In,Red Brown
    • 3M
    • Fire Barrier Putty, 1.4 x 11 In, Red BrownFire Barrier Putty
    • Item # 5Z424
    • Mfr. Model # MP+
    • Fire Barrier Putty, Size 1.4 Dia. x 11 In.L, Red-Brown, Container Type Stick, Up to 4 hr. Fire Rating,...More

    Pin Lug Swivel,FNHxFNH,1-1/2 In
    • MOON AMERICAN
    • Pin Lug Swivel, FNHxFNH, 1-1/2 InFire Hose Rocker Lug Swivel Adapter
    • Item # 6APH6
    • Mfr. Model # 379-1521521
    • Fire Hose Pin Lug Swivel Adapter, Basic Connection Type Double Female Swivel, Connection Type NH Female x NH...More

    Adjustable Hydrant Wrench,1-1/2 to 3 In
    Rocker Lug Cap with Chain,FNH,2-1/2 In
    Fire Barrier Self-Locking Pillow,9 In.
    Fire Barrier Pillow,9 In. L,6 In. W
    • 3M
    • Fire Barrier Pillow, 9 In. L, 6 In. WFire Barrier Pillow
    • Item # 1MN81
    • Mfr. Model # FB369
    • Fire Barrier Pillow, Length 9 In., Width 6 In., Height 3 In., Red, Up to 3 hr. Fire Rating, Material...More

    Rocker Lug Plug with Chain,MNH,2-1/2 In
    Hole Type Spanner Wrench
    • DIXON
    • Hole Type Spanner WrenchHole Type Spanner Wrench
    • Item # 6CLV3
    • Mfr. Model # HTSW
    • Hole Type Spanner Wrench, Fits 3/4 and 1 In. Booster Hose Coupling, Length 7-1/2 In., Handle Material...More

    Fire Hose Adapter,GHxMNPT,3/4in x 1in
    • MOON AMERICAN
    • Fire Hose Adapter, GHxMNPT, 3/4in x 1inFire Hose Adapter
    • Item # 20JP22
    • Mfr. Model # 356-0751061
    • Fire Hose Hex Bushing Adapter, Basic Connection Type Female x Male, Connection Type GH Female x MNPT, Size...More

    Hex Nipple,NPSHxMNPT,3/4 Inx1 In
    Pipe Cast-In Device,3 In.,For Metal
    • 3M
    • Pipe Cast-In Device, 3 In., For MetalFirestop Pipe Cast-In Device
    • Item # 2UYD3
    • Mfr. Model # 3MCID
    • Firestop Pipe Cast-In Device, For Pipe Size 3 In., For Use With Metal Pipe, Height 2-1/2 In. to 8 In.,...More

    Firefighter Tool,Plastic
    Hydrant Wrench,20 in. L,Steel
    • REED
    • Hydrant Wrench, 20 in. L, SteelHydrant Wrench,20 in. L,Steel
    • Item # 38HV29
    • Mfr. Model # HWB
    • Hydrant Wrench, Fits 1 3/4 In. Pentagon, 1 1/4 In. Square, Length 20 In., Handle Material Steel, Head...More

    Hex Nipple,MNHxMNH,1-1/2 Inx2-1/2 In
    Square Mounting Bracket,For QP2.5SD,PR
    Strainer Support Bracket,6 In.
    Nozzle Tip,3/4 In,Brass
    • MOON AMERICAN
    • Nozzle Tip, 3/4 In, BrassNozzle Tip
    • Item # 41H463
    • Mfr. Model # 502-075064
    • Nozzle Tip, Inlet Size 3/4 In., Base Type Rigid, Grip Type No Grip, Activates By Water Source, Thread Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More