Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

16 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Barrier Packing Material,20 ft. L
Fire Barrier Pillow,9 In. L,4 In. W
  • 3M
  • Fire Barrier Pillow, 9 In. L, 4 In. W Fire Barrier Pillow
  • Item # 1MN79
  • Mfr. Model # FB249
  • Fire Barrier Pillow, Length 9 In., Width 4 In., Height 2 In., Red, Up to 3 hr. Fire Rating, Material...More

Adjustable Hydrant Wrench, <lt/>1-3/4" Pentagon Nut,&
Fire Hose Nozzle,1-1/2 In.,Red
  • DIXON
  • Fire Hose Nozzle, 1-1/2 In., Red Fire Hose Nozzle
  • Item # 6CLW1
  • Mfr. Model # PFNB150S
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Red, Grip Type Standard, Activates By Twist, Thread Type...More

Adjustable Hydrant Wrench, Less than 1-3/4" Pentagon N
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Fire Extinguisher,100 psi,2 lb.,5B:C
  • FIRST ALERT
  • Fire Extinguisher, 100 psi, 2 lb., 5B:C Fire Extinguisher
  • Item # 31CA34
  • Mfr. Model # AUTO5-WWG
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

Pipe Collar,3 In.,For Plastic Pipe
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Nozzle Gasket,6 In.,EPDM
Fire Pump Harness Strap,Padded
Fire Hydrant Rocker Lug Cap w/Chain, Caps Fittings Sub
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More