Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

28 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Extinguisher,Dry Chemical,BC,5B:C
    • FIRST ALERT
    • Fire Extinguisher, Dry Chemical, BC, 5B:CFire Extinguisher
    • Item # 2LBP3
    • Mfr. Model # KFE2S5
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Fire Barrier Pillow,9 In. L,6 In. W
    • STI
    • Fire Barrier Pillow, 9 In. L, 6 In. WFire Barrier Pillow
    • Item # 3PA74
    • Mfr. Model # SSB36
    • Fire Barrier Pillow, Length 9 In., Width 6 In., Height 3 In., Red, Material Intumescent, Standards UL and ULA...More

    Fire Barrier Sealant,10.1 oz.,Gray
    • 3M
    • Fire Barrier Sealant, 10.1 oz., GrayFire Barrier Sealant
    • Item # 5PB37
    • Mfr. Model # 3000 WT
    • Fire Barrier Sealant, Size 10.1 oz., Gray, Container Type Cartridge, Application Method Caulk Gun, Up to 4...More

    Fire Hydrant Rocker Lug Cap w/ChainCaps Fittings Sub-Catego
    Five Hole Hydrant WrenchAll Common Hydrant Nuts, 14-1/4&quo
    Fire Hose Pin Lug AdapterNonswivel Adapters Fittings Sub-Categor
    Fire Retardant SpraySize: 32 oz.
    Pipe Collar,4 In.,For Plastic Pipe
    Fire Hydrant Rocker Lug Cap w/ChainCaps Fittings Sub-Catego
    Combination Spanner Wrench2 and 3" Couplings, 12" Leng
    Rapid Cool Down Spray,AB
    • GRAINGER APPROVED
    • Rapid Cool Down Spray, ABRapid Cool Down Spray,AB
    • Item # 9NKR4
    • Mfr. Model # CF30212
    • Rapid Cool Down Spray, Class AB, Capacity 12 oz., Bracket Included No, Rechargeable No, Standards UL 2N75,...More

    Spanner Wrench3/4 to 3" Lugs, 11" Length
    Nozzle Gasket,6 In.,EPDM
    Fire Hose Hex Nipple AdapterNonswivel Adapters Fittings Sub-Cate
    Hole Type Spanner Wrench3/4" and 1" Booster Hoses
    Pipe Collar,2 In.,For Plastic Pipe
    • 3M
    • Pipe Collar, 2 In., For Plastic PipeFirestop Pipe Collar
    • Item # 3BE44
    • Mfr. Model # Ultra PPD 2.0
    • Firestop Pipe Collar, For Pipe Size 2 In., For Use With Non-Metallic Pipe, Cables and Combos in New and...More

    Fire Barrier Sealant,20 oz.,Rd,Caulk Tub
    • SPECSEAL
    • Fire Barrier Sealant, 20 oz., Rd, Caulk TubFire Barrier Sealant
    • Item # 24PT17
    • Mfr. Model # ES120R
    • Fire Barrier Sealant, Size 20 oz., Red, Container Type Caulk Tube, Application Method Caulk Gun, Up to 4 hr....More

    Pipe Cast-In,2 In.,For Plastic or Metal
    Deck Adapter,For CD600,6 In.H,6 In.D
    • STI
    • Deck Adapter, For CD600,6 In.H, 6 In.DDeck Adapter
    • Item # 5GKC8
    • Mfr. Model # CD600DK
    • Deck Adapter, For Use With MFR No. CD600, Height 6 In., Diameter 6 In., Red, 3 hr. Fire Rating, Material...More

    Fire Hose Rocker Lug AdapterNonswivel Adapters Fittings Sub-Cate
    Fire Pump Harness Strap,Padded
    • MOON AMERICAN
    • Nozzle TipNozzle Tip
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More