Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fire Protection

22 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Extinguisher Cover w/Window,15-30lb
    Fire Block Sealant,12 oz.,Orange,Aerosol
    • 3M
    • Fire Block Sealant, 12 oz., Orange, AerosolFire Block Sealant,12 oz.,Orange,Aerosol
    • Item # 18M458
    • Mfr. Model # FB-FOAM
    • Fire Block Sealant, Size 12 oz., Orange, Container Type Can, Application Method Aerosol, Material...More

    Rocker Lug Cap with Chain,FNH,2-1/2 In
    Fire Barrier Wrap Strip,24 In. L,2 In. W
    Fire Hydrant Pin Lug with Chain,1-1/2 In
    Fire Extinguishr Bracket,5lb,4-1/4in.dia
    Pin Lug,FNSTxMNPT,1-1/2 Inx3/4 In
    • GRAINGER APPROVED
    • Pin Lug, FNSTxMNPT, 1-1/2 Inx3/4 InFire Hose Pin Lug Adapter
    • Item # 6AKE4
    • Mfr. Model # 6AKE4
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNST x MNPT, Size 1-1/2 In. x...More

    Fire Extinguisher Bracket,5 lb.
    • AMEREX
    • Fire Extinguisher Bracket, 5 lb.Fire Extinguisher Bracket
    • Item # 3JMY8
    • Mfr. Model # 821
    • Fire Extinguisher Bracket, Bracket Type Vehicle/Marine/Aviation, Capacity 5 lb., Cylinder Dia. 4-1/2 In.,...More

    Pipe Collar,3 In.,For Plastic Pipe
    Fire Barrier Sealant,10.1 oz.,Gray
    • 3M
    • Fire Barrier Sealant, 10.1 oz., GrayFire Barrier Water Tight Sealant
    • Item # 3BE35
    • Mfr. Model # 1000NS
    • Fire Barrier Water Tight Sealant, Size 10.1 oz., Gray, Container Type Cartridge, Application Method Caulk...More

    Pipe Collar,1-1/2 In.,For Plastic Pipe
    • 3M
    • Pipe Collar, 1-1/2 In., For Plastic PipeFirestop Pipe Collar
    • Item # 3BE43
    • Mfr. Model # Ultra PPD 1.5
    • Firestop Pipe Collar, For Pipe Size 1-1/2 In., For Use With Plastic Pipe, Up to 3 hr. Fire Rating, Material...More

    Fire Extinguisher,Dry Chemical,BC,5B:C
    • KIDDE
    • Fire Extinguisher, Dry Chemical, BC, 5B:CFire Extinguisher
    • Item # 13H912
    • Mfr. Model # 4104000
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 1.5 lb., Extinguish Agent Type Sodium...More

    Rocker Lug Plug with Chain,MNH,1-1/2 In
    Pin Lug,FNSTxMNPSH,1-1/2 In
    • DIXON
    • Pin Lug, FNSTxMNPSH, 1-1/2 InFire Hose Pin Lug Adapter
    • Item # 6CLX0
    • Mfr. Model # HA1515
    • Fire Hose Pin Lug Adapter, Basic Connection Type Female x Male, Connection Type FNST x NPSH Male, Size 1-1/2...More

    Hole Type Spanner Wrench,3/4 and 1 In.
    Fire Extinguishing Spray
    • FIRST ALERT
    • Fire Extinguishing SprayFire Extinguisher
    • Item # 2LBP6
    • Mfr. Model # AF400
    • Fire Extinguishing Spray, Capacity 14 fl oz., Extinguish Agent Type Liquid, Height 9-3/5 In., Diameter 2-5/8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More