Skip Content

Filter Results By

Applied Filters Clear All

Fire Protection

24 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fire Barrier Sealant Caulk,10.1 oz.
    Fire Extinguisher Cover w/WindowFits Tank Size 5 to 10
    Fire Hose Nozzle,w/On/Off Switch
    • CARRAND
    • Fire Hose Nozzle, w/On/Off SwitchFire Hose Nozzle,w/On/Off Switch
    • Item # 39R414
    • Mfr. Model # 90051
    • Fire Hose Nozzle, Inlet Size 3/4 In., Bumper Color Black, Activates By On/Off Switch, Thread Type GH, Body...More

    Fire Hose Pin Lug AdapterNonswivel Adapters Fittings Sub-Categor
    Fire Barrier Putty,1.45 x 6In H,Red Brwn
    Fire Barrier Sealant,20 oz.,Red,Latex
    • SPECSEAL
    • Fire Barrier Sealant, 20 oz., Red, LatexFire Barrier Sealant
    • Item # 32TL98
    • Mfr. Model # WF320
    • Fire Barrier Sealant, Size 20 oz., Red, Container Type Tube, Application Method Caulk Gun, Trowel, Up to 2...More

    Fire Barrier Foil Tape,30 ft. L,2 In. W
    Nozzle,8-1/2inLx7/8inD,Clear/Black,PK12
    Plastic Nozzle W/Tips,1-1/2 In,Plastic
    • MOON AMERICAN
    • Plastic Nozzle W/Tips, 1-1/2 In, PlasticPlastic Nozzle W/Tips,1-1/2 In,Plastic
    • Item # 41H483
    • Mfr. Model # 99-15125375
    • Plastic Nozzle W/Tips, Inlet Size 1-1/2 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread...More

    Fire Hose Nozzle,3/4 In.,Black
    • GRAINGER APPROVED
    • Fire Hose Nozzle, 3/4 In., BlackFire Hose Nozzle
    • Item # 6AKC6
    • Mfr. Model # 6AKC6
    • Fire Hose Nozzle, Inlet Size 3/4 In., Bumper Color Black, Grip Type Standard, Activates By Twist, Thread Type...More

    Fire Hose Pin Lug AdapterNonswivel Adapters Fittings Sub-Categor
    Fire Hose Nozzle,Brass,Solid Stream
    Height Adapter,For CD600,6 In.H,6 In.D
    • STI
    • Height Adapter, For CD600,6 In.H, 6 In.DHeight Adapter
    • Item # 5GKD2
    • Mfr. Model # CD600X
    • Height Adapter, For Use With MFR No. CD600, Height 6 In., Diameter 6 In., Red, 3 hr. Fire Rating, Material...More

    Adj Carrying Straps,Poly,1-3/4 In
    Nozzle Gasket,5 In.,EPDM
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More