Skip Content

Filter Results By

Applied Filters Clear All

Item
Extinguisher Type
Class
UL Rating
Capacity
Discharge Time
Range Max.
Height
  • View MoreView Less
Diameter
Brand
  • View MoreView Less
Price

Fire Protection

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Fire Extinguisher,100 psi,2 lb.,5B:C
    • FIRST ALERT
    • Fire Extinguisher, 100 psi, 2 lb., 5B:CFire Extinguisher,100 psi,2 lb.,5B:C
    • Item # 31CA34
    • Mfr. Model # AUTO5-WWG
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Marine Fire Extnguisher,Rchrgbl,1A:10B:C
    • FIRST ALERT
    • Marine Fire Extnguisher, Rchrgbl, 1A:10B:CMarine Fire Extnguisher,Rchrgbl,1A:10B:C
    • Item # 31CA38
    • Mfr. Model # PRO2-5-WWG
    • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

    Fire Extinguisher,Rechargable,3A:40B:C
    • FIRST ALERT
    • Fire Extinguisher, Rechargable, 3A:40B:CFire Extinguisher,Rechargable,3A:40B:C
    • Item # 31CA39
    • Mfr. Model # PRO5-WWG
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

    Fire Extinguisher,Rechargable,4A:60B:C
    • FIRST ALERT
    • Fire Extinguisher, Rechargable, 4A:60B:CFire Extinguisher,Rechargable,4A:60B:C
    • Item # 31CA37
    • Mfr. Model # PRO10-WWG
    • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb., Extinguish Agent Type...More

    Fire Extinguisher,Rechargable,5B:C
    • FIRST ALERT
    • Fire Extinguisher, Rechargable, 5B:CFire Extinguisher,Rechargable,5B:C
    • Item # 31CA40
    • Mfr. Model # REC5-WWG
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Marine Fire Extinguishr,Rchrgbl,1A:10B:C
    • FIRST ALERT
    • Marine Fire Extinguishr, Rchrgbl, 1A:10B:CMarine Fire Extinguishr,Rchrgbl,1A:10B:C
    • Item # 31CA36
    • Mfr. Model # MARINE1-WWG
    • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

    Fire Extinguisher,100 psi,2 lb.,5B:C
    • FIRST ALERT
    • Fire Extinguisher, 100 psi, 2 lb., 5B:CFire Extinguisher,100 psi,2 lb.,5B:C
    • Item # 31CA35
    • Mfr. Model # KITCHEN5-WWG
    • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

    Fire Extinguishing Spray
    • FIRST ALERT
    • Fire Extinguishing SprayFire Extinguisher
    • Item # 2LBP6
    • Mfr. Model # AF400
    • Fire Extinguishing Spray, Capacity 14 fl oz., Extinguish Agent Type Liquid, Height 9-3/5 In., Diameter 2-5/8...More

    Results per page: 16 | 32 | 48