Skip Content

Filter Results By

Applied Filters Clear All

Fire Extinguishers

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,Dry Chemical,3A:40B:C
  • AMEREX
  • Fire Extinguisher, Dry Chemical, 3A:40B:C Fire Extinguisher
  • Item # 13J002
  • Mfr. Model # B402
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry,BC,5B:C
  • KIDDE
  • Fire Extinguisher, Dry, BC, 5B:C Fire Extinguisher
  • Item # 5X662
  • Mfr. Model # 21007077N
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More