Skip Content

Filter Results By

Applied Filters Clear All

Fire Extinguishers

5 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fire Extinguisher,Dry Chemical,3A:40B:C
  • AMEREX
  • Fire Extinguisher, Dry Chemical, 3A:40B:C Fire Extinguisher
  • Item # 13J002
  • Mfr. Model # B402
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 3A:40B:C, 5lb, WallBrackt FireExtinguisher,3A:40B:C,5lb,WallBrackt
  • Item # 35WT41
  • Mfr. Model # 10914R
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

FireExtinguisher,40B:C,5.5lb,DryChemical
  • BUCKEYE
  • FireExtinguisher, 40B:C, 5.5lb, DryChemical Fire Extinguisher
  • Item # 35WT13
  • Mfr. Model # 13514
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 40B:C, Capacity 5.5 lb., Extinguish Agent Type Sodium...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More