Skip Content

Filter Results By

Item
  • View MoreView Less
Extinguisher Type
  • View MoreView Less
Class
  • View MoreView Less
UL Rating
  • View MoreView Less
Capacity
  • View MoreView Less
Discharge Time
  • View MoreView Less
Range Max.
  • View MoreView Less
Height
  • View MoreView Less
Diameter
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Fire Extinguishers

52 Results Found that Include 114 Products

Results per page: 16 | 32 | 48
FireExtinguishr,3A:40B:C,5lb,VehiclBrckt
  • BUCKEYE
  • FireExtinguishr, 3A:40B:C, 5lb, VehiclBrcktFireExtinguishr,3A:40B:C,5lb,VehiclBrckt
  • Item # 35WT07
  • Mfr. Model # 25614
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

FireExtinguisher,1A:10B:C,VehicleBracket
  • SHIELD FIRE PROTECTION
  • FireExtinguisher, 1A:10B:C, VehicleBracketFireExtinguisher,1A:10B:C,VehicleBracket
  • Item # 35WT43
  • Mfr. Model # 13315DAUT
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

Fire Extinguisher,100 psi,2 lb.,5B:C
  • FIRST ALERT
  • Fire Extinguisher, 100 psi, 2 lb., 5B:CFire Extinguisher,100 psi,2 lb.,5B:C
  • Item # 31CA34
  • Mfr. Model # AUTO5-WWG
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

Fire Extinguisher,10A:120B:C,20 lb,22inH
  • BUCKEYE
  • Fire Extinguisher, 10A:120B:C, 20 lb, 22inHFire Extinguisher,10A:120B:C,20 lb,22inH
  • Item # 35WT10
  • Mfr. Model # 12120
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 10A:120B:C, Capacity 20 lb., Extinguish Agent Type...More

Fire Extinguisher,4A:60B:C,10 lb.,17in.H
  • BUCKEYE
  • Fire Extinguisher, 4A:60B:C, 10 lb., 17in.HFire Extinguisher,4A:60B:C,10 lb.,17in.H
  • Item # 35WT08
  • Mfr. Model # 11310
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb., Extinguish Agent Type...More

Marine Fire Extnguisher,Rchrgbl,1A:10B:C
  • FIRST ALERT
  • Marine Fire Extnguisher, Rchrgbl, 1A:10B:CMarine Fire Extnguisher,Rchrgbl,1A:10B:C
  • Item # 31CA38
  • Mfr. Model # PRO2-5-WWG
  • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

Fire Extinguisher,Rechargable,3A:40B:C
  • FIRST ALERT
  • Fire Extinguisher, Rechargable, 3A:40B:CFire Extinguisher,Rechargable,3A:40B:C
  • Item # 31CA39
  • Mfr. Model # PRO5-WWG
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type...More

FireExtinguishr,10B:C,15lb.,CarbnDioxide
  • BUCKEYE
  • FireExtinguishr, 10B:C, 15lb., CarbnDioxideFireExtinguishr,10B:C,15lb.,CarbnDioxide
  • Item # 35WT16
  • Mfr. Model # 46100
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 10B:C, Capacity 15 lb., Extinguish Agent Type Carbon...More

Fire Extinguisher,5B:C,5lb,CarbonDioxide
  • BUCKEYE
  • Fire Extinguisher, 5B:C, 5lb, CarbonDioxideFire Extinguisher,5B:C,5lb,CarbonDioxide
  • Item # 35WT14
  • Mfr. Model # 45100
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type Carbon...More

Fire Extinguisher,10A:120B:C,30 lb,28inH
  • BUCKEYE
  • Fire Extinguisher, 10A:120B:C, 30 lb, 28inHFire Extinguisher,10A:120B:C,30 lb,28inH
  • Item # 35WT11
  • Mfr. Model # 12905
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 10A:120B:C, Capacity 30 lb., Extinguish Agent Type...More

Fire Extinguisher,Rechargable,4A:60B:C
  • FIRST ALERT
  • Fire Extinguisher, Rechargable, 4A:60B:CFire Extinguisher,Rechargable,4A:60B:C
  • Item # 31CA37
  • Mfr. Model # PRO10-WWG
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry Chemical,BC,5B:C
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 5B:CFire Extinguisher,Dry Chemical,BC,5B:C
  • Item # 5MDC7
  • Mfr. Model # 25078
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type CO2,...More

DSPA Firefighting Grenade,25 sec.
  • DSPA
  • DSPA Firefighting Grenade, 25 sec.DSPA Firefighting Grenade,25 sec.
  • Item # 31TW18
  • Mfr. Model # DSPA 5
  • DSPA Firefighting Grenade, Aerosol, Class ABC,K, UL Rating UL 2775:2008, Extinguish Agent Type Condensed...More

FireExtinguishr,10B:C,20lb.,CarbnDioxide
  • BUCKEYE
  • FireExtinguishr, 10B:C, 20lb., CarbnDioxideFireExtinguishr,10B:C,20lb.,CarbnDioxide
  • Item # 35WT17
  • Mfr. Model # 46600
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 10B:C, Capacity 20 lb., Extinguish Agent Type Carbon...More

Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK24
  • Mfr. Model # B20P
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 120B:C, Capacity 20 lb., Extinguish Agent Type Purple K,...More

Fire Extinguisher,Rechargable,5B:C
  • FIRST ALERT
  • Fire Extinguisher, Rechargable, 5B:CFire Extinguisher,Rechargable,5B:C
  • Item # 31CA40
  • Mfr. Model # REC5-WWG
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

Rapid Cool Down Spray,AB
  • GRAINGER APPROVED
  • Rapid Cool Down Spray, ABRapid Cool Down Spray,AB
  • Item # 9NKR4
  • Mfr. Model # CF30212
  • Rapid Cool Down Spray, Class AB, Capacity 12 oz., Bracket Included No, Rechargeable No, Standards UL 2N75,...More

Fire Extinguisher,Dry Chemical,BC,15 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 15 ft.Fire Extinguisher,Dry Chemical,BC,15 ft.
  • Item # 20JK25
  • Mfr. Model # B10M-1-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 20B:C, Capacity 10 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK26
  • Mfr. Model # B20M-1-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 4A:60B:C, Capacity 20 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry Chemical,BC,25 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 25 ft.Fire Extinguisher,Dry Chemical,BC,25 ft.
  • Item # 20JK27
  • Mfr. Model # B-10-P-HF
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 20B:C, Capacity 10 lb., Extinguish Agent Type Purple K,...More

Fire Extinguisher,Dry Chemical,BC,20 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 20 ft.Fire Extinguisher,Dry Chemical,BC,20 ft.
  • Item # 20JK23
  • Mfr. Model # B10P-1
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 80B:C, Capacity 10 lb., Extinguish Agent Type Purple K,...More

Marine Fire Extinguishr,Rchrgbl,1A:10B:C
  • FIRST ALERT
  • Marine Fire Extinguishr, Rchrgbl, 1A:10B:CMarine Fire Extinguishr,Rchrgbl,1A:10B:C
  • Item # 31CA36
  • Mfr. Model # MARINE1-WWG
  • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

Fire Extinguisher,Dry Chemical,BC,30 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 30 ft.Fire Extinguisher,Dry Chemical,BC,30 ft.
  • Item # 20JK28
  • Mfr. Model # B20P-HF
  • Fire Extinguisher, Dry Chemical, Class BC, Capacity 20 lb., Extinguish Agent Type Purple K, Height 53-45/64...More

Fire Extinguisher,Dry Chemical,BC,18 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 18 ft.Fire Extinguisher,Dry Chemical,BC,18 ft.
  • Item # 20JK22
  • Mfr. Model # B5P
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 30B:C, Capacity 5 lb., Extinguish Agent Type Purple K,...More

Fire Extinguisher,100 psi,2 lb.,5B:C
  • FIRST ALERT
  • Fire Extinguisher, 100 psi, 2 lb., 5B:CFire Extinguisher,100 psi,2 lb.,5B:C
  • Item # 31CA35
  • Mfr. Model # KITCHEN5-WWG
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb., Extinguish Agent Type Sodium...More

Fire Extinguisher,Sodium Chloride,D,10ft
  • BADGER
  • Fire Extinguisher, Sodium Chloride, D, 10ftFire Extinguisher,Sodium Chloride,D,10ft
  • Item # 20JK29
  • Mfr. Model # WB570
  • Fire Extinguisher, Sodium Chloride Class D, Class D, UL Rating D, Capacity 30 lb., Extinguish Agent Type...More

Fire Extinguisher,Dry Chemical,BC,15 ft.
  • BADGER
  • Fire Extinguisher, Dry Chemical, BC, 15 ft.Fire Extinguisher,Dry Chemical,BC,15 ft.
  • Item # 20JK21
  • Mfr. Model # B250P
  • Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 2.5 lb., Extinguish Agent Type Purple K,...More

FireExtinguisher,2B:C,2.5lb,HoseIncluded
  • BUCKEYE
  • FireExtinguisher, 2B:C, 2.5lb, HoseIncludedFireExtinguisher,2B:C,2.5lb,HoseIncluded
  • Item # 35WT19
  • Mfr. Model # 70259
  • Fire Extinguisher, Clean Agent, Class BC, UL Rating 2B:C, Capacity 2.5 lb., Extinguish Agent Type Halotron,...More

Fire Extinguisher,5B:C,5 lb.,Halotron
  • BUCKEYE
  • Fire Extinguisher, 5B:C, 5 lb., HalotronFire Extinguisher,5B:C,5 lb.,Halotron
  • Item # 35WT20
  • Mfr. Model # 70510
  • Fire Extinguisher, Clean Agent, Class BC, UL Rating 5B:C, Capacity 5 lb., Extinguish Agent Type Halotron,...More

Fire Extinguisher,2A:10B:C,15.5 lb,18inH
  • BUCKEYE
  • Fire Extinguisher, 2A:10B:C, 15.5 lb, 18inHFire Extinguisher,2A:10B:C,15.5 lb,18inH
  • Item # 35WT22
  • Mfr. Model # 71550
  • Fire Extinguisher, Clean Agent, Class ABC, UL Rating 2A:10B:C, Capacity 15.5 lb., Extinguish Agent Type...More

Results per page: 16 | 32 | 48

Control small fires with fire extinguishers from Grainger. You’ll find a variety of multi-purpose dry chemical type fire extinguishers, including ordinary solid combustibles (A), flammable liquids and gases (B) and electrical equipment (C) and more. For easy-to-maintain fire extinguishers that are UL rated and feature numerous discharge times—shop Grainger.