Skip Content

Filter Results By

Item
Type
Finish
Mounting
Depth (In.)
Length (In.)
Height (In.)
Width (In.)
Alarm Current
Tube Length (Ft.)
Voltage
Includes
Price
Shop By

Fire Alarm System Components

72 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EDWARDS SIGNALING
  • Smoke Detector Smoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

  • EDWARDS SIGNALING
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Heat Detector Heat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • Fire Bell Fire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Relay Relay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

Strobe Wall Mount,Red,L 4 1/2 In
Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

  • EDWARDS SIGNALING
  • Pull Station Pull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 Amps Fire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10 Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

  • EDWARDS SIGNALING
  • Duct Detector Duct Detector
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

  • EDWARDS SIGNALING
  • Strobe Strobe
  • Multiple product options available

    Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

Mounting Plate For Heat Detector
  • EDWARDS SIGNALING
  • Surface Box Surface Box
  • Multiple product options available

    Surface Box; Varies by Finish, Mounting, Depth (In.), Length (In.) and Height (In.)

  • EDWARDS SIGNALING
  • Wiring Harness Wiring Harness
  • Multiple product options available

    Wiring Harness, Standards UL, ULC, CSFM and For Use With SD-4WJ, SD-SD, SD-CJ; Varies by Length (In.)

  • EDWARDS SIGNALING
  • Speaker Strobe Speaker Strobe
  • Multiple product options available

    Speaker Strobe, Marked Fire, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 93 and Standards UL, ULC, CSFM; Varies by Finish, Mounting, Depth (In.), Length...More

City Tie Module
  • EDWARDS SIGNALING
  • City Tie Module City Tie Module
  • Item # 13T102
  • Mfr. Model # CTM
  • City Tie Module, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 0 to 93 Non-Condensing,...More

  • EDWARDS SIGNALING
  • Battery Cabinet Battery Cabinet
  • Multiple product options available

    Battery Cabinet and Surface; Varies by Finish, Depth (In.), Length (In.) and Height (In.)

  • EDWARDS SIGNALING
  • Wall Speaker Wall Speaker
  • Multiple product options available

    Wall Speaker, Flush or Surface, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.) 6-1/2, Length (In.) 5, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

Pull Station Cover
  • EDWARDS SIGNALING
  • Alarm Speaker Alarm Speaker
  • Multiple product options available

    Alarm Speaker, —, Finish Red, Alarm Current —, Peak Output (dBA) 90 @ 2 Watts, Flash (Candela) —, Standby Current (uA) —, Depth (In.) —, Height (In.) 1, Length (In.)...More

  • EDWARDS SIGNALING
  • Ceiling Strobe Ceiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Finish White, Flush, Depth (In.) 1-5/8, Height (In.) 6-13/16, Length (In.) 6-13/16, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

  • EDWARDS SIGNALING
  • Temporal Horn Temporal Horn
  • Multiple product options available

    Temporal Horn; Varies by Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

Digital Communicator,H 4 1/2 x W 8 In
  • EDWARDS SIGNALING
  • Chime Chime
  • Multiple product options available

    Chime, Peak Output (dBA) 78.6 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Chime Strobe Chime Strobe
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More