Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Finish
Mounting
Depth (In.)
Length (In.)
Height (In.)
Width (In.)
Alarm Current
Tube Length (Ft.)
Voltage
Includes
Brand
Price
Shop By

Fire Alarm System Components

88 Results Found that Include 266 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • EDWARDS SIGNALING
  • Heat DetectorHeat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • Smoke DetectorSmoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

  • EDWARDS SIGNALING
  • RelayRelay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 InDuct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

  • EDWARDS SIGNALING
  • Fire BellFire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Horn StrobeHorn Strobe
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 AmpsFire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

  • EDWARDS SIGNALING
  • Pull StationPull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

Strobe Wall Mount,Red,L 4 1/2 In
  • EDWARDS SIGNALING
  • Photoelectric Smoke DetectorPhotoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

weatherproof box, red for CS405
  • EDWARDS SIGNALING
  • ChimeChime
  • Multiple product options available

    Chime, Peak Output (dBA) 78.6 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and Voltage

Pipe mount for 105 series
  • EDWARDS SIGNALING
  • Duct DetectorDuct Detector
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

Pull Station Cover
Test Magnet
  • EDWARDS SIGNALING
  • Test MagnetTest Magnet
  • Item # 16X430
  • Mfr. Model # SD-MAG
  • Test Magnet, Standards UL, ULC, CSFM, For Use With SD-2W, SD-4WJ, SD-SJ, SD-ST

  • EDWARDS SIGNALING
  • Chime StrobeChime Strobe
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

  • EDWARDS SIGNALING
  • Surface BoxSurface Box
  • Multiple product options available

    Surface Box; Varies by Finish, Mounting, Depth (In.), Length (In.) and Height (In.)

  • EDWARDS SIGNALING
  • Wall Speaker StrobeWall Speaker Strobe
  • Multiple product options available

    Wall Speaker Strobe, Flush or Surface, Alarm Current 96 to 294mA DC, 120 to 375mA FWR, Peak Output (dBA) 80/83/86/89, Flash (Candela) 15/30/75/110, Height (In.) 6-1/2,...More

Backup Amplifier Module
  • EDWARDS SIGNALING
  • Backup Amplifier ModuleBackup Amplifier Module
  • Item # 16X313
  • Mfr. Model # ANSBKUP
  • Backup Amplifier, Audio Notification, Ambient Temp. Limits (F) 32 to 120 Degrees , Humidity Range ( Percent...More

Explosionproof Box,Gray
  • EDWARDS SIGNALING
  • Explosionproof Box, GrayExplosionproof Box,Gray
  • Item # 16X410
  • Mfr. Model # JALX11
  • Explosionproof Box and Cover, Finish Gray, Suface Mounting, Depth (In.) 3, Height (In.) 4-1/2, Length (In.)...More

  • EDWARDS SIGNALING
  • Wall SpeakerWall Speaker
  • Multiple product options available

    Wall Speaker, Flush or Surface, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.) 6-1/2, Length (In.) 5, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

  • EDWARDS SIGNALING
  • Expander AmplifierExpander Amplifier
  • Multiple product options available

    Expander Amplifier, Finish Red, Surface or Semi-Flush, Depth (In.) 4, Height (In.) 18, Length (In.) 14-1/2, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 0...More

  • EDWARDS SIGNALING
  • Ceiling Speaker StrobeCeiling Speaker Strobe
  • Multiple product options available

    Ceiling Speaker Strobe, Finish White, Flush and Ambient Temp. Limits (F) 32 to 120; Varies by Type, Height (In.), Alarm Current and Voltage

HazLoc pull station
Remote User Interface
  • EDWARDS SIGNALING
  • Remote User InterfaceRemote User Interface
  • Item # 16X405
  • Mfr. Model # FSUIM
  • Remote User Interface, Alarm Current 114mA, Standby Current (uA) 53000, Depth (In.) 1.0, Height (In.) 3.25,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More